Browse Trucks & Carts

(5,759 items)

Narrow Your Results

Availability

Shelf Quantity

Width Inches

Length Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Plastic Tray Shelf Service & Utility Carts

    Plastic Tray Shelf Service & Utility Carts
    See all 7 items in product family
    Plastic Tray Shelf Service & Utility Carts Organize and Store Items And Parts For Industrial, Material Handling, Hospitals, Medical, Foodservice Environments And More.

    Plastic Tray Shelf Service & Utility Carts are made for long lasting durability. Carts will not rust, dent, peel or chip, are easily cleaned and virtually maintenance free. Carts offer 3" deep service trays (except Model 241749 with 2-1/2" trays) with leak-proof top shelf to help retain contents for storage and stock. Comfort grip push handle provides easy steering. Lightweight rolling cart moves easily on 2 swivel, 2 rigid non-marking casters. Full Pneumatic Wheels sold separately. 500 lb. capacity. Available with 2 or 3 shelves. Assembles easily.

    Click for more
  • Plastic Flat Shelf Service & Utility Carts

    Plastic Flat Shelf Service & Utility Carts
    See all 5 items in product family
    Durable structural plastic cart is easily cleaned and virtually maintenance free! Smooth, flat top shelf is used for loading and unloading oversized cargo. Lower tray shelves have 3"H sides (except Model 985087 with 2-½"H sides) to securely hold cargo during transit. Comfortable ergonomically designed push handle allows easy steering. Lightweight cart rolls easily on 2 swivel, 2 rigid non-marking casters and offers 500 lb. capacity. Assembles easily.

    Choose Optional Full Pneumatic Wheels for a soft ride and easy rolling over rough surfaces.

    Click for more
  • Rubbermaid® Plastic Service & Utility Carts

    Rubbermaid® Plastic Service & Utility Carts
    See all 18 items in product family
    Heavy-duty structural foam plastic construction makes these carts tough enough for long, rugged use. Handles a wide variety of order picking and material handling needs in factories, hospitals and labs. Virtually maintenance free, as they won't rust, chip or dent, and are easily cleaned. Comfortable, taller ergonomic handle features storage bins for supplies and accessories. Side tool hooks allow hammers and cords to be carried to the job. Cart legs offer holes for adding customized spool and roll holders.

    Tray Shelf Carts have a 2¾" deep leak-proof top shelf to help retain cargo during transport. V-notch slots in the shelf offer a handy place to cut tubing.

    Flat Top Shelf Carts work best when unloading/loading oversized items and a perimeter channel retains smaller items.

    Lightweight carts roll easily on 2 swivel, 2 rigid non-marking casters. Assembles easily.

    Options include: locking steel drawer to help protect valuables, 3-outlet surge protected power strip with 10' cord (UL listed) and hook-on wastebasket.
    Click for more
  • Deluxe Plastic Tray Shelf Service & Utility Carts

    Deluxe Plastic Tray Shelf Service & Utility Carts
    See all 8 items in product family
    Versatile cart offers molded-in tool storage trays, cup-holder and towel rack conveniently located in the ergonomically designed push handle.

    Heavy duty, tough structural foam plastic construction resists scratches, dents and cleans easily. 3” deep trays help to retain cargo during transit. Lightweight, quiet rolling cart maneuvers easily on 2 swivel, 2 rigid casters and offers 500 lb. capacity. Assembles easily.

    Choose Optional Full Pneumatic Wheels for a soft ride and easy rolling over rough surfaces.

    Customize your cart with our great accessories. (Utility Bin and Hook-On Refuse Bin will only fit 46"L x 25"W Carts).

    Click for more
  • Luxor® Industrial Plastic Storage Carts

    Luxor® Industrial Plastic Storage Carts
    See all 40 items in product family
    These industrial grade carts offer a generous work surface with plenty of space that suits a variety of needs; ideal for food service applications. Molded plastic shelves and legs won't stain, scratch, dent or rust. Rolls smoothly with ball-bearing swivel casters (2 with locking brake). Assembles easily. Made in USA. Lifetime Limited Warranty!

    Cabinet Cart offers a locking steel cabinet with a full piano hinge and is great for storing and transporting supplies.
    Click for more
  • Wesco® Plastic Service & Utility Carts

    Wesco® Plastic Service & Utility Carts
    See all 6 items in product family
    Wesco's plastic carts handle a wide variety of needs in warehouses, factories, food service and medical environments. Heavy duty structural plastic construction cleans easily and resists dents, chips and rust. Carts feature a comfortable push handle and roll smoothly with 5" non-marring rubber casters. Assemble easily.

    Choose from:
    Economy Carts with 330 lb. capacity and 2" deep shelves.
    Standard Carts with 500 lb. capacity and 2-5/8" deep shelves.
    Deluxe Carts with 550 lb. capacity and 2-5/8" deep shelves that also feature compartments in the push handle for tools, labels, parts, etc.
    Click for more
  • Jet® PUC Series Plastic Service & Utility Carts

    Jet® PUC Series Plastic Service & Utility Carts
    See all 2 items in product family
    Jet® PUC Series Plastic Service & Utility Carts Provide Quick Transport Of Large, Heavy Items In Warehouses, Stock Areas, Fulfillment Houses And More.

    Jet® PUC Series Plastic Service & Utility Carts are made of heavy-duty resin construction that resists dents, chips and rust and provides long lasting durability. Quiet, non-marking 5 inch casters increase maneuverability. Rounded edges reduce damage to property and personnel. Handle includes built-in storage bins for versatility. 3" lip on top and bottom tray. Available with shelf quantities of 2. Capacity is 550 lbs. Dimensions vary per model.

    Click for more
  • High Capacity Utility Carts - Aluminum Uprights

    High Capacity Utility Carts - Aluminum Uprights
    See all 5 items in product family
    High Capacity Utility Cart with Aluminum Uprights

    Robust cart construction feature 220lb capacity shelves with 1" lip. Non-marking double ball bearing Thermoplastic Rubber (TPR) swivel casters - 2 with total lock brakes, make this an exceptionally maneuverable cart. Strong, light and easy to clean, this is a highly functional utility cart with a 22-3/4" shelf clearance for fast, safe service in any environment. IN STOCK
    Save up to 31% . Limited Time Promotion.
    Our Price Reflects up to a 31% Savings.


    Click for more
  • Luxor® Tray & Flat Shelf Plastic Utility Carts with Aluminum Reinforced Shelves

    Luxor® Tray & Flat Shelf Plastic Utility Carts with Aluminum Reinforced Shelves
    See all 14 items in product family
    Lifetime Limited Warranty!

    Durable polyethylene, reinforced cart is strong, yet lightweight; ideal for food service applications.

    Choice of Top Shelf: Flat Top Shelf models have 1/2" perimeter retaining lip, best for loading/unloading oversized items; Tray Top Shelf models have 2-3/4" deep trays to contain cargo during transport.

    Carts have 2-3/4" deep tray lower shelf. Comfortable push handle has convenient cord wrap molded into top shelf. Rolls easily on durable non-marring rubber swivel casters (2 with brakes). Large cart offers optional smooth rolling semi-pneumatic wheels (2 swivel with brake, 2 rigid) for uneven surfaces. Easy, snap-together assembly.

    Cart with Cabinet features a locking steel cabinet with twin doors that helps keep contents secure.

    Optional 3 outlet electric assembly with 15' power cord is integrally molded into the push handle for convenient power for projects.
    Click for more
  • Luxor® Colored Tray Shelf Plastic Utility Carts

    Luxor® Colored Tray Shelf Plastic Utility Carts
    See all 4 items in product family
    Use Colored Carts To Help Identify Products Or Designate Locations.

    Durable polyethylene carts are available in colors to suit décor or track use; ideal for food service applications. Tray shelves are 2¾" deep to help retain cargo and are reinforced with aluminum bars for additional strength. Comfortable push handle is molded into the top shelf. Rolls easily on durable 4" non-marring rubber swivel casters (2 with brakes). Easy assembly.

    Optional Bottle Holder is designed to work on 24"L x 18"W Luxor Plastic Carts with Tray Shelves. Holds up to 8 spray bottles, and prevents the bottles from toppling over and rolling around during transport. Durable steel construction.
    Click for more
  • Utility Carts

    Utility Carts
    See all 4 items in product family
    RELIUS Tray Shelf Carts with Nickel Legs

    Constructed from high-density polyethylene structural foam molded plastic shelf sleeves and legs that won't stain, scratch, dent or rust. Choose from flush top shelf for easier loading/unloading or cart with 2-3/4"deep tub shelf to keep items in place and a molded push handle. Retaining lip around the back and sides of flat shelves. Rolls on heavy duty 4" swivel rubber casters, 2 with brakes. 300-lb capacity Made in the USA.
    Click for more
  • Plastic Open & Enclosed Utility Carts

    Plastic Open & Enclosed Utility Carts
    See all 7 items in product family
    Plastic Open And Enclosed Utility Carts Transport Items With Ease For Food Service And Hospitality Material Handling.

    Plastic Open And Enclosed Utility Carts provide strong and durable structural plastic construction that resists dents, chips and rust. Shelves feature molded lip around the perimeter edge to help contain items. Ergonomically designed handle offers easy maneuverability. Cart rolls easily on four swivel non-marring casters for lasting use. Quick assembly. Available types are Cabinet & Closed Ends/Back with 1 Drawer, Closed Ends with 2 Drawers, Closed Ends/Back, and Open Sided. Dimensions vary per model.
    Click for more
  • H. Wilson Tuffy Garage & Shop Utility Carts

    H. Wilson Tuffy Garage & Shop Utility Carts
    See all 16 items in product family
    Colorful Carts Compliment Your Shops Décor Or Help Classify Cargo.

    Versatile carts are constructed from an engineered thermoplastic resin that’s easy to clean and won’t chip, crack, rust or peel; ideal for food service applications. Shelves feature ¼” safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4” swivel ball bearing casters, two with brakes. Assembles easily.

    Cabinet Cart offers security for tools and valuable equipment, as it includes a locking 20 gauge powder coated steel cabinet with 2 keys. Cabinet door features a recessed chrome-plated handle. Interior cabinet dimensions are 23”W x 16¾”D x 17”H.

    Cabinet Cart with Storage Drawer adds additional storage and security. Drawer is constructed of powder coated steel and includes a keyed lock and a recessed chrome handle. Drawer dimensions are 19”W x 14½”D x 5”H.
    Click for more
  • Rubbermaid® 3-Shelf Plastic Utility Carts

    Rubbermaid® 3-Shelf Plastic Utility Carts
    See all 4 items in product family
    Rubbermaid® 3-Shelf Plastic Utility Carts Provide Sturdy Transportation For Material Handling In Commercial And Industrial Environments.

    Plastic Utility Carts are strong and durable for transporting items with ease and are suited for food service and hospitality applications. Structural molded plastic shelves resist dents, chips and rust for long lasting use. Utility carts include 3 shelves with beaded edges to help contain items. Moves easily using ergonomic push handles and non-marring rubber swivel casters. Assists in complying with HACCP guidelines. Available in Open and Enclosed End Panel Styles. Load capacities are 100, 200, and 300 lbs. Colors are Beige, Black, and Platinum. Dimensions vary per model.
    Click for more
  • Rubbermaid® Xtra™ Instrument Carts

    Rubbermaid® Xtra™ Instrument Carts
    See all 5 items in product family
    Media Carts Easily Store And Transport Equipment For Front And Back Of Business Applications.

    Metal uprights and molded plastic shelves provide strength and offer an attractive appearance. Instrument carts offer wide shelves that include retaining edges to secure cargo. Rolls smoothly on 4”" diameter non-marring rubber swivel casters.

    Four Shelf Cart has open sides to access contents from all directions.

    Cart with Locking Cabinet and Sliding Shelf offers an 11"”H cabinet with locking doors and a convenient 25”"W x 12"”D x 1-1/2”"D slide out accessory drawer.

    Cart with Locking Cabinet offers an 11”"H cabinet with locking doors for security. Features a rear panel above the middle shelf to prevent cargo from falling off the shelf.
    Click for more
  • Luxor® Plastic Serving & Bussing Carts

    Luxor® Plastic Serving & Bussing Carts
    See all 4 items in product family
    Perfect blend of Storage Capacity and Maneuverability.

    These serving carts can be used in restaurants, cafeterias, offices or any environment that requires a functional and easy to clean cart; ideal for food service applications. Durable polypropylene plastic construction resists scratches, chips and dents. Lightweight aluminum uprights provide strength and rigidity. All shelves feature a 1" lip on three sides to help retain cargo during transport. Comfortable push handles offer easy steering. Rolls easily on non-marring PVC swivel casters. Assembles easily. Lifetime Limited Warranty!
    Click for more
  • Lakeside® Plastic Utility Carts

    Lakeside® Plastic Utility Carts
    See all 3 items in product family
    Lakeside® Plastic Utility Carts Are Used For Food Service, Health Care Facilities, Offices And More.

    Plastic Utility Carts provide an easy means of transporting goods in a variety of professional environments. Impact, stain and odor-resistant plastic.

    Double-Handle Plastic Utility Carts are made with reinforced polyethylene shelves and extruded aluminum legs for reliable stability. Holds up to 500 lbs. Available in Charcoal or Light Gray.

    Single-Handle Plastic Utility Cart features a blow-molded double-wall build with ABS injection-molded legs for durability. Polyethylene shelves attract less dirt. Holds up to 300 lbs.
    Click for more
  • Rubbermaid® Executive Service Cart

    Rubbermaid® Executive Service Cart
    See all 1 items in product family
    Elegant & Versatile Solution for Back- and Front-of-House Tasks.

    With 20% more top-shelf capacity, the Executive Service Cart keeps your business looking smart for years. Top shelf offers a unique design that accommodates two standard bus boxes. Ergonomic, rounded handles improve maneuverability and comfort. Wrap-around end panels conceal cart contents. Solid rubber bumper on base is gentle on walls and furniture. Durable recyclable polyethylene construction is easy to clean. Rolls smoothly with 4" non-marking rubber swivel casters. Assembles easily.
    Click for more
  • Chrome Post Utility Carts

    Chrome Post Utility Carts
    See all 21 items in product family
    Chrome Post Plastic Shelf Utility Carts

    Economic Utility Carts, Metro myCart Utility Carts, and Metro Deep Ledge Utility Carts are great for using practically anywhere, including shops, restaurants, schools, and offices.

    Chrome Post Plastic Shelf Utility Carts

    Economic Utility Carts, Metro myCart Utility Carts, and the Metro Deep Ledge Utility Cart is great for using practically anywhere, including shops, restaurants, schools, and offices.

    These multipurpose multi-purpose, cartslPolymer Utility Cart comes complete with smooth, easy-to-clean polyurethane shelves that attach to chrome-plated posts and feature a molded-in lip to contain messy spills. Ships KD easy to assemble

    myCart Utility Carts feature 300 to 500 lb capacities, 4 to 5" rubber caster options and a molded ergonomic handle.

    Deep Ledge Utility Carts hasve a 300 lb capacity, 4" rubber casters and 2-3/4" deep shelves. These carts are great for work stations and keep items in place during transport

    Click for more
  • Mobile Maintenance & Workcenter Carts

    Mobile Maintenance & Workcenter Carts
    See all 4 items in product family
    Rugged structural plastic cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. Cable management opening allows cart to be used as a mobile charging station for rechargeable tools. Pegboard end panel prevents heat build-up from electronics, and casters allow cart to be parked near electric outlets. When charging is complete, simply unplug and go.

    Steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organization hooks (sold separately). Gray powder coat finish and gray structural foam. All include molded-in push handle and 2 swivel, 2 rigid non-marking casters. Assembles easily.

    Choose Tray Shelf with 3" deep leakproof top or Flat Shelf style that can be used as a mobile workbench.

    Choose optional Pneumatic Wheels for a cushioned ride.
    Click for more
  • Akro-Mils® Two-In-One Plastic ProCarts™

    Akro-Mils® Two-In-One Plastic ProCarts™
    See all 2 items in product family
    Plastic Stock & Utility Cart Converts from Tray to Flat Top Shelf!

    Cart sides flip up or down on top and bottom shelves to offer versatility of a full or partial tray or a smooth, flat work surface. Solid space saving I-beam frame doesn't obstruct access to lower shelf like four post carts. Ergonomic handle offers built in storage compartments - perfect for tools, pens, cups and more. Heavy-duty structural foam construction yields 400 lb. capacity (200 lb. per shelf). 5" casters offer easy, smooth rolling and two locking brakes.

    Optional Bin Rail Kit includes 9 rails that allow use of AkroBins (sold separately in carton quantities only) to create a mobile workstation.
    Click for more
  • Rubbermaid® Trades Carts

    Rubbermaid® Trades Carts
    See all 2 items in product family
    These Stock Carts Offer A Complete Mobile Tool Storage And Workbench System.

    Tool carts feature 4 compartmentalized boxes for storing assorted parts and hardware and 2 storage bins for essential tools and supplies. Made with heavy-duty structural foam plastic for long, rugged use. Virtually maintenance free; won't rust, chip or dent. Comfortable ergonomic handle features integral tool storage bin. Flat surface top shelf allows easy unloading/loading of oversized items and provides a convenient work area. Plastic tool carts also feature a fixture on front for storing an electrical cord. Utility carts roll easily on 2 swivel, 2 rigid 5"” diameter non-marring rubber casters.

    Trades Cart with Locking Cabinet features a fully enclosed, lockable storage compartment for security. Assembles easily.
    Click for more
  • Rubbermaid® Convertible Plastic Utility Cart

    Rubbermaid® Convertible Plastic Utility Cart
    See all 1 items in product family
    This Unique Utility Cart Converts From A Stock Cart To A Platform Truck In Seconds!

    Innovative convertible cart changes from a two shelf stock cart to a versatile platform truck, and folds flat for compact storage. Simple push-button and foot-pedal operation converts utility cart without the use of pins or tools.

    Stock Cart configuration measures 45-1/4”L x 23-3/4”W x 34-1/2”H overall and offers 400 lb. capacity. Platform Truck position offers a 36”L x 24”W x 8”H usable deck surface that features 250 lb capacity. Convertible cart measures 48-3/4”L x 23-3/4”W x 11”H when folded. Rolls smoothly on 5” diameter non-marring rubber swivel casters (2 with brakes).
    Click for more
  • Luxor® Two Shelf Heavy Duty Utility Carts

    Luxor® Two Shelf Heavy Duty Utility Carts
    See all 2 items in product family
    Luxor Two Shelf Heavy Duty Utility Cart

    The XLC11 Two-Shelf Heavy-Duty Utility Cart is a sturdy cart made of high-density polyethylene (HDPE), known for its incredible strength to density ratio. HDPE is a highly flexible, resilient material with heat resistance up to temperatures of 180 degrees, making the XLC11 an unyielding cart that’s built to last. Both lightweight and sturdy, this rolling utility cart is ideal for restaurants, garages, offices, and anywhere else durability and strength are needed. Choose from 5" or 6" rubber casters.Lifetime warranty

    Click for more