Browse Trucks & Carts

(6,534 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

Shelf Quantity

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty Steel Table Carts

    Heavy Duty Steel Table Carts
    See all 60 items in product family
    Heavy Duty Steel Table Carts Are Built To Handle Heavy Loads With Ease.

    Heavy Duty Steel Table Carts allow efficient transport of heavy loads in warehouses, repair shops, garages and more. Carts are offered in a variety of configurations, sizes and capacities. Weight capacities range from 800 lbs. up to 2400 lbs. Choose from 2-shelf and 3-shelf models. Heavy Duty Steel Table Carts are offered from several trusted brand names.
    Click for more
  • Portable Steel Tables

    Portable Steel Tables
    See all 99 items in product family
    Portable Steel Tables Are Used For A Wide Variety Of Commercial And Industrial Merchandise And Tool Transport Applications.

    Portable Steel Tables are made of heavy duty 12 or 14 gauge steel construction for long lasting strength, durability and dependability. Jamco, Modern Equipment (MECO) and Global Equipment brands offer a wide selection of All-Welded, Assembled or Unassembled type mobile tables designed with sturdy angled steel posts and 5, 6 or 8 inch diameter Plastic, Pneumatic, Polyolefin, Polyurethane or Rubber wheels for easy maneuverability and transport of products or tools. 1, 2 or 3 shelf tables with easy loading flush tops and 800, 1200, 1400 and 3000 lb. load capacities are available in 32, 36, 48, 60 and 72 inch lengths, 24, 30 and 36 inch widths.
    Click for more
  • Little Giant® Mobile Tables

    Little Giant® Mobile Tables
    See all 37 items in product family
    Little Giant® Mobile Tables Are Used For Workshops, Laboratories, Commercial Kitchens And More.

    Little Giant® Mobile Tables are made using all welded steel for long lasting durability and strength. Four polyurethane ball-bearing swivel wheels provide smooth transport. Polyurethane wheels are 5" or 6", some include brakes. Capacities are 1000 or 3600 lbs. Shelf quantities of 1, 2 or 3. Dimensions vary per model.

    Click for more
  • Pucel™ Steel Shop Stands & Mobile Tables

    Pucel™ Steel Shop Stands & Mobile Tables
    See all 53 items in product family
    These All Welded Shop Stands & Mobile Tables Provide Convenient Storage Of Parts And Supplies.

    Steel shelves feature retaining lid edges on 3 sides to prevent items from falling off. Angled steel uprights for extra strength.

    Choose between Mobile Tables with 3" or 5" Rubber Casters or Shop Stands with Floor Pads.

    Mobile Tables and Shop Stands with Drawers include a drawer with a chrome handle and a padlockable loop for security.
    Click for more
  • Jamco Low-Profile Steel Table Carts with Offset Handle

    Jamco Low-Profile Steel Table Carts with Offset Handle
    See all 30 items in product family
    Low Profile Service Carts Are Made With All Welded Steel That Lasts.

    Durable 12 gauge steel shelves have reinforced under bracing for extra strength. 3/16” thick angle corners and 12 gauge caster mounts for rigidity. Raised offset handle sits 12” above top shelf. Manufacturing carts feature flush top shelf that allow larger items to hang over edges. Bottom shelf includes high tray edges for item retention. 17” shelf clearance. Steel carts move easily on 2 swivel, 2 rigid casters.
    Click for more
  • Jamco Reinforced Mobile Steel Tables

    Jamco Reinforced Mobile Steel Tables
    See all 20 items in product family
    Mobile Tables Easily Transport Heavy Materials Back and Forth Between Work Areas.

    These tables feature all welded steel construction for remarkable durability. 12 gauge steel shelves with extra under bracing and 3/16" thick angled uprights offer a maximum capacity of 4,800 lbs per cart. Flush shelves allow for easy loading and unloading of cargo. 8" phenolic bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking. Available with Two or Three shelves. Gray powder coat finish. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Low Deck Portable Steel Tables

    Little Giant® Low Deck Portable Steel Tables
    See all 11 items in product family
    Little Giant® Low Deck Portable Steel Shelf Trucks Are Used For Use In Workshops, Warehouses, Shipping Departments And More.

    Little Giant® Low Deck Portable Steel Shelf Trucks are solidly made for long lasting durability and dependability. Convenient 24"H top deck minimizes bending and lifting. Bottom shelf is made with a 1-1/2" retaining lip to keep items safely in place. Top shelf is available with or without retaining lip. 14" clearance between shelves. 5" non-marking polyurethane casters provide smooth mobility. 1200 lb. capacity. 1 Year Limited Warranty.
    Click for more
  • Jamco Heavy Duty Ergonomic Steel Table Carts

    Jamco Heavy Duty Ergonomic Steel Table Carts
    See all 12 items in product family
    Heavy Duty Ergonomic Service Carts Transport Materials Up To 4,800 lbs.

    Heavy Duty Ergonomic Service Carts are made of all welded steel for long lasting durability and dependability. 12 gauge steel shelves include reinforcement under bracing for strength. 3/16" thick angle corners and 12 gauge caster mounts for rigidity. Ergonomic tubular handle with smooth radius bend. Flush top shelf allows for larger items to hang over edges. Bottom shelf includes tray for item retention. 25" clearance between shelves. Phenolic casters (2 swivel and 2 rigid) for mobility. Available in 30", 36", 48", 60" and 72" lenggths, 24", 30" and 36" widths and 36" and 38" heights.

    Click for more
  • Little Giant® Ergonomic Adjustable Height Shelf Trucks

    Little Giant® Ergonomic Adjustable Height Shelf Trucks
    See all 9 items in product family
    Little Giant® Ergonomic Adjustable Height Shelf Trucks Are Used For Use In Warehouses, Libraries, Stores And More.

    Little Giant® Ergonomic Adjustable Height Shelf Trucks have a steel construction for long lasting durability and strength. Features 2 rigid casters and 2 swivel casters with wheel brakes to ensure smooth, easy rolling, but help preventing unwanted movement when loading and unloading. Choose from models with Lip Up Shelves or models with a Flush Top Shelf. Top shelf height is adjustable on 2 in. centers from 25 in. to 33 in. high. Capacity is 1200 lbs. and diameter is 5 in. Dimensions vary per model.

    Click for more
  • Little Giant® Extra HD 7 Gauge Steel Mobile Tables

    Little Giant® Extra HD 7 Gauge Steel Mobile Tables
    See all 4 items in product family
    Little Giant® Extra HD 7 Gauge Steel Mobile Tables Are Used For Use In Stockrooms, Warehouses And More.

    Mobile tables are made using 7 gauge steel with 3/16” top. Tables are reinforced with 2” angle corner posts and additional side braces. Tables measure 34” high for a convenient working height. Heavy service casters are made with a larger swivel raceway to handle large capacities. 8” phenolic wheels include wheel brakes. Holds up to 5000 lbs. 1 Year Limited Warranty.
    Click for more
  • Little Giant® Heavy Duty Mobile Tables

    Little Giant® Heavy Duty Mobile Tables
    See all 7 items in product family
    Little Giant® Heavy Duty Mobile Tables Are Used For Workshops, Garages, Laboratories And More.

    Tables are made using 12-gauge steel shelves with extra reinforcement welded to 2” x 2” corner angles. Powder coat finish provides added durability. Floor lock prevents unwanted movement when necessary. Four swivel casters feature locks on one end. Tables hold up to 5000 lbs. 1 Year Limited Warranty.
    Click for more
  • Jamco Mobile Steel Table Carts with Corner Stakes

    Jamco Mobile Steel Table Carts with Corner Stakes
    See all 6 items in product family
    Mobile Tables Have Corner Stakes To Help Retain Loads.

    These portable tables have 3/16" thick angled upright stakes that extend 18" above the top shelf for superior item retention. Tables are constructed of all welded steel for remarkable durability. 12 gauge steel shelves have a flat surface for easy loading and unloading. 5" phenolic bolt-on casters (2 swivel, 2 rigid) provide superior cart tracking.

    Click for more
  • Pucel™ Low-Profile Pull Table Carts

    Pucel™ Low-Profile Pull Table Carts
    See all 2 items in product family
    Easily Pull Stock And Supplies Using This Handy Cart.

    Pull table cart is made of durable steel that withstands up to 1,000 lbs. Features a 32"L handle with comfortable T-grip. Large 20"W x 15"D x 5"H drawer is padlockable for security. Table cart has thick angle steel corner legs for strength. Shelves have 1"D raised lips to help retain contents. Moves easily on 2 swivel and 2 rigid casters.
    Click for more
  • Strong Hold® Extra Heavy Duty 12,000 Lb. Capacity Portable Steel Tables

    Strong Hold® Extra Heavy Duty 12,000 Lb. Capacity Portable Steel Tables
    See all 3 items in product family
    Highest Capacity Of Any Mobile Work Table In The Industry!

    Built for severe duty, these mobile workbenches have a ½" thick steel plate top that is perfect for tool and die makers, engine rebuilders and equipment manufacturers. All-welded mobile work bench has 3-½" x 3-½" x ¼" thick angle iron uprights for transporting the heaviest loads. Rolls smoothly with 8" x 3" polyurethane wheels (2 swivel with brakes, 2 rigid). Durable electrostatic gray enamel finish.
    Click for more
  • Strong Hold® Hercules Oversized Portable Steel Table

    Strong Hold® Hercules Oversized Portable Steel Table
    See all 1 items in product family
    Oversized Mobile Work Table Is Designed For Large, Bulky Loads.

    This all-welded portable table has an extremely thick 7 gauge top worksurface for transporting heavy parts, tools and supplies. Use for storing and moving sheet metal, motors and transmissions too! 2" x 2" x ¼" thick angle iron uprights offer added support. Strong 12 gauge steel flat lower shelf offers additional storage space. Hand truck rolls smoothly with 6" x 2" phenolic casters (2 swivel, 2 rigid). Durable electrostatic gray enamel finish.
    Click for more
  • Jamco Mill Duty Mobile Steel Tables

    Jamco Mill Duty Mobile Steel Tables
    See all 1 items in product family
    Mobile Tables Feature Gusseted 12 Gauge Steel Shelves That Can Hold Up to 7,000 Pounds!

    Shelves are super-reinforced with channel underbracing for increased strength. Gusseted 3" angled uprights are 3/16" thick, and casters mount to 1/4" thick tubular steel for extreme duty. Shelves are flush for easy loading and unloading. Tubular handle with smooth radius bends for comfort. Bolt-on 8" x 2-1/2" mill duty casters (2 swivel, 2 rigid) with a heavy-duty rig have roller bearings and grease fittings. Durable gray powder coat finish. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Extra-Heavy Duty Shelf Trucks

    Little Giant® Extra-Heavy Duty Shelf Trucks
    See all 30 items in product family
    Little Giant® Extra-Heavy Duty Shelf Trucks Are Used For Commercial, Industrial, Manufacturing And More.

    Little Giant® extra-heavy duty shelf trucks are made of steel for long lasting durability and dependability. Trucks allow ergonomic material and content transport. All-welded construction with added reinforcement and corner angles provide increased weight capacity and added strength. Includes phenolic kingpinless casters for convenient mobility, maneuverability and transport. Powder coated finish provides corrosion resistance. Maximum weight capacity is 5000 lbs. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Little Giant® Extra Heavy Duty Portable Steel Tables

    Little Giant® Extra Heavy Duty Portable Steel Tables
    See all 1 items in product family
    Little Giant® Extra Heavy Duty Portable Steel Tables Are Used For Use In Warehouses, Shipping Rooms, Workshops And More.

    Little Giant® Extra Heavy Duty Portable Steel Tables are made of solid all-welded steel construction with durable blue powder coat finish for long lasting strength and dependability. 12-gauge steel shelves provide extra reinforcement and 2 x 2 inch corner angles add capacity. Heavy-duty 8 inch diameter phenolic wheels allow easy maneuverability. Casters are provided with a large top plate and an oversized swivel race for heavier loads. Dimensions and capacities vary per Model. 1 Year Limited Warranty.
    Click for more