Browse Trucks & Carts

(6,545 items)

Narrow Your Results

Availability

Width Inches

Length Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Nexel® Wire Security Storage Trucks

    Nexel® Wire Security Storage Trucks
    See all 19 items in product family
    The Mobility Of A Standard Truck And The Security Of A Lockable Storage Unit Are Combined For Maximum Versatility In These Security Carts.

    Heavy-gauge chrome plated 2-1/2" square wire mesh allows for visibility and air circulation, makes inventory control simple and minimizes dust accumulation. Dual hinged doors with padlock hasp for security. Choice of polyurethane wheel swivel stem casters with protective bumpers or extra capacity dolly base with corner bumpers and rubber wheel casters. Shelves not included. Assembles easily.

    Additional Quick Adjust Shelves are available for greater interior shelf space. Shelves can be added, removed or adjusted without disassembling the truck.
    Click for more
  • Folding Security Storage Trucks

    Folding Security Storage Trucks
    See all 2 items in product family
    Security Carts Protect Against Theft and Damage!

    Folding trucks conserve valuable floor space, as they fold when not in use. Completely encloses all types of merchandise and lockable for maximum security. Constructed of 1" square tubing and heavy gauge 1" x 2" wire mesh. Top, bottom deck and center shelf are 1" square tubing covered with 20 gauge sheet metal for added strength and rigidity. Center shelf folds to allow storage of oversized cargo. Security carts maneuver easily on 6" x 2" hard rubber casters, 2 with brakes. Gray epoxy finish. Shipped assembled.
    Click for more
  • Jamco Clearview Mesh Security Trucks

    Jamco Clearview Mesh Security Trucks
    See all 37 items in product family
    Heavy Duty Lockable Security Trucks Secure Contents While Maintaining Visual Contact.

    Security cage trucks are made of flattened 13 gauge expanded metal mesh to provide maximum security with clear viewing of contents. Mesh doors include a padlockable hasp for security (lock sold separately). All welded steel security trucks have 12 gauge steel shelves, and are reinforced with 3/16" thick angle corners for strength. Tubular steel handle has a smooth radius bend for comfort. 12 gauge caster mounts accept bolt-on 6" phenolic casters (2 rigid, 2 swivel) for easy mobility. Available with 2, 3 and 4 fixed shelf styles, or adjustable middle shelf to add storage versatility. Gray powder coat finish.
    Click for more
  • Little Giant® Mobile Storage Lockers

    Little Giant® Mobile Storage Lockers
    See all 46 items in product family
    Little Giant® Mobile Storage Lockers Securely Transport Materials For Schools, Workshops, Storage Rooms And More.

    Little Giant® Mobile Storage Lockers are solid steel carts with gray powder coat finish for long lasting durability and dependability. Flattened expanded metal panels with 3/4 x 1-1/2 inch diamond-shaped openings allow air circulation and easy viewing of contents while maintaining high-strength security. Double doors swing open a full 270° and are made with a padlockable hasp. 6 or 10 inch diameter Phenolic, Polyurethane or Solid Rubber wheels provide easy mobility. Various configured Fixed or Adjustable type 1, 2 or 3 shelf units are available in different dimensions and load capacities. 1 Year Limited Warranty.
    Click for more
  • Jamco Steel Security Service Carts

    Jamco Steel Security Service Carts
    See all 16 items in product family
    Keep Equipment Secure During Transport With This Heavy Duty Security Cart.

    Sturdy 12 gauge steel shelves with rugged angle posts are All-Welded for maximum strength and rigidity. Offset tubular push handle and 2 swivel, 2 rigid casters provide easy maneuverability. Cabinet features hinged doors with padlock hasp. Chip resistant gray powder coat finish.
    Click for more
  • Steel Drop-Gate Security Box Trucks

    Steel Drop-Gate Security Box Trucks
    See all 11 items in product family
    Security Box Trucks Are Ideal For Secure Storage In Shipping Departments, Warehouses, Schools And More.

    Security Box Trucks are solidly made for long lasting durability and provide secure storage and transport of cargo. Expanded metal sides and top provide air circulation and easy visibility of contents. Hinged top cover has padlock hasp for added security. Side drop-gate folds down for quick loading and unloading. Solid steel bottom deck provides durability and strength for heavy loads. Casters provide smooth transport.
    Click for more
  • Modern Equipment MECO Open Mesh Security Trucks

    Modern Equipment MECO Open Mesh Security Trucks
    See all 11 items in product family
    Store, Protect and Transport Valuable Cargo.

    Security Trucks feature a unique locking latch system that can be padlocked to safeguard the cargo. Trucks are manufactured of 12 gauge steel on the top and base, sides and ends are constructed of ¾" flattened expanded metal surrounded by a double-welded 1-½" x 1-½" angle steel frame. Trucks roll effortlessly on 5" x 2" phenolic casters (2 swivel, 2 rigid). Shipped assembled. Made in USA.

    Optional Middle Shelf is constructed of 12 gauge steel for additional storage (31-½" shelf clearance). Note: Must be ordered when Truck is ordered.

    Optional Fork Pockets allow the Truck to be lifted and moved by a forklift. Note: Must be ordered when Truck is ordered.
    Click for more
  • Valley Craft® Security Trucks

    Valley Craft® Security Trucks
    See all 8 items in product family
    Security Trucks Are Used For Secure And Efficient Commercial Or Industrial Material Handling And Transport Applications.

    Security Trucks are made of solid steel construction for long lasting durability and dependability. All-welded 2 x 2 inch steel wire panels provide total security and see-through visibility on cage type mobile material handling and transport carts. Feature removable push handles and 8 inch diameter mold-on casters, 2 rigid, 2 swivel. 3-point locking handle with steel rod locking mechanism. Digital Security Lock option available. 2000 lb. load capacity, 66 inch height trucks are available in 48 x 24 inch or 60 x 30 inch lengths and widths and choice of Red, Green, Blue or Gray color powder coat finishes. Optional Metal Shelves adjust easily along grid panel using included plastic shelf clips. 250 lb. capacity shelves are available in 14-gauge steel.
    Click for more
  • Jamco Mesh Door Security Trucks

    Jamco Mesh Door Security Trucks
    See all 12 items in product family
    Safeguard Valuables While Allowing Visual Inspection of Cargo.

    Security trucks feature twin 13 gauge expanded metal mesh doors that allow clear viewing of contents while offering protection from theft or damage. Doors feature a padlockable hasp for security (padlock sold separately). Solid 14 gauge steel top and side panels are welded for extra strength. Durable 12 gauge steel shelves and 3/16" thick angle corner uprights ensure trucks maintain rigidity. Tubular push handle has a smooth radius bend for comfort. Security trucks have 6" phenolic casters (2 swivel, 2 rigid) that are bolted to 12 gauge caster mounts for easy mobility. Gray powder coat finish.

    Adjustable Middle Shelf Trucks include a shelf that is height adjustable in 3-1/2" increments.
    Click for more
  • Myton Industries Plastic Security Transfer Trucks

    Myton Industries Plastic Security Transfer Trucks
    See all 10 items in product family
    Durable Plastic Truck Is Easy-To-Clean And Provides Heavy Duty Security.

    Security truck has a strong, low maintenance polyethylene body that is easy-to-clean and impact resistant. Durable safe and secure, these transfer trucks offer multiple options for use! Two ½" thick plywood doors with a durable textured ABS laminate finish provide ample security utilizing two lockable slide bolts. Heavy-duty plated 8" door hinges and integral door holdbacks are included. Plastic security truck includes twin zinc-plated steel push handles and rolls easily on 6" polyurethane casters (2 swivel with brakes and 2 rigid) mounted to a strong galvanized steel base for long life. Shipped assembled.

    Optional ¾" Painted Plywood Shelves are available for additional storage space. 34 Cu. Ft. Security Trucks can accommodate two shelves; 46 Cu. Ft. Trucks accommodate three shelves.
    Click for more
  • Durham Mfg.® Clearview Mesh Security Trucks

    Durham Mfg.® Clearview Mesh Security Trucks
    See all 3 items in product family
    These Mesh Security Trucks Provide Content Ventilation While Maintaining Security!

    These security trucks feature durable 14 gauge steel construction. Punched diamond pattern on cabinet doors and sides allow visibility. Doors lock using recessed 3-point handle that is padlockable. (Lock sold separately.) Interior storage area measures 48"H. Moves easily on 6" phenolic casters. Ships fully assembled and ready for use. Durable gray powder coat finish.

    Optional Adjustable Shelves for interior of cabinet hold up to 500 lbs. Shelves adjust on 6" increments, and a maximum of 6 additional shelves can be used per Security Truck.
    Click for more
  • New Age Aluminum Security Storage Trucks

    New Age Aluminum Security Storage Trucks
    See all 5 items in product family
    Aluminum Security Storage Trucks are Lightweight and Corrosion Resistant.

    These cage trucks are designed to provide safe, lockable security of valuables or dangerous materials. Hi-tensile, primary extruded aluminum is rust-proof for long life. Framework and base are constructed of .070" thick extruded aluminum. Solid Panel Truck features 1/8" thick aluminum sheet that are louvered for ventilation; Mesh Panel Truck is constructed of 1/8" thick aluminum amplimesh for maximum airflow and easy viewing of contents. Doors have lockable latch to increase security. Aluminum security truck rolls smoothly with polyurethane or pneumatic casters. Limited Lifetime Warranty against rust and corrosion.
    Click for more
  • Securall® Three-Tier Mobile Shop Security Trucks

    Securall® Three-Tier Mobile Shop Security Trucks
    See all 5 items in product family
    Securall® Three-Tier Mobile Shop Security Trucks Are Used For Protecting Tools While Providing Mobility.

    Securall® Three-Tier Mobile Shop Security Trucks are made of 12- and 18-gauge steel for long lasting durability. Top two tiers provide ample workspace and storage space with spill-containing borders on both. Lower tier features an expanded metal security locker with padlock hasp (lock not included) to provide additional security. Casters feature 3" polyolefin/nylon wheels. Ships assembled and ready to use. Available in a variety of colors.

    Click for more
  • Metro® qwikSLOT ™ Wire Security Storage Trucks

    Metro® qwikSLOT ™ Wire Security Storage Trucks
    See all 7 items in product family
    Metro qwikSLOT Wire Security Storage Trucks Offer Easy Visual Inspection Of Contents For Efficient Inventory Management.

    Metro qwikSLOT Wire Security Storage Trucks feature open wire construction to provide good visibility and air flow. qwikSLOT shelves can be easily adjusted and removed without dismantling the entire truck for on-the-go customization. Wraparound hard rubber bumpers protect walls from damage. Storage trucks roll on 5" rubber or polyurethane casters for efficient material handling. Wire Stock Trucks feature 3 side panels for safe transport of goods and Super Erecta Brite finish for long lasting durability. Wire Security Storage Trucks are totally enclosed with locking doors and patented quarter-run padlock hasp to deter theft. Dimensions vary by model.Trucks with dollies do no include shelves, security trucks include 2-shelves

    Click for more
  • Wire Cage Trucks

    Wire Cage Trucks
    See all 17 items in product family
    Wire Cage Trucks

    Strong and durable cage trucks offer 2x2" steel grid panels on three sides for easy access. Panels allow the user to move shelves as needed on the grid paneled sides. Shelves come with 4-shelf clips. Choose one shelf type from the (2) shelf options, either (1)250-pound capacity shelf in 14-gauge steel, or the 3/4" layered wood. Truck has 2-swivel, 2 rigid casters. Polyurethane and black mold-on rubber swivel casters include "total-lock" brakes. Extra shelves available. Made in the USA.
    Click for more
  • RELIUS ELITE Wire Security Trucks

    RELIUS ELITE Wire Security Trucks
    See all 9 items in product family
    Wire Security Trucks

    All-welded steel wire security trucks with 2,000lb capacity. Provides total security and see-through visibility. Use the plastic shelf-clips to attach shelves anywhere on the grid panels (4-shelf clips are provided with each shelf. Shelves sold separately. Choose from either 250-lb capacity 16-gauge steel shelves or 3/4" layered wood. Doors have four heavy duty hinges. Two swivel with "total-lock" brakes, and 2-rigid casters. Painted finish. Padlock not included. Made in the USA.

    Click for more
  • Mobile Display Rack

    Mobile Display Rack
    See all 4 items in product family
    Mobile Display Rack Provides Storage Mobility For Applications Including Commercial, Hospitality, Distribution And More.

    Mobile display rack is made of steel for long lasting durability and dependability. Units provide content visibility, access, storage and transport for ergonomic operation. Swivel casters with brakes allow convenient unit mobility and stability. Punched holes allow graphic design insertion for retail and advertising applications. Includes adjustable wire shelf layer supports for application versatility and low maintenance. Features powder coat finish for corrosion resistance. Assembles easily without required tools. Weigh capacity is 1850 lbs. Color finish is Black Powder Coat. Dimensions are 48"L x 2"W x 40"D.

    Click for more