Browse Trucks & Carts

(6,399 items)

Narrow Your Results

Width Inches

Length Inches

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Capacity Cubic Feet

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Plastic & Steel Shopping Carts

    Plastic & Steel Shopping Carts
    See all 12 items in product family
    Use Shopping Carts In The Mail Room Or Warehouse To Pick Or Distribute Product.

    Plastic Shopping Carts are lightweight, easy to push and will not rust, crack or dent. Heavy duty steel chassis has a durable powder coat finish for long life.

    Steel Shopping Carts are all-welded, and wire basket joints are wrapped for double strength and protection. Nickel-chrome finish with lacquer coating protects against rust.

    Shopping Carts feature a lower shelf for additional transport space and include a baby seat. Carts nest for easy storage. Four polyurethane wheel casters, 2 rigid and 2 swivel. Plastic push handle. Shipped assembled.
    Click for more
  • VersaCart® Outdoor Shopping Cart Corrals

    VersaCart® Outdoor Shopping Cart Corrals
    See all 7 items in product family
    Reduce Vehicle Damage Claims by giving your Customers a Convenient Place to Return Shopping Carts.

    These cart corrals keep your shopping carts close to the store, welcoming shoppers and providing a convenient station for customers to return their carts to, increasing available parking spaces. Corrals also reduce grocery cart damage and theft, as well as help to lower labor costs for cart collection. Cold-rolled galvanized steel construction is corrosion resistant and welded seams and joints offer excellent durability. Modular design reduces shipping costs and offers easy assembly. A high-visibility sign is included to help notify customers where to return grocery carts when finished shopping.

    Order Optional Anchor Bolts to help mount the corral in your parking lot. Anchor bolts are 10"L galvanized steel spikes for long life and are sold individually.
    Click for more
  • VersaCart® Retail Flatbed Shopping Cart

    VersaCart® Retail Flatbed Shopping Cart
    See all 1 items in product family
    Large Capacity In A Small, Compact Shopping Cart.

    Retro-designed shopping cart offers style and fashion for any retail store environment. Shopping cart requires 25% less storage room than conventional carts as they nest in only 7" of space. Narrow design is perfect for congested areas. All-welded steel frame construction has a durable powder coat finish for years of service. 24"L x 19"W upper basket offers 2 cu. ft. of cargo space and 23"L x 17"W open bottom tray handles bulk goods. Handy 15"L x 5"W x 4"H basket is included to carry accessories. Exceptionally smooth and quiet rolling with 5" thermoplastic-elastomer casters (2 swivel, 2 rigid). Shipped assembled.
    Click for more
  • VersaCart® Indoor Shopping Cart Corrals

    VersaCart® Indoor Shopping Cart Corrals
    See all 4 items in product family
    Interior Cart Corrals keep your Shopping Carts & Retail Sales Areas Organized.

    These indoor cart corrals provide a convenient space to store shopping carts, welcoming shoppers to shop in your store. Chrome-plated steel construction is corrosion resistant and offers an upscale look. Modular kit design reduces shipping costs and offers easy assembly. Anchor bolts are included to securely mount the corral.

    Note: Please click into each Model for a detailed Corral Drawing.
    Click for more
  • Vestil Nestable Wire Shopping Carts

    Vestil Nestable Wire Shopping Carts
    See all 3 items in product family
    Lightweight Wire Mesh Carts are Nestable to minimize Storage Space.

    Steel wire shopping cart features a durable zinc-plated finish to resist rust and corrosion. Roll smoothly with non-marking 5" dia. polyurethane wheels. Each cart ships fully assemble and ready to use.
    Click for more
  • VersaCart® Retractable Shelf Shopping Carts

    VersaCart® Retractable Shelf Shopping Carts
    See all 3 items in product family
    Folding Top Shelf Allows Bulky Items To Be Carried Easily.

    Innovative carts offer a retractable top shelf that slides out of the way when carrying larger cartons. Durable steel carts have a scratch-resistant powder coat finish and nest in only 9½" of space. Broad wheelbase offers maximum stability. Shipped assembled.

    Flat Top Shelf Cart is perfect for use in warehouses as a stock-picker cart, or for re-stocking shelves. 23"L x 20"W upper shelf and 31½"L x 20"W lower shelf. Rolls smooth with 5" thermoplastic-elastomer casters (2 swivel with brakes, 2 rigid).

    Tray Top Shelf Cart is found in Lawn & Garden centers and retail stores. Cart offers a 1½" deep top tray to help retain cargo. Spring-loaded base allows for easier nesting, and base lies flat with 15 lbs. of weight. 24"L x 23"W upper shelf, 41"L x 23¾"W lower shelf and 23"L x 5"W x 6"H accessory basket. Rolls easily with polyurethane casters (two 6" swivel and two 8" rigid).
    Click for more
  • Vestil Nestable Multi-Use Platform Shopping Cart with Brakes

    Vestil Nestable Multi-Use Platform Shopping Cart with Brakes
    See all 1 items in product family
    Use in Malls, Airports or Shipping/Receiving Areas.

    The Multi-Use Cart features a braking mechanism that automatically locks when the cart handle is not squeezed to safely stop movement. Slanted-height cargo platform (24-½"L x 19 ¾"-15"W tapered) allows multiple carts to nest, saving valuable storage space. Handle includes a basket for toting accessories. Tubular aluminum shopping cart resists rust and corrosion. Rolls smoothly with non-marking 6" dia. polyurethane wheels (1 swivel, 2 rigid) and assembles easily.
    Click for more
  • VersaCart® Home Center Shopping Cart

    VersaCart® Home Center Shopping Cart
    See all 1 items in product family
    Specifically Designed For Warehouse Clubs, Home Centers And Nurseries.

    The ultimate shopping cart! Heavy duty shopping cart offers a 21-½"L x 24-½"W x 11"H (2.9 cubic foot) upper basket with an integral child seat and safety strap. Spring-loaded 41"L x 23-¾"W lower shelf allows for easier nesting, and shelf lies flat with 15 lbs. of weight. Durable steel cart has a scratch-resistant powder coat finish for high-volume applications and nests in only 9-½" of space. Broad wheelbase offers maximum stability. Rolls easily with polyurethane casters (two 6" swivel and two 8" rigid. Shipped assembled.
    Click for more
  • Sandusky® Folding Shopping Carts

    Sandusky® Folding Shopping Carts
    See all 2 items in product family
    Shopping Cart Folds for convenient Storage in the Trunk of your Car.

    Folding Shopping Carts feature a lightweight, non-woven red fabric liner that resists punctures. 4-wheel design and comfort-grip push/pull handle offer easy maneuverability. Strong solid steel frame features a red powder coated finish for a lifetime of service.
    Click for more
  • Electro Kinetic Technologies EZ-Shopper Electric Grocery Carts

    Electro Kinetic Technologies EZ-Shopper Electric Grocery Carts
    See all 6 items in product family
    Electro Kinetic Technologies EZ-Shopper Electric Grocery Carts Provide Safe Motorized Transportation For Physically Challenged Or Impaired Individuals While Shopping.

    Electro Kinetic Technologies EZ-Shopper Electric Grocery Carts are made of high impact plastic and heavy duty 1-1/4” powder coated steel welded frame for long lasting durability. Keyless power on/off, AGM rechargeable batteries, vinyl washable seat and non-marking tires provide easy use and minimal maintenance. Rider can control speed from 0 to 2.5 miles per hour going forward and 0 to 1.5 miles per hour in reverse. Safety features include, emergency stop switch, automatic parking break, reverse warning tone and horn. Weight capacity is 750 lbs. Dimensions are 55” L x 26” W x 38” H. Colors are Gray, Red, Tan, Blue, Black and Green.

    Click for more
  • VersaCart® EZtote®9600 HD Nesting Stock Cart

    VersaCart® EZtote®9600 HD Nesting Stock Cart
    See all 1 items in product family
    Innovative Stocking Cart is Versatile and Nests to Save Space!

    Multi-purpose Stock Cart holds heavy cartons and totes, increasing pick-pack operation productivity. Heavy-duty tubular steel construction is designed for years of service and offers 800 lbs. of load capacity. Multiple carts nest in only 10" intervals, taking up less valuable space than traditional stock carts when not in use. Cart features Removable Plastic Textured Shelf Covers (set of 2) that keep floors clean by catching water and other debris. Comfortable push handle offers easy maneuverability. Rolls easily with 5" non-marking polyurethane swivel casters, two with brakes for stationary positioning. Nesting Stock Cart features a scratch-resistant powder coated dark gray finish. Shipped assembled.

    Available Accessories include:
    Optional Add-On Basket holds smaller items used during pick-pack operations.

    Optional Add-On Box Carrier provides a neat and efficient way to store broken down cartons while out on the sales floor.
    Click for more
  • Collapsible Shopping Carts

    Collapsible Shopping Carts
    See all 1 items in product family
    Collapsible Shopping Carts Are All-Purpose Folding Carts With Removable Baskets For Transporting Material And Goods.

    Collapsible Shopping Carts are made of premium telescoping anodized aluminum frames to provide long lasting durability. Quick release folding powder coated baskets allow for easy transport of goods; baskets lift out and store easily. Frame folds compactly for storage in any vehicle. Adjustable steel handle has comfort grip for user convenience. Steel reinforcement plates, pivot shafts and slide plates provide optimum performance. Measures 19-1/2"L x 24-1/2"W x 27"D. Holds up to 100lbs. Includes two baskets.

    Click for more
  • IPT Plastic Shopping Cart

    IPT Plastic Shopping Cart
    See all 4 items in product family
    IPT Plastic Shopping Cart Allows Ergonomic Item Transport And Mobility For Retail, Supermarkets, Department Stores And More.

    IPT plastic shopping cart is made of plastic for long lasting durability and corrosion resistance. Unit design allows convenient part replacement and quiet operation over metal counterparts. Nesting raises casters off ground for reduced wear and improved mobility. Maximum weight capacity is 500 lbs. Available color finishes include Black /Gray, Gray/Blue, Gray/Green and Gray/Red. Dimensions are 37"L x 19-3/4"W x 40-3/4"H.

    Click for more