Browse Trucks & Carts

(5,770 items)

Narrow Your Results

Availability

Shelf Quantity

  • Less...
  • More...

Width Inches

Length Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Stainless Steel Utility & Stock Carts - Ready to Assemble

    Stainless Steel Utility & Stock Carts - Ready to Assemble
    See all 21 items in product family
    Stainless Steel Utility And Stock Carts Are used In Clean Rooms, Restaurants And Other Corrosive Environments.

    Stainless Steel Utility and Stock Carts are constructed with easy to clean and corrosion resistant tubular stainless steel for strength and long lasting durability. Variety of types available to meet job requirements. Rubber or polyurethane wheels provide mobility. Shipped ready to assemble. Available in a variety of lengths, widths, heights and wheel diameters/types to meet transport requirements. Shelf quantities are 2 and 3. Capacities are 200 lbs, 300 lbs, 400 lbs, 500 lbs, 700 lbs and 800 lbs.

    Click for more
  • Stainless Steel Utility & Stock Carts - Welded

    Stainless Steel Utility & Stock Carts - Welded
    See all 36 items in product family
    Stainless Steel Utility And Stock Carts - Welded Are Used To Store And Transport Heavy Materials And Supplies In Automotive Shops, Warehouses, Stock Rooms And Other Work Environments.

    Stainless Steel Utility And Stock Carts are constructed with welded tubular stainless steel legs and shelves for strength and long lasting durability. Polyurethane casters provide mobility for user convenience. Easy-to-clean design for low maintenance. Available shelf quantities are 2, 3, 4 and 5. Capacities are 300, 500, 600, 700, 800, 1,000, 1,200 and 1,500 lbs. Dimensions and shelf types vary per model.

    Click for more
  • Jamco Stainless Steel Mobile Cabinets

    Jamco Stainless Steel Mobile Cabinets
    See all 4 items in product family
    Stainless Steel Mobile Cabinets Are Designed For Use In Corrosive Environments Including Labs And Hospitals.

    Stainless Steel Mobile Cabinets are constructed with easy to clean and corrosion resistant, all welded 16 gauge stainless steel with premium #4 polished shelves for strength and long lasting durability. Variety of styles and drawer quantities available to meet job requirements. Includes lockable handle with 2 keys. Top work surface includes raised lip edges on 3 sides to help retain cargo. Stainless steel caster mounts with 5 inch polyurethane casters (2 rigid, 2 swivel) allow easy mobility. Available in a variety of styles and drawer quantities to meet transport requirements. Sizes are 18 in. L x 18 in. W x 35 in. H and 36 in. L x 18 in. W x 35 in. H. Capacity is 1,200 lbs. Color finish is Stainless Steel. Quantity is 1.

    Click for more
  • Jamco Stainless Steel Mobile Work Stands

    Jamco Stainless Steel Mobile Work Stands
    See all 2 items in product family
    Stainless Steel Mobile Work Stands Are Used For Corrosive Applications In Labs And Hospitals.

    Stainless Steel Mobile Work Stands are constructed with easy to clean and corrosion resistant, all welded 16 gauge stainless steel with premium #4 polished shelves for strength and long lasting durability. Variety of styles and drawer quantities available to meet job requirements. TPR rubber or polyurethane wheels provide mobility. Styles are Open Stand with 3 Shelves, Open Stand with 1 Drawer, Enclosed Stand with 3 Shelves, Enclosed Stand with 1 Drawer, Enclosed Stand with 2 Drawers and Enclosed Stand with 4 Drawers. Available in a variety of lengths, widths and heights to meet transport requirements. Capacities are 800 lbs and 1,200 lbs. Color finish is Stainless Steel. Quantity is 1.

    Click for more
  • Lakeside® NSF Listed Stainless Steel Utility & Stock Carts

    Lakeside® NSF Listed Stainless Steel Utility & Stock Carts
    See all 17 items in product family
    NSF Listed Stainless Steel Utility And Stock Carts Are Used For Pushing Heavy Loads Or Transporting Supplies In Food Service Environments.

    NSF Listed Stainless Steel Utility And Stock Carts are constructed with welded tubular stainless steel legs and 14 or 20 gauge shelves for strength and long lasting durability. Stain and rust resistant shelves are reinforced with hemmed front. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Swivel casters provide mobility. NSF Listed. Available in a variety of lengths and widths to meet transporting requirements. Shelf quantities are 2 and 3. Capacities are 500 lbs, 700 lbs and 1,000 lbs. Quantity is 1.

    Click for more
  • Galvanized Steel Utility & Stock Carts

    Galvanized Steel Utility & Stock Carts
    See all 7 items in product family
    Galvanized Steel Utility And Stock Carts Are Used For Transporting And Handling Of Wet Items In Grocery Stores, Restaurants, Hospitals, Clean Rooms And Labs.

    Galvanized Steel Utility And Stock Carts are constructed with galvanized steel for strength and long lasting durability. Designed with two or three shelves specifically to handle wet items. Polyurethane wheels provide mobility. Types are Galvanized Steel Utility Cart 2 Shelves and Galvanized Steel Utility Cart 3 Shelves. Shelf quantitates are 2 and 3. Dimensions vary per type. Color finish is Gray. Quantity is 1.

    Click for more
  • Stainless Steel 430 Utility Carts All-Welded

    Stainless Steel 430 Utility Carts All-Welded
    See all 4 items in product family
    Stainless Steel 430 Utility Carts can be used to transport Materials and Supplies any Warehouse, Stock Room and other Work Environments that need corrosion resistance carts.



    These Stainless Steel Utility Carts are constructed with welded 20 gauge posts and 22 gauge shelves. Providing the strength and long lasting durability for your environment. Rubber or Polyurethane casters provide mobility for user convenience. Easy-to-clean design for low maintenance. These 3 shelf units are 300 or 500 lb. capacities. Capacities vary by model.

    Click for more
  • Stainless Steel Ergonomic Handle Shelf Carts

    Stainless Steel Ergonomic Handle Shelf Carts
    See all 17 items in product family
    Welded Stainless Steel Ergonomic Handle Utility and Stock Carts

    These Stainless Steel Welded Utility and Stock Carts make maneuvering in confined spaces easy. Ergonomic vertical handles offer more control when pushing heavy loads.

    Ergonomic designs helps to prevent repetitive motion injuries. Stainless steel carts are rust and stain resistant feature reinforced shelves and a hemmed front. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on swivel casters. 2, 3, and 4 shelf options available. Weight capacities range from 300 to 1,000lbs. 3-1/2", 4" and 5" casters available. Dimensions and shelf types may vary, lip up and lip down options available. Shelves are mounted at user-friendly heights.

    Click for more