Browse Trucks & Carts

(6,592 items)

Narrow Your Results

Availability

Width Inches

Length Inches

Height Inches

Capacity Lbs.

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Steel Stock & Utility Carts - Ready to Assemble

    Steel Stock & Utility Carts - Ready to Assemble
    See all 67 items in product family
    Ready To Assemble Steel Stock And Utility Carts Transport Tools And Merchandise For Commercial And Industrial Material Handling.

    Ready To Assemble Steel Stock And Utility Carts feature durable steel construction with heavy-duty angled or tubular steel posts and convenient push handles. Carts are available with either rubber or polypropylene wheels for easy transport of products, tools or other utilities. Select models have reversible top shelf, creating a recessed surface to hold items in place or a flat surface to allow for easy sliding of items onto cart. Available load capacities are 500 and 800 lbs. Carts come with 2, 3, and 4 shelves. Colors include Gray, Silver, White, Black, Cherry Red, Dove Gray, Evergreen, Putty, Regal Blue, and Safety Yellow. Dimensions vary per model.

    Click for more
  • Steel Stock & Utility Carts - Welded

    Steel Stock & Utility Carts - Welded
    See all 261 items in product family
    Steel Stock And Utility Carts Allow Easy Material Handling In Factories, Warehouses, Workshops And More.

    Steel Stock And Utility Carts allow easy transport of heavy equipment and materials. Carts are easily maneuverable with push handle and four casters (two swivel, two rigid). Carts are available with 2 shelves or 3 shelves with several options for shelf wall depths. Weight capacities range from 1000 lbs up to 5000 lbs. Choose from a variety of colors. Steel Stock And Utility Carts are offered from several trusted brand names.

    Click for more
  • Nexel® Steel Stock Carts

    Nexel® Steel Stock Carts
    See all 6 items in product family
    Nexel® 2-Shelf And Multi-Shelf Stock Carts Allow Easy Material Handling In Warehouses, Factories, Workshops And Other Industrial Applications.

    Nexel® 2-Shelf and Multi-Shelf Stock Carts are manufactured from heavy-duty steel with powder coat finish for long lasting durability and superior strength. Mitered corners and heavy gauge steel uprights and posts withstand hard use in tough commercial or industrial work environments. Formed steel tubular handle moves cart where needed on 5" polypropylene ball-bearing casters (2 swivel and 2 rigid). Stock carts are available with Deep Tray or Reversible Tray options to meet specific material handling requirements. Shelf quantities, capacities and dimensions vary per model.
    Click for more
  • Ergonomic Steel Stock & Utility Carts

    Ergonomic Steel Stock & Utility Carts
    See all 123 items in product family
    Ergonomic Steel Stock And Utility Carts Are Designed For A Wide Variety Of Material Handling And Transport Applications.

    Ergonomic Steel Stock And Utility Carts are offered in a range of sizes and styles to suit transport and storage needs. Carts maneuver easily with push handle and four casters (two swivel, two rigid). Available weight capacities range from 600 lbs. up to 3600 lbs. Carts come in two-shelf or three-shelf models. Stock and utility carts are available from several trusted brand names.

    Click for more
  • Steel Order Picking Carts

    Steel Order Picking Carts
    See all 62 items in product family
    Steel Order Picking Carts Are Used For Commercial And Industrial Merchandise Transport And Order Processing Applications.

    Steel Order Picking Carts are made of solid all welded steel for long lasting strength, durability and dependability. Carts are designed with integrated writing shelf for ease of order processing. Includes sturdy angled posts and 5 or 6 inch diameter polyurethane or rubber wheels for easy merchandise transport. All ship fully assembled. Available load capacities are 600, 1200 and 3600 lbs. Shelf types are 2 and 3 shelves with Lip or Flush design. Color finish is Gray. Dimensions vary per model.
    Click for more
  • Reinforced Steel Stock & Utility Carts

    Reinforced Steel Stock & Utility Carts
    See all 78 items in product family
    Reinforced Steel Stock And Utility Carts Can Carry Heavy Duty Merchandise And Tools For Secure Commercial And Industrial Material Handling.

    Reinforced Steel Stock and Utility Carts are made of solid steel for long lasting strength, durability and dependability. Carts roll smoothly with two swivel and two rigid casters. Carts available with Flush or Tray Top Shelf. Available with 2 or 3 Shelves. Load capacities are 2400, 3600, 4000 and 4800 lbs. Powder coat color finish is Gray. Dimensions vary per model.
    Click for more
  • Fold-A-Way Steel Stock & Utility Cart

    Fold-A-Way Steel Stock & Utility Cart
    See all 1 items in product family
    Heavy-duty stock cart offers easy transport and removal of contents. High side walls contain cargo. Folds easily to 18" deep for compact storage. Convenient latch holds cart in folded position. Durable 14 gauge steel construction with 1" tubular frame and handle. Open wire 3 ½" x 3 ½" grid allows visibility to contents. Folding, smooth top shelf folds to provide additional storage space. 25" clearance between shelves. Bottom shelf features slip resistant tread plate surface. Features two 5" polyurethane swivel casters and two 8" axle mounted thermoplastic rubber wheels for easy mobility. 38"L x 28"W x 39"H overall with chip resistant blue powder coat finish. Easy assembly.
    Click for more
  • Stock Picker & Step Ladder Carts

    Stock Picker & Step Ladder Carts
    See all 17 items in product family
    Stock Picker/Step Ladder Carts Combine The Mobility Of A Cart With The Versatility Of A Step Ladder For Simplified Material Handling.

    Stock Picker/Step Ladder Carts are made with all welded steel and aluminum construction for long lasting strength, durability and dependability. Designed to minimize risk of injuries that can occur when attempting to stock or unstock shelves from a ladder while pushing a cart. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. Available cart types are Aluminum Stockpicker, Steel Cantilever, Steel Hi-Duty, Steel Hi-Frame, and Steel Stockpicker. Load capacities are 440, 660, and 1000 lbs. Dimensions vary per model.

    Click for more
  • Steel Service Carts with Drawers

    Steel Service Carts with Drawers
    See all 25 items in product family
    Welded Steel Service Carts with Drawers Are Used For A Wide Variety Of Commercial And Industrial Merchandise And Tool Transport Applications.

    Steel Service Carts with Drawers are made of solid all-welded 12 gauge steel construction for long lasting strength, durability and dependability. Jamco and Little Giant® brands offer a wide selection of rugged service carts with built-in locking drawers for secure transportation of tools or merchandise. Convenient push handle and industrial caster wheels for easy mobility. Durable gray powder coat finish. All ship fully assembled.
    Click for more
  • Easy Access Steel Service Carts

    Easy Access Steel Service Carts
    See all 13 items in product family
    Easy Access Steel Service Carts Are Used For Convenient Commercial And Industrial Tool And Merchandise Transport Applications.

    Easy Access Steel Service Carts feature fully-open shelves on both levels for quick access to cart contents from any angle. Carts are made using steel, and maneuver easily with two swivel and two fixed casters. Push handle style varies per model. Carts are available in 600 lb. or 1200 lb. capacities. Easy Access Steel Service Carts are offered from several trusted brand names. Vestil brand carts have optional Writing Tables and Hook-On Wire Baskets (sold separately).

    Click for more
  • Tubular Steel Service Carts

    Tubular Steel Service Carts
    See all 10 items in product family
    Tubular Steel Service Carts Are Used For Commercial And Industrial Merchandise And Tool Transport Applications.

    Tubular Steel Service Carts are made of solid all welded steel construction for long lasting strength, durability and dependability. Jamco and Win-Holt brand carts are made with all welded one inch square tubing with upper and lower slatted steel decks to help minimize dust accumulation. Little Giant® brand carts have 14 gauge tubular steel uprights with integral handles on both ends and lipped upper and lower shelves. Some models include drawer units. All carts have mobile 5 inch diameter polyurethane wheels, 2 swivel and 2 rigid, for easy transport. 600, 800 and 1200 lb. load capacity carts are available in 24, 30, 32, 36, 41 and 48 inch lengths, 18 and 24 inch widths, 27, 36 and 39 inch heights and Blue or Gray powder coat finishes.

    Click for more
  • Winholt® Angle-Iron Utility Carts

    Winholt® Angle-Iron Utility Carts
    See all 2 items in product family
    Angle-Iron Utility Carts Are Used For Heavy-Duty Transporting For A Variety Of Industrial Applications.

    Carts are made with welded angle-iron steel for lasting durability. Rounded front corners with two front bumpers prevent marring of walls and doorways. Six wheel configuration allows for easy maneuverability.
    Click for more
  • Winholt® Steel Stocking & Marking Carts

    Winholt® Steel Stocking & Marking Carts
    See all 2 items in product family
    Win-Holt® Steel Stocking & Marking Carts Are Used For Workshops, Laboratories, Or Any commercial Facility. And More.

    Win-Holt® Steel Stocking & Marking Carts are made with all-welded steel and a nickel chrome finish for long lasting strength, durability and dependability. Rubber casters provide easy mobility. 1 or 2 shelf quantities. Dimensions vary per model.
    Click for more
  • Pucel™ Multi-Purpose Steel Push Carts

    Pucel™ Multi-Purpose Steel Push Carts
    See all 2 items in product family
    Pucel™ Multi-Purpose Steel Push Carts Are Used For Use In Warehouses, Stock Areas, Sales Floors And Otjher Retail Environments.

    Pucel™ Multi-Purpose Steel Push Carts are made of all welded steel construction for long lasting strength, durability and dependability. Available in Steel Tote Pan Steel Stock Cart with three shelves, 2-wheel hand truck with steel bracing on three sides, or Tote All Hand Truck. Both can be operated as 4-wheel push cart or 2-wheel hand truck. Open shelves or steel bracing keep cargo retained. Hard rubber caster wheels and semi pneumatic rubber tires provide easy mobility. Steel frame 2 shelf cart has wire mesh top shelf for additional storage space. 375 lb load capacity available. Dimensions vary per model.

    Click for more
  • Little Giant® Perforated Shelf Service Carts

    Little Giant® Perforated Shelf Service Carts
    See all 2 items in product family
    Little Giant® Perforated Shelf Service Carts Are Used For Use In Garages, Workshops, And More.

    Perforated deck service carts are made with clean, smooth perforations that allow unwanted debris and moisture to pass through. Shelves are 12-gauge steel with all-welded build for lasting durability and strength. 1-1/2” retaining lip on top and bottom shelves help keep cargo safely in place. 25” clearance between shelves. Non-marking 5” urethane casters with ball bearing wheels and wheel brakes. Fully assembled. 1 Year Limited Warranty.
    Click for more
  • Strong Hold® Tool & Die Cart

    Strong Hold® Tool & Die Cart
    See all 1 items in product family
    Strong Hold® Tool And Die Carts Are Designed To Securely Hold And Transport Machinery Tools For Mobile Material Handling.

    Strong Hold® Tool & Die Carts are built with heavy duty all-welded steel to provide long lasting durability and strength. Features three fixed shelves and large polyurethane wheels for efficient storage and mobility. Available shelf capacity is 2000 lbs. Includes 1 year limited warranty.

    Click for more
  • Modern Equipment MECO Welded Steel Service Carts

    Modern Equipment MECO Welded Steel Service Carts
    See all 8 items in product family
    Double Welded Service Cart is built for the Economy-Minded.

    Service Cart is ideal for light-to-medium duty applications. Smooth 12 gauge steel shelves have a 2" upward lip to help retain cargo. Rolls smoothly with 5" non-marking, rubber swivel stem casters. Gray enamel finish. Shipped assembled. Made in USA.
    Click for more
  • RELIUS ELITE General Purpose Utility Carts

    RELIUS ELITE General Purpose Utility Carts
    See all 6 items in product family
    RELIUS ELITE General-Purpose Utility Carts

    These welded steel carts feature a 1000lb capacity and 12-gauge steel construction. Shelves are flush with frame for easier loading and unloading. Three caster options available. Choose from polyurethned wood shelves or a rubber mat covered version. Bolted push handle and four casters—two fixed, two swivel with Total Lock brakes. Blue powder coat finish.

    Click for more
  • RELIUS ELITE Premium Multi-Use Carts with Ergonomic Handle

    RELIUS ELITE Premium Multi-Use Carts with Ergonomic Handle
    See all 6 items in product family
    Premium Multi-Use Carts with Ergonomic Handle

    Cart features 1-1/2"D lip on both the upper and the lower shelf of the cart. Preventing any small items from moving during transport. Two rigid casters and two-swivel lock casters with Total lock brakes. 12-gauge steel construction for durability. Build your own version of this cart with 3 caster choices and accessories available. Made in the USA. Ships assembled.

    Click for more
  • RELIUS ELITE Premium Reversible Shelf Trucks

    RELIUS ELITE Premium Reversible Shelf Trucks
    See all 9 items in product family
    12-gauge steel trucks with multiple caster choices available with a 2000lb-weight capacity

    Among the strongest, most dependable trucks on the market. Shelves are surrounded by 1-1/2" lip to keep packages and or other shelf contents from rolling off. Top shelf can be placed in the lip-up or down position to meet your needs. Bottom shelf is lip up. Manuever through the workplace on 2-rigid casters and 2-swivel casters with locking brakes. Ships unassembled via small package carrier. Made in the USA

    Click for more
  • RELIUS ELITE Premium Flush-Shelf Shop Carts

    RELIUS ELITE Premium Flush-Shelf Shop Carts
    See all 10 items in product family
    Premium Flush-Shelf Shop Carts

    Carts feature a top shelf with a flush design for easy loading and unloading and a bottom shelf with a 1-1/2" lip that prevents items from rolling off. This premium utility cart with two shelves is finely constructed of all-welded 1-1/2" angled steel parts. This cart is easy to maneuver with a welded tubular push handle.This premium utility cart with shelf sits a total of 36" high on four casters—two swivel with Total Lock brake and two rigid. Shelves are solid 12-gauge and have a 26" clearance shelves. Ships assembled

    Click for more
  • RELIUS ELITE All Welded Utility Carts

    RELIUS ELITE All Welded Utility Carts
    See all 9 items in product family
    All Welded Utility Carts

    Two shelf styles to meet your specific material handling needs. These 2-tier utility carts are constructed of strong 12-gauge steel, it's made to last a long time. Shelves have a 1-1/2" surrounding lips to prevent items from spilling or rolling off. Carts offer a long lasting blue powder coat finish. One of the strongest two-tier welded utility carts, it has a total weight capacity of 2,000 pounds. Come with a three-year warranty. Made in the USA

    Click for more