Browse Trucks & Carts

(5,735 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

Shelf Quantity

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Heavy Duty Welded Steel Shelf Storage Trucks

    Heavy Duty Welded Steel Shelf Storage Trucks
    See all 77 items in product family
    Heavy Duty Welded Steel Shelf Storage Trucks Provide Storage And Transportation For A Variety Of Material Handling Applications.

    Heavy Duty Welded Steel Shelf Storage Trucks are made of welded steel for long lasting durability and dependability. Various brands offer wide selection of rugged service carts to meet particular requirement or application. Designed with heavy duty angled steel posts and wheels for easy transport of products, tools or other utilities. Shelf lip helps retain cargo during transit. Tubular push handle allows easy cart maneuvering. Available in a variety of types, sizes and popular brands. Shelf quantities are 3, 4, 5 and 6. Dimensions, color finishes, wheel types, wheel diameters and capacities vary per type. Quantity is 1.
    Click for more
  • Steel Shelf Storage Trucks - Ready to Assemble

    Steel Shelf Storage Trucks - Ready to Assemble
    See all 49 items in product family
    Steel Shelf Storage Trucks - Ready To Assemble Transport And Deliver Various Sized Components To Assembly Lines, Workstations Or Other Industrial Environments.

    Steel Shelf Storage Trucks - Ready To Assemble are made of steel for long lasting durability and dependability. Variety of types and sizes available to meet job requirements. One-piece tray construction design helps prevent cargo from falling during transport operations. Convenient push handle allows for hand comfort. 2 swivel, 2 rigid wheels provide easy mobility. Ships unassembled. Available in a variety of styles, sizes and popular brands. Shelf quantities are 4 and 5. Color finishes are Gray, Smooth Office Gray, Smooth Reflective White, Textured Black, Textured Cherry Red, Textured Dove Gray, Textured Evergreen, Textured Putty, Textured Regal Blue, Textured Safety Yellow. Wheel diameter is 5 in.. Wheel types are Polypropylene, Polyurethane and Rubber. Quantity is 1.
    Click for more
  • Three-Sided Clearview Steel Mesh Package Trucks

    Three-Sided Clearview Steel Mesh Package Trucks
    See all 132 items in product family
    Three-Sided Clearview Steel Mesh Package Trucks Keep Cargo In Place While Maintaining Visibility During Transport.

    Three-Sided Clearview Steel Mesh Package Trucks have mesh walls on three sides for easy viewing of cargo while ensuring it stays in place. Trucks are easily maneuverable with push handle and four casters (two swivel, two fixed). Trucks are offered in a variety of sizes and styles, with 1, 2, 3 or 4 shelves. Weight capacities range from 600 lbs. up to 3600 lbs. Three-Sided Clearview Steel Mesh Package Trucks are offered from several trusted brand names.

    Click for more
  • Sloped Steel Three-Sided Slatted Panel Shelf Trucks

    Sloped Steel Three-Sided Slatted Panel Shelf Trucks
    See all 44 items in product family
    Sloped Steel Three-Sided Slatted Panel Shelf Trucks Are Used For Applications Requiring A Clear View Of Contents During Transport.

    Sloped Steel Three-Sided Slatted Panel Shelf Trucks are made of steel for long lasting durability and dependability. Variety of types and sizes available to meet job requirements. Three sided design provides limited one side access and allows clear visibility of contents. Sloped shelves help prevent cargo from falling during transport operations. Wheels provide easy mobility. Available weight capacities are 2000 and 3000 lbs. Shelf quantities are 2, 3, and 4. Wheel diameter is 6 inches. Wheel types are Phenolic, Polyurethane and Steel. Colors are Blue, Gray, Red and Yellow. Dimensions vary per model.

    Click for more
  • Three-Sided Steel Shelf Trucks with Slatted Panels

    Three-Sided Steel Shelf Trucks with Slatted Panels
    See all 35 items in product family
    Three-Sided Steel Shelf Trucks with Slatted End Panels Are Used For Sorting And Transporting Large Sized Packages In Warehouses, Stock Rooms And Shipping Areas.

    Three-Sided Steel Shelf Trucks with Slatted End Panels are made of steel for long lasting durability and dependability. Three sided design provides limited one side access to cargo. Raised edges help prevent cargo from falling during transport operations. Steel slats allow light, air and sprinkler penetration while maintaining strength. Platform shelf with flush surface for ergonomic loading of boxes and packages. Tubular steel push handle with smooth radius bend provides hand comfort. Wheels provide easy, long lasting mobility. Available in a variety of styles, sizes and popular brands. Color finish is Gray. Shelf quantities are 1, 2, 3 and 4. Wheel diameters are 5 in. and 6 in.. Wheel types are Phenolic and Polyurethane. Weight capacities are 1,000 lbs., 2,000 lbs., 3,000 lbs. and 3,600 lbs.. Quantity is 1.

    Click for more
  • Three-Sided Steel Shelf Trucks with Solid Panels

    Three-Sided Steel Shelf Trucks with Solid Panels
    See all 23 items in product family
    Three-Sided Steel Shelf Trucks with Solid Panels Are Used For Sorting And Transporting Multiple Sized Packages.

    Three-Sided Steel Shelf Trucks with Solid Panels are made of steel for long lasting durability and dependability. Variety of types, sizes and popular brands available to meet job requirements. Three sided design helps prevent cargo from falling during transport operations. Tubular handle with smooth radius bend allows for hand comfort. Wheels provide easy mobility. Available in a variety of styles, sizes and popular brands. Color finish is Gray. Shelf quantities are 1, 2, 3, 4 and 5. Wheel diameters are 5 in., 6 in. and 8 in.. Wheel types are Phenolic, Polyurethane and Rubber. Weight capacities are 1,000 lbs., 1,200 lbs., 2,000 lbs., 2,400 lbs., 3,000 lbs. and 3,600 lbs.. Quantity is 1.

    Click for more
  • Two-Sided Steel Shelf Trucks with Mesh End Panels

    Two-Sided Steel Shelf Trucks with Mesh End Panels
    See all 23 items in product family
    Two-Sided Steel Shelf Trucks with Mesh End Panels Allow Light, Air, And Sprinkler Circulation While Maintaining Safe Transport.

    Two-Sided Steel Shelf Trucks with Mesh End Panels are made of steel for long lasting durability and dependability. Variety of types, sizes and brands available to meet job requirements. Used for warehouse, stockroom and shipping areas. Expanded mesh sides provide two-sided entry for easy access and clear visibility of shelf contents. Tubular steel push handle offers smooth radius bend for comfort. Wheels provide safe mobility. Available in a variety of styles, sizes and popular brands. Color finish is Gray. Shelf quantities are 2, 3, and 4. Wheel diameter is 6 in.. Wheel types are Phenolic and Polyurethane. Weight capacities are 2000 lbs., 3,000 lbs. and 3,600 lbs.. Quantity is 1.

    Click for more
  • Steel Order Picking Stock Trucks

    Steel Order Picking Stock Trucks
    See all 35 items in product family
    Steel Order Picking Stock Trucks Are Used For Warehouse, Stockroom And Shipping Areas.

    Steel Order Picking Stock Trucks are made of steel for long lasting durability and dependability. Variety of types and sizes available to meet job requirements. Built-in sloped writing surface with end stop retains literature and writing utensils. Shelves with raised edges retain contents during transport. Push handle offers radius bend for added comfort. Larger capacity design allows user to pick more orders in fewer trips. Wheels provide easy mobility. Dimensions vary by Model. Color finish is Gray. Shelf quantities are 3, 4 and 5. Wheel diameter is 6 in.. Wheel type is Phenolic. Weight capacities are 3,000 lbs. and 3,600 lbs.. Quantity is 1.
    Click for more
  • Jamco Steel Stock Trucks with Ergonomic Handle

    Jamco Steel Stock Trucks with Ergonomic Handle
    See all 24 items in product family
    Steel Stock Trucks with Ergonomic Handle Transports Cargo Up To 3,000 pounds.

    Steel Stock Trucks with Ergonomic Handle are made of steel for long lasting durability and dependability. Variety of types and sizes available to meet job requirements. Used for warehouse, stockroom and shipping areas. Shelves with raised edges retain contents during transport. Ergonomically designed tubular steel push handle offers smooth radius bend for comfort. Wheels provide easy mobility. Lengths are 36 in., 48 in., 60 in. and 72 in.. Widths are 24 in., 30 in. and 36 in.. Heights are 48 in., 60 in. and 72 in.. Color finish is Gray. Shelf quantities are 3, 4 and 5. Wheel diameter is 6 in.. Wheel type is Phenolic. Weight capacity is 3,000 lbs.. Quantity is 1.

    Click for more
  • Adjustable Shelf Steel Stock Trucks

    Adjustable Shelf Steel Stock Trucks
    See all 22 items in product family
    Adjustable Shelf Steel Stock Trucks Provides Secure Transport Of Large Cartons, Boxes And Packages.

    Adjustable Shelf Steel Stock Trucks are made of steel for long lasting durability and dependability. Enclosed on three sides with either mesh, slat or solid steel siding. Three sided design helps prevent cargo from falling during transport operations. Casters provide smooth transport. Adjustable shelves also available. Available in a variety of styles, sizes, shelf quantities and popular brands. Color finish is Gray. Wheel diameter is 6 in.. Wheel types are Phenolic and Polyurethane. Weight capacities are 2,000 lbs., 3,000 lbs. and 3,600 lbs.. Quantity is 1.

    Click for more
  • Jamco Two-Sided Steel Shelf Trucks with Solid End Panels

    Jamco Two-Sided Steel Shelf Trucks with Solid End Panels
    See all 15 items in product family
    Two-Sided Steel Shelf Trucks with Solid End Panels Provide Easy Access To Contents With Heavy Duty Support.

    Two-Sided Steel Shelf Trucks with Solid End Panels are made of steel with corrosion resistant powder coat finish for long lasting durability and dependability. Two sided design provides easy access to cargo. Raised edges help prevent cargo from falling during transport operations. Tubular steel push handle with smooth radius bend provides hand comfort. Wheels allow easy mobility. Lengths are 36 in., 42 in., 48 in. and 60 in.. Widths are 24 in., 30 in. and 36 in.. Heights are 56 in., 57 in. and 59 in.. Color finish is Gray. Shelf quantities are 2, 3 and 4. Wheel diameters are 5 in., 6 in. and 8 in.. Wheel types are Phenolic, Rubber and Polyurethane. Weight capacities are 1,200 lbs., 2,000 lbs., 2,400 lbs. and 3,000 lbs.. Quantity is 1.
    Click for more
  • Mesh Shelf Steel Stock Trucks

    Mesh Shelf Steel Stock Trucks
    See all 13 items in product family
    Mesh Shelf Steel Stock Trucks Provide Increased Visibility Of Cargo During Transport Operations.

    Mesh Shelf Steel Stock Trucks are made of steel for long lasting durability and dependability. Variety of types, sizes and brands available to meet job requirements. Used for warehouse, stockroom and shipping areas. Expanded metal shelves provide increased visibility, air circulation and reduced dust accumulation. Shelves with raised edges retain contents during transport. Ergonomically designed tubular steel push handle offers smooth radius bend for comfort. Wheels provide easy mobility. Available in a variety of styles, sizes and popular brands. Color finishes are Gray and Green. Shelf quantities are 3, 4 and 5. Wheel diameters are 5 in. and 6 in.. Wheel types are Mold-on Rubber, Phenolic, Polyurethane and Steel. Weight capacities are 1,200 lbs. and 2,000 lbs.. Quantity is 1.

    Click for more
  • Little Giant® Sloped Shelf Clearview Steel Mesh Stock Trucks

    Little Giant® Sloped Shelf Clearview Steel Mesh Stock Trucks
    See all 2 items in product family
    Sloped Shelf Clearview Steel Mesh Stock Trucks Provide Easy Transport In Storage Areas, Workshops And Other Stockroom Environments.

    Sloped Shelf Clearview Steel Mesh Stock Trucks are made of steel for long lasting durability and dependability. Variety of types, sizes and brands available to meet job requirements. Upper shelves slope toward center to keep cargo in place. Bottom shelf with retaining lip also retains contents during transport. Expanded metal sides and center divider wall allow air circulation and easy visibility of shelf contents. 6 inch mold-on rubber casters provide smooth transport. Quick-turn diamond caster pattern allows narrow-aisle maneuvering and steering from either end. Available sizes are 48 in. L x 28 in. W x 56 in. H and 60 in. L x 28 in. W x 56 in. H. Color finish is Gray. Shelf quantity is 4 Sloped/2 Level. Wheel diameter is 6 in.. Wheel type is Mold-on Rubber. Weight capacity is 1,600 lbs.. Quantity is 1. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Forkliftable Order Picking Trucks

    Little Giant® Forkliftable Order Picking Trucks
    See all 2 items in product family
    Little Giant® Forkliftable Order Picking Trucks Are Used For Storage Rooms, Warehouses, Factories And More.

    Little Giant® Forkliftable Order Picking Trucks are made of solid all welded steel construction with gray powder coat finish for long lasting durability and dependability. Designed to securely attach to order picker. Diamond-shaped expanded metal sides provide exterior visibility. Two full width fork pockets on 24 inch centers and 1-1/2 inch steel grab bar make attachment easy. Shelves have 19 inch clearance. 2 rigid and 2 swivel 6 inch diameter polyurethane casters assure easy mobility. 48 inch length, 68 inch height units are available in 24 and 30 inch widths.

    Click for more
  • Little Giant® Drop-Shelf Steel Storage Trucks

    Little Giant® Drop-Shelf Steel Storage Trucks
    See all 4 items in product family
    Drop-Shelf Steel Storage Trucks Are Used For Use In Storage Rooms, Shipping Departments, Warehouses And Other Stockroom Locations.

    Drop-Shelf Steel Storage Trucks are made of steel for long lasting durability and dependability. Drop shelf trucks designed with top shelf that may be dropped down or removed completely to make room for extra large items. Enclosed on three sides with either mesh, slat or solid steel siding. Non-marking polyurethane casters provide smooth transport. Truck types are Mesh Sides and Slat Sides. Dimensions vary per type. Color finish is Gray. Wheel diameter is 6 in.. Wheel type is Polyurethane. Weight capacity is 3,600 lbs.. Quantity is 1. 1 Year Limited Warranty.
    Click for more
  • Tri-Boro Steel Shelf Trucks with Shelf Bin Dividers

    Tri-Boro Steel Shelf Trucks with Shelf Bin Dividers
    See all 7 items in product family
    Tri-Boro 5 Shelf Mobile Truck Bin Divider Unit MST1842BD Steel 42 x 18, 300 Lb. Cap.

    This unit comes complete with two side panels and a back panel. Four 12" high bin dividers are included to allow for separation of items during transport. Additional dividers available upon request.

    Click for more
  • Little Giant® Adjustable Height Multi-Shelf Trucks

    Little Giant® Adjustable Height Multi-Shelf Trucks
    See all 4 items in product family
    Little Giant® Adjustable Height Multi-Shelf Trucks Include Shelves That Can Be Positioned Horizontally Or At Angles of 7° or 15°.

    Little Giant® Adjustable Height Multi-Shelf Trucks are made of heavy duty all welded steel for long lasting durability. Reversible shelves feature a 1-1/2" lip on one side and flush surface on the other. Shelves adjust in 2-1/4" increments to accommodate various size loads. Bottom shelf is fixed with a 1-1/2" retaining lip. Shelf supports are 48" high. Capacity is 3600 lbs. Two rigid and two swivel casters. Wheel size of 6" Diameter. Wheels are Non-Marking Polyurethane. Available in a variety of sizes with 3 or 4 shelves.

    Click for more