Browse Trucks & Carts

(5,896 items)

Narrow Your Results

Availability

Free Shipping

Tray Quantity

Depth Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Nexel® Chrome Wire Tray Carts & Trucks

    Nexel® Chrome Wire Tray Carts & Trucks
    See all 4 items in product family
    Nexel® Chrome Wire Tray Carts And Trucks Sort, Store, Move And Distribute Materials For Manufacturing Assembly Areas, Food Service And Medical Applications.

    Nexel® Chrome Wire Tray Carts And Trucks have a durable open chrome-plated wire construction that permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls for long lasting use.Standard Trays are molded Fiberglass with reinforced edges for extra strength. ESD Conductive Trays are used for circuit boards and delicate electrical components. Molded of black thermoset composite material with permanent surface resistivity of 105 ohms/sq. Available access styles are Side-Load and End-Load Cart. Tray capacities are 19 and 39 Trays.

    Click for more
  • Jamco Adjustable Steel Tray Trucks

    Jamco Adjustable Steel Tray Trucks
    See all 3 items in product family
    Tray Trucks Provide Simplified Sorting And Transporting!

    Portable material handling system brings organization to sorting, receiving, inspection and shipping areas. Strong 12 gauge steel channel uprights and 1-1/2" square tube base frame offers maximum durability. Hook-on trays with integral handles adjust easily on 3-1/2" centers. Hanger bars and spindles are available for extra versatility. Rolls smoothly on 2 swivel, 2 rigid casters. Chip-resistant powder coat finish.

    Choose Single- or Double-Sided truck and design the system to best suit your needs!
    Single-Sided Truck holds up to (7) 5" or (14) 2" Trays and Double-Sided Truck holds up to (14) 5" or (28) 2" Trays.

    Trays, Dividers, Spindles and Hanger Bars are all sold separately.
    Click for more
  • Aluminum or Steel Tray Trucks

    Aluminum or Steel Tray Trucks
    See all 4 items in product family
    Tray Trucks Offer Easy Shelf Adjustment, Quick Access And Excellent Visibility Of Contents.

    Lightweight, all-welded 6063-T5 1-1/2" tubular Aluminum Tray Trucks have 1-1/4" tray slides and offer a Lifetime Limited Warranty against rust and corrosion.

    Strong, all-welded 14 gauge tubular Steel Tray Trucks have 1-1/4" x 12 gauge tray slides and are powder coated for long life.

    Rolls easily on 2 swivel, 2 rigid 5" polyurethane casters (2 with brakes).

    Note: Trays sold separately.
    Click for more
  • Rubbermaid® Max System™ Plastic Tray Carts & Trucks

    Rubbermaid® Max System™ Plastic Tray Carts & Trucks
    See all 3 items in product family
    Tray Carts & Trucks Allow You To Efficiently Restock Shelves And Supply Assembly Line Stations Or Use Them For Food Service Preparation And Transport.

    Structural web plastic construction in heat, chemical and impact resistant. Open design allows easy access to contents and maximum ventilation. 5" non-marring swivel casters (2 locking).

    Fiberglass 26" x 18" off-white trays have reinforced edges for strength and are temperature resistant from -60 to 250°F.

    Clear polycarbonate 26" x 18" (3-1/2" or 6" deep) boxes resist stains and are USDA, FDA and NSF approved. Snap-on lids are available to help keep contents fresh and secure.

    Trays, boxes and lids are sold separately.

    Tray Carts and Trucks are available in Side-Load, or End-Load for smaller work areas and aisles.
    Click for more
  • Little Giant® A-Frame Adjustable Trucks

    Little Giant® A-Frame Adjustable Trucks
    See all 3 items in product family
    Little Giant A-Frame Adjustable Trucks Are Designed For Small Parts Handling In Warehouses And Shipping Departments As Well As In Commercial And Industrial Environments.

    Little Giant A-Frame Adjustable Trucks are constructed using all welded steel for long lasting durability. Powder coat finish protects shelf truck from scratches and corrosion. Shelf supports position shelves to tilt back toward frame for easier storage and distribution of parts and supplies. Widely used in lean manufacturing and point of use workflows. Wheels are 6" Phenolic. Casters are 2 Rigid, 2 Swivel. Capacity is 2000 lbs. Dimensions vary per model.

    Click for more
  • Durham Mfg.® Mobile Steel Pan & Tray Rack Trucks

    Durham Mfg.® Mobile Steel Pan & Tray Rack Trucks
    See all 4 items in product family
    Pan & Tray Trucks Allow Easy Movement of Industrial Materials or Food Service Items.

    Tray trucks feature 1-1/4” x 1/8” angle iron construction for lasting performance. Pan Trucks move easily on 5” x 1-1/4” bolt-on polyurethane swivel casters offering 1200 lb. capacity. Gray powder coat finish. Trucks ship fully assembled and ready for use.

    Mobile Pan Racks are available with 4” or 6” spacing between shelves. Optional 16 gauge steel Perforated or Solid trays slide easily into place.
    Click for more
  • Valley Craft® Vari-Tuff™ Quick-Pick A-Frame Trucks

    Valley Craft® Vari-Tuff™ Quick-Pick A-Frame Trucks
    See all 4 items in product family
    Valley Craft Vari-Tuff™ Quick-Pick A-Frame Trucks Are Portable Handling Systems That Aid In Sorting, Storing And Distributing Parts And Supplies.

    Quick-pick A-frame trucks moves easily on two swivel and two rigid 5" phenolic casters. Accessories (sold separately) include tray dividers, open and closed-front trays and hanger bars with spindles. Quick-Pick A-Frame Single-Sided Truck can handle up to 1500 lbs. Quick-Pick A-Frame Double-Sided Truck handles up to 2,500 lbs.
    Click for more
  • Rubbermaid® PROSERVE® Food Service Sheet Pan Rack System

    Rubbermaid® PROSERVE® Food Service Sheet Pan Rack System
    See all 1 items in product family
    This Mobile Bakery Rack Safely Transports Food From Oven To Freezer.

    Pan rack system is made with easy-to-clean, industrial grade plastic top and bottom with chrome plated side panels that resists corrosion. Bakery rack truck features rounded plastic protective bumpers to reduce scraps and bumps. PanGuard™ locking bar system secures pans during transport. Pan truck holds 26"L x 18"W sheet pans at the base, not the edges, for added support. Operator friendly handles and 5" diameter swivel casters (2 with brakes) for easy mobility. Temperature resistant from -20 to 200°F. NSF approved.
    Click for more