Browse Trucks & Carts

(5,885 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Capacity Bushel

  • Less...
  • More...

Width Inches

Length Inches

Height Inches

Capacity Lbs.

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Canvas & Vinyl Bulk Basket Trucks

    Canvas & Vinyl Bulk Basket Trucks
    See all 15 items in product family
    Canvas Or Vinyl Carts Are Perfect For Warehouse, Laundry Or Mail. These Durable Trucks Get The Job Done.

    Laundry Cart includes a FREE elastic band nylon cap to help contain and protect contents. Strong Kiln-dried hardwood base, welded steel frame and 4" swivel non-marking rubber casters easily move heavy loads. Wear-guard edge offers maximum abrasion protection. Two document pockets and twin reinforced pull handles. Shipped assembled.

    Choice of fabric body:

    Vinyl Coated Nylon body, available in Blue or Yellow, offers a smooth, puncture resistant and easily cleaned surface.

    Canvas body offers maximum abrasion resistance and durability. Heavyweight canvas is treated with water repellent to resist weather and liquid damage.

    Click for more
  • Dandux Vinyl & Canvas Bulk Basket Trucks

    Dandux Vinyl & Canvas Bulk Basket Trucks
    See all 50 items in product family
    Dandux Vinyl and Canvas Bulk Basket Trucks Allow Convenient Content Storage and Transport for Applications Including Maintenance, Hospitality, Medical, and more.

    Dandux vinyl and canvas bulk basket trucks are made of high quality materials for durability and corrosion resistance. White canvas construction offers abrasion resistance for lasting dependability. Glosstex vinyl coated nylon features a snag-free surface for puncture resistance. Dual reinforced handles and swivel wheel casters allow ergonomic unit handling, mobility, and maneuverability. Various color options accommodate content or department segregation. Includes large document pocket for content labeling. Liner types are Canvas and Glosstex Vinyl. Bushel capacities range from 6 to 24. Available colors are Blue, Gray, Green, Red, White, and Yellow. Dimensions vary per model.

    Click for more
  • Rubbermaid® X-Cart Collapsible Bulk Trucks

    Rubbermaid® X-Cart Collapsible Bulk Trucks
    See all 3 items in product family
    Rubbermaid® X-Cart Collapsible Bulk Trucks Are Designed To Efficiently Transport Large, Bulk Loads.

    Rubbermaid® X-Cart Collapsible Bulk Trucks have a powder coated, stainless steel frame for long lasting durability and strength. Sturdy vinyl bag easily accommodates large loads. Casters provide smooth, quiet and reliable mobility. Bumper guards provide added protection during transport. Compact, lightweight system is simple to collapse for minimal storage footprint. Detachable canvas bags are easy to clean. Color is Black to deflect dirt and stains. Multi-Stream option allows for quick dividing and sorting of materials. Comes assembled for immediate use. Capacity is 220 lbs. Dimensions vary per model.

    Click for more
  • Elevated Basket Bulk Trucks

    Elevated Basket Bulk Trucks
    See all 12 items in product family
    Elevated Basket Height Eliminates Bending Or Reaching To Retrieve Products.

    Unique ergonomically designed trucks have an elevated basket to ease back strain from lifting when retrieving contents. Trucks are weather and water resistant and all critical wear points are reinforced for extra strength. Kiln-dried hardwood caster mounts and welded high-tensile spring steel frame for dependable service. Dual reinforced handles and four 3"rubber swivel casters offer easy maneuverability.

    Choice of Fabric Body:
    Yellow Glosstex Vinyl Coated Nylon Truck has a smooth, easy to clean, snag-free surface that resists punctures.

    White Canvas Truck body offers maximum abrasion resistance and durability.

    Royal Basket versions offer a durable vinyl liner permanently riveted to a 3/8" steel wire frame. Carts maneuver easily on polyurethane casters and a kiln dried wood base.

    Click for more
  • Dandux Shipping Hamper Trucks with Lockable Lid

    Dandux Shipping Hamper Trucks with Lockable Lid
    See all 14 items in product family
    Canvas Or Vinyl Shipping Hamper Trucks Have A Lockable Wood Lid For Security.

    Lockable Hamper Trucks are used for storing and protecting material in process, finished goods, musical instruments, theatre costumes or sporting equipment. Solid one piece wood lid with padlock hasp protects valuable cargo from dust, dirt and pilferage. Heavy-duty trucks are weather and water resistant and all critical wear points are reinforced for durability. Kiln-dried hardwood base and welded spring steel frame for years of service. Dual reinforced handles and four 4” rubber swivel casters offer easy transport.

    Choice of Fabric Body:
    White Canvas Truck body offers maximum abrasion resistance and durability.

    Yellow Glosstex Vinyl Coated Nylon Truck has a smooth, easy to clean, snag-free surface that resists punctures.

    Click for more
  • Forbes Laundry Carts

    Forbes Laundry Carts
    See all 9 items in product family
    Forbes Laundry Carts Transport Dirty Linens And Laundry Safely And Securely.

    Forbes Laundry Carts are made with a stainless steel frame and epoxy finish to provide long lasting durability. Canvas or Vinyl Tub. Body and bumper colors are Black or White. Available styles are Square, Rectangle and Round. Bushel capacities are 6, 7, 12, 15, 16 and 20. Other dimensions vary per style.

    Click for more
  • Luxor® Industrial Laundry Hamper Bulk Trucks

    Luxor® Industrial Laundry Hamper Bulk Trucks
    See all 2 items in product family
    Bulk Trucks are great for Large Loads of Clothing, Wardrobe and other Laundry Materials.

    Basket trucks are made with a chrome-plated tubular steel frame and an easily removable canvas cloth bag that is attached with hook-and-loop fasteners. Hamper truck includes a steel wire lower shelf with support bars to prevent sagging of the cloth bag. Moves easily using the push handle frame and non-marring polyurethane swivel casters, 2 with brakes. Assembles easily.

    Click for more
  • H.G. Maybeck Reinforced Vinyl Hamper Basket Liners

    H.G. Maybeck Reinforced Vinyl Hamper Basket Liners
    See all 32 items in product family
    Reinforced Vinyl Hamper Basket Liners Are Used For Reducing Wear And Tear On Hamper Baskets.

    Vinyl hamper basket liners are made with 10 oz. reinforced vinyl for lasting durability and easy cleaning. Vinyl fabric is flame-resistant for added safety. Available in various bushel capacities and colors.

    Click for more
  • H.G. Maybeck Reinforced Vinyl Hamper Basket Caps

    H.G. Maybeck Reinforced Vinyl Hamper Basket Caps
    See all 23 items in product family
    Reinforced Vinyl Hamper Basket Caps Are Used For Adding A Protective Covering To Laundry Bins Of Various Sizes.

    Vinyl hamper basket caps are made with 10 oz. reinforced vinyl for lasting durability and easy cleaning. Vinyl fabric is flame-resistant for added safety. Caps are available in various bushel capacities and colors.

    Click for more
  • H.G. Maybeck Hamper Basket Liners - 200 Denier Nylon

    H.G. Maybeck Hamper Basket Liners - 200 Denier Nylon
    See all 32 items in product family
    Nylon Hamper Basket Liners Provide A Protective Barrier To Prolong The Life Of Laundry Carts.

    Hamper basket liners are made with 200 denier nylon. Liners are easily removable for cleaning or storage. Available in variou sbushel capacities and colors.

    Click for more
  • H.G. Maybeck Nylon Hamper Basket Caps

    H.G. Maybeck Nylon Hamper Basket Caps
    See all 29 items in product family
    Nylon Hamper Basket Caps Provide A Protective Covering For Laundry Bins Of Various Sizes.

    Hamper basket caps are made with 200 denier nylon. Elastic band in the rim provides a snug, tight fit over the top of laundry carts. Caps are available in various bushel capacities and colors.

    Click for more
  • H.G. Maybeck Hamper Basket Liners - 400 Denier Nylon

    H.G. Maybeck Hamper Basket Liners - 400 Denier Nylon
    See all 25 items in product family
    Nylon Hamper Basket Liners Provide A Protective Barrier To Prolong The Life Of Laundry Carts.

    Heavyweight hamper basket liners are made with 400 denier nylon for lasting durability. Liners are easily removable for cleaning or storage. Available in various bushel capacities and colors.

    Click for more
  • H.G. Maybeck Heavyweight Nylon Hamper Basket Caps

    H.G. Maybeck Heavyweight Nylon Hamper Basket Caps
    See all 17 items in product family
    Heavyweight Nylon Hamper Basket Caps Provide A Protective Covering For Laundry Bins Of Various Sizes.

    Heavyweight hamper basket caps are made with 400 denier nylon for lasting durability. Elastic band in the rim provides a snug, tight fit over the top of laundry carts. Caps are available in various bushel capacities and colors.

    Click for more
  • Royal Basket- X-Frame Carts

    Royal Basket- X-Frame Carts
    See all 4 items in product family
    X-Frame Carts by Royal Basket

    Super strong vinyl liner will not tear when this cart is loaded. 8-bushel capacity. Collapsible 1" tubular powder coated steel frame. Removeable liner. 3" polyolefin casters. Ships via small package. Made in the USA.

    Click for more
  • Royal Basket Canvas and Vinyl Knock Down Trucks

    Royal Basket Canvas and Vinyl Knock Down Trucks
    See all 20 items in product family
    Royal Basket Canvas and Vinyl Knock Down Trucks

    Extremely versatile cart for material handling, laundry, mail rooms and more. Carts maneuver easily on polyurethane casters mounted to a kiln-dried hardwood base. Constructed of a durable vinyl liner laced on to a 3/8” steel wire frame. . Ships unassembled for freight savings. Once assembled, carts are not collapsible. Made in the USA. Standard colors black, blue, green, gray, red, white and yellow. Additional colors, full line of accessories and custom sizes available.

    Click for more
  • Royal Basket Bulk Wire Trucks

    Royal Basket Bulk Wire Trucks
    See all 6 items in product family
    Royal Basket Bulk Wire Trucks

    Ideal for bulk material handling and bulk linen transport. Constructed of a full 3/8” steel wire frame and base and super-strong vinyl liner. Liners are mold, mildew, UV and tear resistant. Carts move easily on (6) six heavy-duty polyurethane casters. Vinyl covered bottom platform provides support for loads. Ships fully assembled. Made in the USA. Standard colors black, blue, green, gray, red and yellow. Additional colors and custom sizes available.

    Click for more
  • Bulk & Basket Truck

    Bulk & Basket Truck
    See all 174 items in product family
    Bulk and Basket Trucks

    Trucks by Royal Basket offer a seam welded steel chassis, black vinyl reinforced top rim and vinyl reinforced wear points. Basket trucks have reinforced handles at both ends, liners are sewn and riveted for superior strength. Basket trucks have an oversize work-order pocket and ship assembled. Heavy Duty versions feature extra wire side and wood base framing as well as 4" casters. Material around top of frame is durable, 70 durometer flexible extruded PVC

    Click for more