Browse Trucks & Carts

(6,658 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Steel Box Trucks

    Steel Box Trucks
    See all 20 items in product family
    Steel Box Trucks Allow Heavy-Duty Transport In Warehouses, Factories, Mailrooms And More.

    Steel Box Trucks are available in a variety of sizes and styles to suit transport needs. Trucks roll easily on two swivel and two rigid casters. Select models of Steel Box Trucks are offered with hinged lid. Trucks are offered with Solid Panel sides or Clearview (metal mesh) sides. Choose from a range of sizes and weight capacities. Steel Box Trucks are offered from trusted brand names.

    Click for more
  • Jamco Elevated Deck Box Trucks

    Jamco Elevated Deck Box Trucks
    See all 16 items in product family
    Steel Bulk Carts Feature a Raised Platform that Eases Physical Strain!

    Elevated 20" high platform reduces lifting effort to help prevent back injuries. Bottom shelf has 1-1/2" retention lip and 12" shelf clearance. All welded 12 gauge steel with 20"H 14 gauge solid steel or 13 gauge expanded metal sides. Comfortable push handle. Rolls easily on 5" x 1-1/4" polyurethane casters, 2 swivel and 2 rigid. Durable powder coat finish.
    Click for more
  • DC Tech Stainless Steel Bulk Trucks

    DC Tech Stainless Steel Bulk Trucks
    See all 9 items in product family
    DC Tech Stainless Steel Bulk Trucks Provide Sanitary Corners For Easy Cleaning In A Variety Of Work Environments.

    DC Tech Stainless Steel Bulk Trucks are constructed with a rustproof, continuous weld, 14 gauge T-304 Stainless Steel body for long lasting durability and strength. Constructed with solid rod reinforcement in top ends and corners for added strength. Mig welded exterior provides added strength. Tig welded interior glass bead blasted smooth for easy cleaning. All sanitary corners provide 2 inch radius for easy cleaning. Wheels provide mobility and allow truck to turn in tight spaces even with heavy loads. Replacement wheels and casters also available. Types are With Drain/Cap and Without Drain/Cap. Capacities are 400 lbs, 500 lbs, 600 lbs, 800 lbs and 1,100 lbs. Sizes and wheel types vary per model. Quantity is 1.
    Click for more
  • Drop-Gate Clearview Bulk Trucks

    Drop-Gate Clearview Bulk Trucks
    See all 16 items in product family
    Drop-Gate Clearview Bulk Trucks Provide Easy Transport Of Bulk Products, Packages Or Merchandise In Distribution Centers, Warehouses Or Factories.

    Drop-Gate Clearview Bulk Trucks are made with solid 12 gauge reinforced steel deck and 13 gauge expanded metal sides for long lasting durability.Fixed or Removable drop-gate side panel is hinged in the middle to access materials or to provide a 3-sided bulk truck for loading or unloading products. Gate can then be raised up and latched to offer secure storage during transport. Clearview design allows for visibility of contents. Lengths are 48", 53-1/2", 60" and 65-1/2". Wheel diameters are 5", 6" and 8". Available weight capacities are 1200, 2400, 3600 pounds.

    Click for more
  • Little Giant® Raised Platform Box Trucks

    Little Giant® Raised Platform Box Trucks
    See all 16 items in product family
    Little Giant® Raised Platform Box Trucks Are Used For Shipping Departments, Warehouses, Offices And More.

    Raised platform box trucks are made with an all-welded steel body. 12 gauge raised steel platform is 20” high to minimize bending during loading and unloading. Sides extend 20” above deck to help retain cargo. Non-marking polyurethane wheels provide smooth transport over a variety of surfaces. Available with Solid Sides or Expanded Metal Sides. Choose from 3-Side Enclosure or 4-Side Enclosure. Ball Bearing Wheels hold up to 1200 lbs. Roller Bearing Wheels hold up to 2000 lbs. Fully assembled. 1 Year Limited Warranty.
    Click for more
  • Akro-Mils® Steel Box Trucks

    Akro-Mils® Steel Box Trucks
    See all 6 items in product family
    Akro-Mils® Steel Box Trucks Are Used Carts For Storing And Transporting Heavy Duty Bulk Materials In Commercial And Industrial Applications.

    Akro-Mils® Steel Box Trucks are made of 13-gauge steel for long last strength and durability. Features an all-welded truck cart construction for superior stability and support. Steel box trucks have four 5 inch polyolefin casters (two rigid, two swivel) for easy transportation of bulk items. Wheels are designed to control noise and reduce floor damage for added reliability. Trucks carts have an 1,800 pound weight capacity for enhanced versatility. Hemmed edges for added safety and protection. Gray powder-coated finish is rust-resistant. Mesh or solid side box constructions. Lids available on select items. Dimensions vary per model.
    Click for more
  • Little Giant® Steel Box Trucks

    Little Giant® Steel Box Trucks
    See all 6 items in product family
    Little Giant® Steel Box Trucks Are Used For Storage Rooms, Shipping Departments, Warehouses And More.

    Box trucks are steel and feature 24” interior height. Overall height is 32” with 6” mold-on rubber casters. Push bar handle allows easy maneuverability. Clearview Expanded Metal Trucks are made with 3/4” expanded metal sides for greater visibility and airflow. Solid Panel Trucks are made with 14-gauge steel sides and angle iron frame. 1 Year Limited Warranty.
    Click for more
  • Little Giant® Raised Platform Trucks with Drop-Gate

    Little Giant® Raised Platform Trucks with Drop-Gate
    See all 5 items in product family
    Little Giant® Raised Platform Trucks With Drop Gate Are Used For Mailrooms, Shipping Departments And More.

    Platform trucks are made with a hinged drop-gate to allow easier access to contents. Spring latches keep gate in upright position to retain load. 20” high platform helps minimize bending during loading or loading. Sides extend 20” above platform. 6” polyurethane casters provide smooth transport. Available with Expanded Metal Sides or Solid Steel Sides. Trucks hold up to 2000 lbs. 1 Year Limited Warranty.
    Click for more
  • Little Giant® Box Trucks with Hinged Lid

    Little Giant® Box Trucks with Hinged Lid
    See all 7 items in product family
    Little Giant Hinged Lid Box Trucks Provide Mobile Storage And Transport Capabilities For Industrial Workshops, Warehouses, Maintenance Departments And More.

    Little Giant Hinged Lid Box Trucks are made of solid steel for long-lasting durability. Stainless finish provides corrosion resistance and easy cleaning. They feature double-hinged top cover with a padlock clasp for secure storage. Cover features tension latches to hold it open for easy loading and unloading. Tubular steel push bar handle provides mobility. 6-inch locking mold-on rubber casters provide stability and maneuverability. Clearview Expanded models have steel grate sides and provide greater visibility and airflow. Solid Panel models have solid steel sides provide improved strength and frame support. All Little Giant Hinged Lid Box Trucks hold up to 2,000 lb. Sizes and dimensions vary per model. Box trucks feature Stainless Steel colored finish.

    Click for more
  • Durham Mfg.® Utility Bulk Trucks with Raised Deck

    Durham Mfg.® Utility Bulk Trucks with Raised Deck
    See all 9 items in product family
    Durham Manufacturing® Utility Bulk Trucks With Raised Deck Allow Easy Transport In Warehouses, Offices, Classrooms And More.

    Durham Manufacturing® Utility Bulk Trucks With Raised Deck are steel with gray powder coat finish. Top bin is offered in three-sided and four-sided styles. Bottom shelf is offered in open or three-sided styles. Sturdy tubular push handle. Durham Manufacturing® Utility Bulk Trucks are available in several sizes and weight capacities.

    Click for more
  • RELIUS ELITE Premium All Welded Platform Trucks with Wire Side Panels

    RELIUS ELITE Premium All Welded Platform Trucks with Wire Side Panels
    See all 12 items in product family
    Durable All-Welded Steel Platform Trucks

    Choose from three or four wire sides. Four sided truck includes drop gate for easier access to contents. Wire panels provide visibility and increased air flow. 23"H panels are constructed of 2-1/2"square, 1/4" diameter wire mesh. Mar-resistant powder coated finish. Rolls on two rigid and 2 swivel casters. Polyurethane and black mold-on swivel casters include total lock breaks. Made in USA. In stock
Click for more
Featured Items