Browse Trucks & Carts

(5,885 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Nexel® Adjustable Chrome Wire or Solid Galvanized Shelf Utility Carts

    Nexel® Adjustable Chrome Wire or Solid Galvanized Shelf Utility Carts
    See all 32 items in product family
    These Utility Carts Offer a Choice of Chrome Plated Wire or Solid Galvanized Steel Shelves!

    Assembles quickly without tools. Shelves adjust on 1" increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5" polyurethane wheel swivel casters with donut bumpers.

    Open Wire Chrome-plated Shelves minimize dust accumulation, maximize visibility and air circulation. 1 Year Limited Warranty when used in a dry storage application.

    Solid Galvanized 18-gauge Steel Shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.
    Click for more
  • Nexel® Chrome Wire Service & Utility Carts

    Nexel® Chrome Wire Service & Utility Carts
    See all 6 items in product family
    All-purpose cart has 1001 uses. Bright chrome plated finish, open wire construction allows air circulation, reduces dust and dirt build-up. Shelves are adjustable on 1" increments. 5" polyurethane wheel swivel casters with protective bumpers. Assembles easily. 1 Year Limited Warranty when used in a dry storage application. Handles increase length of cart by 2" per side

    Optional Snap-on Ledges help to prevent fall-off; ledges stack to create a basket effect.
    Optional Document Holder allows paperwork to travel with the Cart.
    Optional ESD Kit includes conductive Aluminum Shelf Sleeves and dissipative Ground Chain to help protect cargo from harmful static electricity.

    Click for more
  • Nexel® Chrome Wire Shelf Instrument Carts

    Nexel® Chrome Wire Shelf Instrument Carts
    See all 6 items in product family
    Wire Shelf Carts Securely Transport And Store Valuable, Sensitive Equipment.

    Nickel chrome plated wire is attractive and rust resistant. Non-conductive 0.035" clear polyethylene shelf liners included. Shelves are adjustable on 1" increments. Shock absorbing 8" pneumatic wheels (2 swivel, 2 rigid) are smooth rolling and highly maneuverable. Donut bumpers help protect the walls. Wire shelf cart measures 44" overall height. Assembles easily. 1 Year Limited Warranty when used in a dry storage application.
    Click for more
  • Luxor® Heavy Duty Chrome Wire Transport Carts

    Luxor® Heavy Duty Chrome Wire Transport Carts
    See all 1 items in product family
    Luxor® Heavy Duty Chrome Wire Transport Carts Are Used For Multiple Material Handling & Transport applications Including Shipping & Receiving, Mail & Package Delivery And More.

    7Chrome wire shelves allow light, air and sprinkler penetration and help minimize dust accumulation. Shelves have perimeter reinforcement for extra strength. Shelves are height adjustable at 1" increments. Moves easily on swivel casters. Limited Lifetime Warranty.

    Click for more
  • Lakeside® Multi-Purpose Wire Carts

    Lakeside® Multi-Purpose Wire Carts
    See all 1 items in product family
    Lakeside® Multi-Purpose Wire Carts Are Used For Transporting Supplies In Office Buildings, Health Care Facilities, Schools And More.

    Multi-Purpose Wire Carts are made with a chrome-plated steel frame for lasting durability and easy cleaning. 3" rubber-wheel ball-bearing swivel casters allow smooth transport. Handles on both ends ensure easy maneuverability. Basket supports hold up to 50 lbs.

    Wire Baskets (sold separately) are also chrome-plated steel and allow easy visibility of contents. Choose from 6" or 12" deep baskets.
    Click for more
  • Safco® Black Wire Utility Carts

    Safco® Black Wire Utility Carts
    See all 2 items in product family
    Safco® Black Wire Utility Carts Transport And Store Office Supplies Safely And Efficiently.

    Safco® Black Wire Utility Carts are made of sturdy steel construction with black powder coat finish for long lasting durability and dependability. Available in 2 or 3 shelf units with 400 or 600 lb. load capacities respectively. (200 lbs. per shelf). Roll smoothly on four swivel, 3 inch diameter nylon casters, 2 with brakes. Shelves adjust easily in 1 inch increments. Black plastic shelf liner is included for each shelf. Measure 43-3/4 inches in length, 19-1/4 inches in width and 40-1/2 inches in height.

    Click for more
  • Omnimed® Wire Utility & Basket Carts

    Omnimed® Wire Utility & Basket Carts
    See all 2 items in product family
    Omnimed® Wire Utility & Basket Carts Provide Versatile Mobile Storage Used For A Variety Of Work Environments And Applications.

    Omnimed® Wire Utility & Basket Carts are constructed of 1' Chrome Plated aluminum tubing for long lasting durability. Utility cart with scissor frame folds flat for storage and shipping and holds up to two 6" black powder coated baskets, 12" black powder coated baskets, 6 capacity storage racks, or 8 capacity storage racks (all sold separately). Beam wire utility cart provides 3 heavy duty wire shelves. 3" silent rubber casters provide smooth, quiet transport. Types are Utility Cart and Beam Wire Shelf Utility Cart. Capacities are 75 lbs/shelf and 100 lbs/shelf. Number of adjustable shelves are 2 . Number of fixed shelves are 4 .Sizes are 23" L x 17" W x 38" H and 30" L x 19" W x 38" H. 5 Year Limited Warranty. 12" H Utility Baskets and 8 Binder Racks are also available.

    Click for more
  • Wire Utility Basket Cart

    Wire Utility Basket Cart
    See all 1 items in product family
    Used for Pickup and Distribution of Parts, Tools, Folders and Mail.

    Rugged 1'' round tubular steel frame. Extra large heavy duty welded steel baskets transport bulky items easily. 36'' x 16'' x 11''H upper basket. Removable 35" x 15-3/4'' x 7''H lower basket. File rails included to accommodate hanging files. Two 4'' swivel rubber wheel casters in front. Two rigid semi-pneumatic wheels in back for easy mobility. Nickel-chrome plated. Assembles in minutes.
    Click for more
  • Square Post Wire Utility Carts

    Square Post Wire Utility Carts
    See all 12 items in product family
    Limited Time Promotion.
    Our Price reflects 30% savings.


    Utility Carts with rubber casters

    • steel wire shelves and posts
    • 1000 lb capacity
    • 5"casters

      Shelves easily adjust in 2" increments. Durable zinc-plated finish with a clear non-toxic coating. NSF certified. IN STOCK

    Click for more
  • Relius Sq. post Accessories

    Relius Sq. post  Accessories
    See all 10 items in product family
    Relius Solutions Zinc Shelf For Square-Post Open-Wire Shelving - 24"D - 72"

    RELIUS SOLUTIONS Zinc Shelves for Square-Post Open Wire Shelving adjust in 2" increments. Shelf clips included. Zinc-plated with rust- and corrosion-resistant lacquer coating. Order in quantities of 2, priced each.

    Click for more