Browse Trucks & Carts

(6,658 items)

Narrow Your Results

Availability

Shelf Quantity

Width Inches

Length Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Easy Adjust Boltless Wood Shelf Storage Trucks

    Easy Adjust Boltless Wood Shelf Storage Trucks
    See all 48 items in product family
    Boltless Shelf Trucks Offer Easy To Adjust Shelving That Provides Access To Your Items From All Sides.

    These adjustable wood shelf trucks have super-strong roll formed steel framing that offers a positive interlocking beam and post connection. Strong 2-1/4” x 1-1/2” x 14 gauge uprights are designed for years of service.

    Choice of 5/8” thick Particle Board Shelves or attractive, bright and easy to clean White Melamine Laminated 1/2” thick Particle Board Shelves. Shelves are supported by steel beams that “quick adjust” at 1-1/2” increments.

    Boltless shelf trucks feature a strong 14-gauge angle iron dolly base. Durable gray baked enamel finish. Trucks have 1200 lb. capacity and roll smoothly on 2 swivel, 2 rigid casters. Easy assembly.

    Click for more
  • High End Wood Shelf Package Trucks

    High End Wood Shelf Package Trucks
    See all 6 items in product family
    High-End Wood Shelf Storage Truck is perfect both storage and transportation of bulky packages.

    Reinforced and welded cross-braced frame and twin end frames have a durable enamel finish. Strong 3/4" thick plywood shelf. Overall shelf storage truck height with 6" wheels is 62" and 8" wheel is 64". Sturdy 1-1/2" x 1/8" angle iron frame for long life. Assembles easily.

    Order Additional 3/4" Plywood Shelf for enhanced versatility. Trucks can accommodate up to 7 total shelves.

    Click for more
  • Relius Solutions Wood Shelf Cart

    Relius Solutions Wood Shelf Cart
    See all 6 items in product family
    Relius Solutions Wood/Steel Utility Carts With 4X2" Mesh Sides - 33.5"Wx19.7"D Shelf - 2 Shelves

    This sturdy but lightweight rolling wood and steel cart by RELIUS SOLUTIONS is an attractive, functional option for any work space. This two shelf cart has 33.5x19.7" shelves, with a 36.6" overall height and 440 lb. capacity. The shelves are made of compressed wood with a warm varnish. The convenient dual handles have a gray powder coat for easy gripping. This wood cart with swivel tires is easy to maneuver thanks to the non-marking polyurethane casters with built-in brakes. Mesh sides keep things light, and there's plenty of space to use shelves as storage or as a mobile work surface. The smart design of this wood cart with tires makes it ideal for a variety of work environments..

    Click for more