Browse Trucks & Carts

(5,885 items)

Narrow Your Results

Availability

Shelf Quantity

Width Inches

Length Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Easy Adjust Boltless Wood Shelf Storage Trucks

    Easy Adjust Boltless Wood Shelf Storage Trucks
    See all 48 items in product family
    Boltless Shelf Trucks Offer Easy To Adjust Shelving That Provides Access To Your Items From All Sides.

    These adjustable wood shelf trucks have super-strong roll formed steel framing that offers a positive interlocking beam and post connection. Strong 2-1/4” x 1-1/2” x 14 gauge uprights are designed for years of service.

    Choice of 5/8” thick Particle Board Shelves or attractive, bright and easy to clean White Melamine Laminated 1/2” thick Particle Board Shelves. Shelves are supported by steel beams that “quick adjust” at 1-1/2” increments.

    Boltless shelf trucks feature a strong 14-gauge angle iron dolly base. Durable gray baked enamel finish. Trucks have 1200 lb. capacity and roll smoothly on 2 swivel, 2 rigid casters. Easy assembly.

    Click for more
  • High End Wood Shelf Package Trucks

    High End Wood Shelf Package Trucks
    See all 6 items in product family
    High-End Wood Shelf Storage Truck is perfect both storage and transportation of bulky packages.

    Reinforced and welded cross-braced frame and twin end frames have a durable enamel finish. Strong 3/4" thick plywood shelf. Overall shelf storage truck height with 6" wheels is 62" and 8" wheel is 64". Sturdy 1-1/2" x 1/8" angle iron frame for long life. Assembles easily.

    Order Additional 3/4" Plywood Shelf for enhanced versatility. Trucks can accommodate up to 7 total shelves.

    Click for more
  • Relius Solutions Wood Shelf Cart

    Relius Solutions Wood Shelf Cart
    See all 6 items in product family
    Relius Solutions Wood/Steel Utility Carts With 4X2" Mesh Sides - 39.4"Wx27.6"D Shelf - 2 Shelves

    If you need a better way to store and transport tools in your shop or warehouse, consider RELIUS SOLUTIONS Wood/Steel Utility Carts with 4x2" Mesh Sides. This wood cart with mesh sides has high-quality varnished -3/8" thick compressed wood shelves where you can store loads up to 440lbs. You can save money on this clearance cart, but won't have to skimp on quality since it has dual 1"-diameter gray powder coat steel handles so it is easy to maneuver. This cart on sale also has four non-marking casters, two rigid and two that can swivel with brakes. Cart requires some assembly..

    Click for more