Browse Wall Plates

(1,705 items)

Narrow Your Results

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

Brand

Recently Viewed

Categories

Showing 142 items within 7 product groups See all items from other sellers
  • Bryant® Metallic Blank Box And Strap Mount Wall Plates

    Bryant® Metallic Blank Box And Strap Mount Wall Plates
    See all 13 items in product family
    Bryant® Blank Wall Plates Help Block Off Unwanted, Unused Outlets And Switches.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Nylon Blank Box & Strap Mount Wall Plates

    Bryant® Nylon Blank Box & Strap Mount Wall Plates
    See all 40 items in product family
    Bryant® Blank Nylon Wall Plates Are Virtually Unbreakable!

    Blank wall plates help block off unwanted, unused outlets and switches. Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Nylon wall plates offer durability and easy cleaning. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. UL listed. CSA certified.

    Click for more
  • Bryant® Mid-Size Nylon Blank Box Mount Wall Plates

    Bryant® Mid-Size Nylon Blank Box Mount Wall Plates
    See all 12 items in product family
    Bryant® Blank Wall Plates Help Block Off Unwanted, Unused Outlets And Switches.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Nylon wall plates offer durability and easy cleaning. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. UL listed. CSA certified.

    Click for more
  • Stainless Steel Blank Wall Plates

    Stainless Steel Blank Wall Plates
    See all 13 items in product family
    Morris Products 83710, 430 Stainless Steel Wall Plates Oversize 1 Gang Blank

    430 Stainless Steel Wall Plates Oversize 1 Gang Blank - Modern looking Oversize Blank Wall Plate.

    430 Stainless Steel Wall Plates Oversize 1 Gang Blank features include:

    • Made of 430 Stainless Steel
    • Oversize wall plates are great to hide imperfections in drywall and plaster
    • Wall plate provides extended life in abusive and corrosive environments
    • Contemporary smooth finish and contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Painted Steel Blank Wall Plates

    Painted Steel Blank Wall Plates
    See all 11 items in product family
    Morris Products 83713, Painted Steel Metal Wall Plates Oversize 1 Gang Blank Ivory

    Painted Steel Metal Wall Plates Oversize 1 Gang Blank Ivory - Modern looking Oversize Blank Wall Plate.

    Painted Steel Metal Wall Plates Oversize 1 Gang Blank Ivory features include:

    • Oversize wall plates are great to hide imperfections in drywall and plaster
    • Painted Steel wall plate provides extended life in abusive and corrosive environments
    • Contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • Semi-Gloss surface finish painted on steel
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Lexan Blank 1-4 Gang Wall Plates

    Lexan Blank 1-4 Gang Wall Plates
    See all 22 items in product family
    Morris Products 81540, Lexan Wall Plates 4 Gang Blank Ivory

    Lexan Wall Plates 4 Gang Blank Ivory - An impact resistant 4 Gang Wall Plate Blank.

    Lexan Wall Plates 3 Gang Blank Ivory features include:

    • Blank Wall plate is highly resistant to impact, abrasion, oil, acids and discoloration
    • Ideal for use in high-abuse areas
    • Smooth, easy to clean surface
    • Round on edges to prevent injury and wall damage
    • Supplied with color matching painted metal mounting screws
    • Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches
    • Specification Grade - meets all current Federal Specifications
    • Blank Wall Plate conforms to NEMA & ANSI standards
    • Flammability rating UL94V-2
    • Order Qty of 1 = 1 Piece


    Click for more
  • Leviton Blank Wall Plates

    Leviton Blank Wall Plates
    See all 31 items in product family
    Leviton Blank Wall Plates Provide Protection For Exposed Electrical Wiring In Commercial, Industrial, Warehouse And Residential Environments. Leviton Blank Wall Plates are made of thermoplastic nylon for long lasting durability. Blank Wall Plates mount flush to wall providing a clean efficient look. Styles include Standard Size Stainless Steel 1-Gang Blank Wallplate, 1-Gang No Device Blank Wallplate, Midsize Thermoset , Box Mount, 2-Gang No Device Blank Wallplate, Midway Size, 1-Gang No Device Blank Wallplate, Standard Size, 1-Gang No Device Blank Wallplate, Standard Size, Thermoplastic, 1-Gang No Device Blank Wallplate, Standard Size, Strap Mount and More. Colors are Brown, Almond, Ivory, Light Almond, White, Ebony and Gray.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result