Browse Wire Mesh Partitions & Fencing

(1,048 items)

Narrow Your Results

Height Feet

Width Feet

Brand

Our Price

Go

Recently Viewed

Categories

  • Husky Rack & Wire Security Window Guards

    Husky Rack & Wire Security Window Guards
    See all 12 items in product family
    Window Guards Provide Optimum Security

    Window guards fit on windows to prevent unwanted access while allowing light and air flow. Security window guards are made with a heavy duty 1-1/4" x 5/8", 14 gauge cold rolled C-channel steel frame. 10 gauge triple crimped steel wire mesh is woven into a 1-1/2" diamond pattern. Woven wire is clinched into frame for enhanced appearance and extra strength. Window guards have mortise and tenoned joints. Gray rust resistant enamel finish. Surface & Recessed Mounted Window Guards include 1" x 1-1/2" steel mounting tabs welded to frame. Hinged Window Guards include a hinge bar with 3-1/2" x 2-1/2" steel butt hinges mounted to guard panel.

    Click for more
  • RapidWire™ Security Window Guards

    RapidWire™ Security Window Guards
    See all 14 items in product family
    RapidWire™ Security Window Guards Provide Security In Front Of Existing Windows.

    RapidWire™ Security Window Guards are made of welded, 10 gauge wire mesh steel with a wet enamel gray finish for long lasting durability and dependability. Guards mount to wall face using 3 inch clips or anchor directly into window frame. Each guard includes quantity of 4, 3 inch angle clips. Welded wire window guards provide optimum security to windows while still allowing light and air flow. Mesh securely welded into gauge roll formed angle frame. For indoor use. Clips Not Welded To Panel, Must Be Bolted On In The Field. Used for many material handling and storage applications. Wire mesh partitions sold separately. Variety of dimensions available to meet window configuration requirements. Color finish is Gray. Package quantity is 1. 1 Year Limited Warranty.

    Click for more