Specimen Bags & Containers
Type
Length
Width
Capacity
Thickness
Closure
Sterile
Package Quantity
Lid Color Family
Closure Type
Free Shipping
Brand
Material
Color
Price
Related Products
Globe's Tite-Rite™;; containers are the ultimate in leak-tight storage and transport of liquids. The specially designed caps contain an inner liner designed to compress against the uppermost walls of the container, providing an air-tight seal. They are ideal for use in hospital pneumatic tube systems. Containers are produced from Polypropylene (PP) Caps are produced from Polyethylene (PE) Molded graduation marks Leak-Resistant The Tite-Rite™;; containers are molded from polypropylene and feature molded graduations. Caps are produced from polyethylene and contain an inner liner ...
Features: Click N Close Pneumatic Tube Specimen Container with Tamper-Evident Seal, Sterile Fluid Pathway, 4 oz. Continuous threaded lid designed for a tight seal: a secure closure is accomplished with a natural motion, and an audible "click" ensures a tight fit Graduations in both ounces and milliliters Pneumatic tube safe with 95 kPa specification Patient ID label Leak proof
Dynarex® LabChoice Specimen Containers are constructed from premium-quality plastic materials for safe and efficient specimen collection. Each Specimen Container comes equipped with a screw-on cap for secure closure. A frosted writing area allows for easy identification for added convenience. The disposable Containers are designed for single use for optimal safety and hygiene. Features: Not made with natural rubber latex or DEHP
The Dynarex® LabChoice Midstream Specimen Catch Kit provides all the necessary materials for efficient and hygienic midstream urine collection. The Kit includes a clear plastic container with a protective collar for easier handling. The container features a leak-resistant screw-on cap for secure closure and a wide opening to minimize spills. The sterile Kit comes with three BZK towelettes to reduce the risk of sample contamination. Each container is equipped with a patient label and a frosted writing area to allow for clear identification. Features: Sterile for optimal hygiene Not made ...
Dynarex® LabChoice Stool Containers are designed for safe and efficient sample collection, suitable for both solid and liquid samples. These high-quality plastic containers are equipped with a red screw-on cap to provide a secure fit and improved leak-resistance. A convenient writing label allows for simple and clear sample identification. Dynarex® Stool Containers include a plastic spoon for convenient sample collection. Features: Features 30 mL or 60 mL capacity for efficient sample containment Not made with natural rubber latex