Browse Health Care Bags

(1,059 items)

Narrow Your Results

Availability

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

Thickness Mil

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • First Aid Ice Bags - 5 to 20 Lbs.

    First Aid Ice Bags - 5 to 20 Lbs.
    See all 4 items in product family
    First Aid Ice Bags Are Used For Creating Cold Compresses In Medical Centers, Infirmaries And More.

    First Aid Ice Bags ensure high impact strength, high clarity, and long lasting durability. Bags are sold in case quantities of 500 and 1000. Available in a variety of sizes.

    Click for more
  • Sickness Bags - Adhesive Tape Closure

    Sickness Bags - Adhesive Tape Closure
    See all 3 items in product family
    Sickness Bags Are Used For Hospitals And Medical Centers To Secure Contents.

    Sickness Bags feature a seal-top closure to keep the contents secure and a hand protection cover for cleanliness. Printing includes instructions for use and an identification section. Bags are sold in quantities of 1000. Available with Twist Tie, Adhesive Tape or Seal Top closure.

    Click for more
  • Slide Seal Bags

    Slide Seal Bags
    See all 12 items in product family
    Slide Seal Bags Are Used For Storing Or Repackaging Items For Industrial, Healthcare And Foodservice Applications.

    Slide Seal Bags have a slide seal configuration that is easy to open and close, even with gloved hands. Seals in a number of items, including food, as well as storing and displaying all types of products. FDA compliant. Bags are sold in quantities of 250. Available in a variety of sizes.

    Click for more
  • Bedside Bag

    Bedside Bag
    See all 1 items in product family
    Bedside Bag, 0.5 mil, 7" x 4" x 11", White, Pkg Qty 2000

    The Elkay Bedside Bags provide a convenient means of discarding bedside refuse in the hospital, care facility or home. These bags are designed with two adhesive strips allowing easy attachment to bedside tables.

    • Adhesive strips for easy attachment to table
    • Gusseted design for increased capacity
    • Sturdy 0.5 mil thickness for strength
    Click for more
  • No Leak Slide Seal Bags

    No Leak Slide Seal Bags
    See all 2 items in product family
    No Leak Slide Seal Bags Are Used For Storing Items With High Moisture Content for Industrial, Healthcare And Foodservice Applications.

    No Leak Slide Seal Bags have a unique slide seal with leak-proof configuration that can help prevent bacterial contamination. Slide seal closure is easy to open and close, even with gloved hands. Bags have a white write-on block for content identification. Bags are sold in quantities of 250. Available in two sizes.

    Click for more
  • Sponge Counter Caddy

    Sponge Counter Caddy
    See all 1 items in product family
    Sponge Counter Caddy, 25-1/2" x 6", Pkg Qty 250

    Elkay Plastics' Sponge Counter Caddy provides a sterile, convenient method to keep track of surgical sponges in an Operating Room environment. It can be mounted from an existing rack or taped to the back table drape for easy access, saving labor and effort. Sponges can be counted visually, and the Caddy is fully compatible with RF and barcode tracking systems, which helps reduce the possibility of sponges being misplaced. The Sponge Counter Caddy can be packaged and sterilized as part of a custom procedure or sponge package so they're available and ready for use.

    • Provides an effective means of tracking surgical sponges
    • Saves labor and effort
    • Can be hung by holes or attached by adhesive strip
    • Perforated for easy removal and disposal
    • Can be added to sponge or procedure tray
    Click for more
  • Green-Tinted Gas Sterilization Bag

    Green-Tinted Gas Sterilization Bag
    See all 1 items in product family
    Green-Tinted Gas Sterilization Bag, 2 mil, 12" x 15", Pkg Qty 1000

    When gas sterilization of various components is required, these green tinted bags are ready for service and are conveniently presented in a 100/staple pack delivery system. Bags mounted on convenient staple pack header. Green-tinted.

    Click for more
  • Used Blood Transport Bag

    Used Blood Transport Bag
    See all 1 items in product family
    Tamper Evident Used Blood Transport Bag, 2 mil, 10" x 10", Pkg Qty 1000

    This tamper evident used blood bag has a separate outside pocket that keeps paperwork away from the bag contents. Adhesive sealing for the contents with easy access through perforations. Inner packed in 100s. Secure adhesive closure for tamper-evident security. Perforation provides easy access.

    Click for more
  • Respiratory Patient Set-Up Bag

    Respiratory Patient Set-Up Bag
    See all 2 items in product family
    Respiratory Patient Set-Up Bags are designed to keep respiratory equipment such as bag valve masks and endotracheal tubes clean and dry for hospital or home transport and storage.
    Click for more
  • Clear 1.5 And 2 Mil Pull-Tite Drawstring Bags

    Clear 1.5 And 2 Mil Pull-Tite Drawstring Bags
    See all 26 items in product family
    Pull-Tite Double-Drawstring Bags Are Used For Storing Patients' Belongings In Hospitals, Infirmaries And More.

    A double pull drawstring opens easily and provides a secure closure and a convenient means of hanging the bag. Polypropylene provides exceptional clarity for outstanding product presentation. These bags are available in both clear and clear with a white write-on block for easy product labeling and identification.This is an excellent economical substitute for cloth drawstring bags. Just some of the uses include: parts, work orders, manuals, samples, personal belongings, hotel guest courtesy bag, retail packaging, craft stores and more. Available in a variety of sizes and styles.

    Click for more
  • Laundry Bags

    Laundry Bags
    See all 2 items in product family
    Laundry Bags Are Used For Hospitals, Nursing Homes, Hotels, Motels, Spas And Other Hospitality Service Applications.

    Laundry Bags are made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Used as courtesy item provided to guests at hospitals, nursing homes, hotels, motels, spas and other hospitality services. Printed with information blocks for writing guest name and room number. Integrated Tie String or Draw Tape closure type bags are available in various mil thicknesses and dimensional sizes. Package quantities are 1000.

    Click for more