Browse Laboratory Glassware & Plasticware

(906 items)

Narrow Your Results

Free Shipping

Brand

Capacity

  • Less...
  • More...

Material

  • Less...
  • More...

Color

Our Price

Go

Recently Viewed

Categories

  • Graduated Beakers

    Graduated Beakers
    See all 14 items in product family
    Nalgene™ Lab Beakers Safely Handles Acids, Alkalis And Hot Solutions For Medical and Laboratory Use.

    Nalgene™ Lab Beakers are made of HDPE to provide long lasting durability. Extra-heavy wall and a sturdy rectangular handle provides reliable support and dispensing control. Graduated Beaker w/Handle is molded in graduation in both oz. so mL won't wear off with continuous use or washings. Molded in rectangular handle provides easy, safe handling and pouring. Excellent chemical resistance makes these usable for a wide range of solutions. Color is Natural. Capacity is 30000ml. Note: Not for use on hot plates.

    Click for more
  • Graduated Pitchers

    Graduated Pitchers
    See all 11 items in product family
    Bel-Art Pitchers Are Used For Neatly Transferring Liquids In General Laboratory Settings.

    Bel-Art Pitchers are made with clear polypropylene for chemical-resistance and heat resistance to 121°C (250°F). Pitchers are shatterproof and feature molded metric gradations on the outside wall. Steam autoclavable at 121°C (250°F). Available in a variety of sizes with capacities ranging from 250mL to 10,000mL.

    Click for more
  • Graham-Field Measuring Beakers

    Graham-Field Measuring Beakers
    See all 1 items in product family
    Graham-Field Measuring Beakers are constructed with Stainless Steel for long lasting durability and dependability. Includes handle for comfortable usage. Graduated with raised letting, "oz/cc". Capacity: 32 oz/1000 cc. Package quantity is 1.
    Click for more
  • Tri-Cornered Beakers

    Tri-Cornered Beakers
    See all 6 items in product family
    Tri-Cornered Beakers Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

    Tri-cornered beakers are made of polypropylene for impact and corrosion resistance. Beakers feature three spouts and molded graduations for pouring and measuring accuracy. Units are disposable or reusable for cost effectiveness. Not recommended for very low temperatures. Translucent and autoclavable. Capacities are 50, 100, 250, 400, 800, and 1000ml. Color is Natural. Dimensions vary per model.

    Click for more
  • Disposable Polystyrene Beakers

    Disposable Polystyrene Beakers
    See all 1 items in product family
    Disposable Polystyrene Beakers

    Disposable Polystyrene Beakers feature four-way pour spouts. Polystyrene is lightweight and offers great visual clarity. These economical and disposable beakers are available in a variety of sizes and can withstand indirect heat to 200°F. Polystyrene beakers are not recommended for autoclaving. These disposable beakers offer excellent chemical resistance to diluted or weak acids, aqueous solutions, alcohols and bases. The 5, 10, 20 & 50 ml sizes are excellent for use with atomic absorption, flame photometers and blood cell counters. Dimensions: 2.375" Top OD x 1.375" Bottom OD x 2" Height. Capacity / Volume: 50ml. Package Quantity: 500.
    Click for more
  • Griffin Beakers

    Griffin Beakers
    See all 13 items in product family
    Griffin Beakers Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

    Griffin beakers are made of borosilicate glass for durability and corrosion resistance. Double graduated scale provides high visibility measuring and mixing of various fluids, chemicals, and more. Matte finish allows marking area efficiency with multiple writing tools. Flared top and spout allow spill proof pouring. Uniform walls ensure measurement accuracy. Capacities range from 10 to 4000ml. Package quantities are 6, 8, 16, 24, 36, and 48. Color is Clear. ASTM approved. Dimensions vary per model.

    Click for more