Browse Laboratory Glassware & Plasticware

(938 items)

Narrow Your Results

Brand

Capacity

  • Less...
  • More...

Material

  • Less...
  • More...

Color

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Carboys

    Carboys
    See all 9 items in product family
    Carboys Are Used For Storing, Transporting And Dispensing Chemicals, Distilled Water, Medical Solutions, Waste Solvents And More.

    Carboys are made of chemical resistant Polypropylene or Polyethylene material for long lasting durability and dependability. Lightweight containers are resistant to corrosive acids and alkalis. Screw in dispensing spigot can be replaced with included plug. Used to dispense cleaning solutions, laboratory chemicals, disinfectants, and intermediate phase mixtures and slurries for various manufacturing processes. Molded-in handles facilitate transport or pouring. Autoclavable carboys are autoclave-safe at 121°C (250°F). Compliant with 21CFR177.1520 for direct contact with food and beverages. USP Class VI certified. Come with or without spigot. Available in selected 4, 8, 10, 20 and 25 liter capacities.

    Click for more
  • Cubitainers®

    Cubitainers®
    See all 1 items in product family
    Cubitainers® Are Used For Applications Including Medical, Laboratory, Education, And More.

    Cubitainers® are low-density flexible polyethylene cube-shaped inserts inside a heavy-duty corrugated outer carton (32 ounce does not include carton). Easy to ship, handle and pour. Designed to collapse as product is dispensed. The non-glug design assures product flow in a continuous, uninterrupted stream. A reversible well design permits opening to be raised or depressed for pouring and storage. Built to withstand the rigors of hazardous chemical packaging.

    Click for more
  • Pails

    Pails
    See all 3 items in product family
    Pails Are Used For Applications Including Medical, Storage, Distribution, And More.

    Pails are made of polyethylene or steel for long lasting durability and dependability. Pails allow ergonomic storage and transport of large capacity solids, liquids, powders, and more. Units accommodate general stores, warehouses, laboratories, and more. Includes rounded hand grip with metal bail. Optional snap-on lids available. Styles are Open Head Pail and Open Head Pail w/ Lid. Capacities are 3.5 and 5 Gallons. Package quantities are 1, 4, and 18. Colors are Gray and White. Dimensions vary per model.

    Click for more
  • Metal Cans

    Metal Cans
    See all 9 items in product family
    Metal Cans Are Used For Applications Including Medical, Storage, Distribution, And More.

    Metal cans are made of metal for long lasting durability and dependability. Cans allow ergonomic storage and transport of oils, insecticides, paints, varnishes, and more. Air tight seal provides permeation protection against light, oxygen, gases, and more. Caps and lids allow convenient liquid access and pouring capability. Impact resistant construction ensures shipping and storage stability. Includes carry handle for handling and transport ease. Available styles include F-Style Oblong Can w/ Handle, F-Style Oblong Can without Handle, and Unlined Round Pain Can. Heights range from 201 to 907mm. Capacities range from 1/4 Pint to 1 Quart. Package quantities are 6, 12, 24, and 48. Color is Silver. Dimensions vary per model.

    Click for more
  • Nalgene™ Carboys

    Nalgene™ Carboys
    See all 17 items in product family
    Nalgene™ Carboys Store And Dispense Solutions And Media For Medical And Laboratory Applications. Nalgene™ Carboys are made of high quality materials including fluorinated HDPE, LDPE, polycarbonate, PP and PPCO to provide long lasting durability. Autoclavable Carboys handle large batches of culture media, vaccine product production, bulk media and chemical storage. Available styles include Autoclavable w/spigot, Autoclavable Lowboy w/Spigot, Carboy w/Handle/Spigot/Tubulation, Fluorinated Carboy w/Closure, InVitro Biotainer Carboy and more. Capacities range from 4L - 50L. Available colors are Light Blue and Natural Translucent. Sold in package quantities of 1, 2, 4 and 6.

    Click for more