Browse Laboratory Glassware & Plasticware

(938 items)

Narrow Your Results

Brand

Capacity

  • Less...
  • More...

Material

Color

Our Price

Go

Recently Viewed

Categories

  • Flask Stabilizer Rings

    Flask Stabilizer Rings
    See all 9 items in product family
    Bel-Art Flask Stabilizer Rings Maintain Glassware Stability When Submerged In Water.

    Bel-Art Flask Stabilizer Rings are vinyl-coated lead rings to reduce floating, breakage and spills with submerged glassware. Vikem® vinyl coating is chemical-resistant and will not scratch flasks. Rings are available in several sizes.

    Click for more
  • Foil Flask Covers

    Foil Flask Covers
    See all 3 items in product family
    Bel-Art Flask Covers Ensure Dust-Free Storage Of Clean Labware.

    Bel-Art Flask Covers provide a temporary sterile boundary for autoclave sterilization of labware. Covers are pre-formed for dust-free protection with minimal contact. Autoclavable at 121°C (250°F). Available in several sizes.

    Click for more
  • KIMAX® Glass Erlenmeyer Flasks

    KIMAX® Glass Erlenmeyer Flasks
    See all 15 items in product family
    KIMAX® Glass Erlenmeyer Flasks Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

    KIMAX® glass Erlenmeyer flasks are made of borosilicate glass for durability and corrosion resistance. Reinforced and tooled tops increase mechanical strength for improved performance. Thick walled design with tapered outside minimizes chipping during impact. Ceramic enamel scales indicate approximate volumes during solution measuring. Capacities range from 50 to 6000ml. Package quantities are 1, 8, 24, 36, and 48. Color is Clear. Dimensions vary per model.

    Click for more
  • KIMAX® Volumetric Flasks with Stoppers

    KIMAX® Volumetric Flasks with Stoppers
    See all 11 items in product family
    KIMAX® Volumetric Flasks With Stoppers Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

    KIMAX® volumetric flasks with stoppers are made of borosilicate glass for durability and corrosion resistance. Flasks feature a single graduation neck blasted ring for contained calibration. Enlarged stopper top provides neck protection if flask is tipped over. Includes marking spots for labeling and identification. Polyethylene stopper accommodates ground neck. Available styles include KIMAX® Volumetric Flask with Glass Stopper and KIMAX® Volumetric Flask with PE Stopper. Capacities range from 5 to 2000ml. Package quantities are 4, 6, and 12. Color is Clear. Dimensions vary per model.

    Click for more
  • Polycarbonate Erlenmeyer/Shaker Flasks

    Polycarbonate Erlenmeyer/Shaker Flasks
    See all 4 items in product family
    Polycarbonate Erlenmeyer/Shaker Flasks Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

    Polycarbonate Erlenmeyer/shaker flasks are made of polycarbonate for durability and corrosion resistance. Flasks are designed for cell cultures, plants, media preparation, storage, and more. Baffled flasks fit standard shaking incubator clamps and accommodate any platform. Clear resin construction retains clarity after gamma radiation. Available styles include Erlenmeyer Flask with Baffled Base and Erlenmeyer Flask with Flat Base. Capacities are 125, 250, and 1000ml. Package quantities are 24, 72, and 144. Dimensions vary per model.

    Click for more
  • Nalgene™ Erlenmeyer Flasks

    Nalgene™ Erlenmeyer Flasks
    See all 2 items in product family
    Nalgene™ Erlenmeyer Flasks Provide Superior Chemical Compatibility And Shatter-Proof Construction For Lab Reagents And Solutions In Medical And Laboratory Applications. Nalgene™ Erlenmeyer Flasks are made of PPCO and PETG to provide long lasting durability. Flasks handle suspension of cell culture, media preparation, mixing and storage. Break resistant. Flasks available vented or non-vented. Available styles are Erlenmeyer Flask and Sterile Single Use Erlenmeyer Flask. Closures are #7 and 45-430mm. Capacities are 500 ml and 2000ml. Colors are Clear and Translucent. Sold in package quantities of 4 and 12.

    Click for more