Browse Laboratory Glassware & Plasticware

(743 items)

Narrow Your Results

Brand

Capacity

  • Less...
  • More...

Material

  • Less...
  • More...

Color

Recently Viewed

Categories

  • Funnels

    Funnels
    See all 25 items in product family
    Funnels Are Used For Conducting Liquid Or Powder Through a Small Opening In Residential, Commercial, And Industrial Applications.

    Funnels are made out of PMP, polypropylene plastic, HDPE, and LDPE for long lasting durability. Large funnels have an extra wide stem that allows for extra coarse or clumping powders to easily pass through for ease of use. Large funnels allow for ample fast flow for increased efficiency. Smaller sizes have a handle at the rim for added stability. High density polyethylene provides chemical resistance to most acids, alkalis, and some organic solvents for resilience. Polypropylene plastic with ridges prevents vapor lock for reliability. Heights range from 2-5/8" to 17-7/8". Capacities range from 60 ml to 14.1 liters. Available colors are Clear, White and Black. Other specifications vary per model.

    Click for more
  • ECO Funnel Systems

    ECO Funnel Systems
    See all 25 items in product family
    ECO Funnel Systems Safely Collects Hazardous Liquid Waste In Medical and Laboratory Environments.

    ECO Funnel Systems are made of HDPE to provide long lasting durability. Sealed waste containers have a solvent funnel to safely house hazardous liquid waste. Styles include 4" or 8" Funnel Systems. Capacities range from 1 gallon to 5 gallons. Closure types include Quick Disconnect Fitting, Screw Cap and 38-400 to 100mm. Inside lid gasket has sturdy positive latch which ensures secure lid closure. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid. Dimensions vary per style.

    Click for more
  • Buchner Table-Top Funnels

    Buchner Table-Top Funnels
    See all 11 items in product family
    Bel-Art H14623-0000 Buchner Table-Top Funnel with Coarse Porosity Fixed Plate, 36" I.D., 14.75"H

    Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel using your choice of Fritware® or Perforated filter plate. A removable hose barbed connector accepts 12.7mm (1/2") I.D. tube and threads into 3/4" NPT bung on the funnel. Use the F36820-0118 Funnel Trowel to quickly and efficiently smooth fissures appearing during the filtration process. Fixed or removable Fritware® Porous Filter Plates are supported by a multiple ring grid. They are made of high density polyethylene, 6.4mm (1/4") thick, with a non-porous ring at the periphery of the plate which seals filter paper when used. Available in two porosities (medium and coarse), the medium porosity plate is 45-90 microns while the coarse porosity plate is 90-130 microns. Use below 52°C (125°F).Fixed or removable Perforated Filter Plates are made of 4.8mm (3/16") thick high density polyethylene (HDPE) with 4.8mm (3/16") perforations on 11mm (7/16") centers. The fixed version is for coarse filtration or use with a cloth or paper filter. The REMOVABLE filter plate is available for use in precious metals recovery. Use below 52°C (125°F). Truck shipping is required for 36" funnels.

    Click for more