Browse Laboratory Glassware & Plasticware

(906 items)

Narrow Your Results

Brand

Capacity

Material

  • Less...
  • More...

Color

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Glass Droppers

    Glass Droppers
    See all 1 items in product family
    Glass Droppers Are Used For Applications Including Medical, Laboratory, Storage, And More.

    Glass droppers are made of polypropylene for long lasting durability and corrosion resistance. Droppers are designed to dispense small amounts of liquid for testing and mixing applications. Includes rubber squeeze bulb for drip control. Features various sizes for application versatility. Standard GPI thread finish is 400. Type is Dropper Assemblies. Style is Glass Dropper Assembly. Package quantity is 1080. Color is Black. Lengths range from 100 - 102mm.

    Click for more
  • Stopcocks

    Stopcocks
    See all 2 items in product family
    Stopcocks Are Used For Applications Including Medical, Laboratory, And More.

    Stopcocks are made of polyvinylidene fluoride and polypropylene for long lasting durability and corrosion resistance. Stopcocks permit connection of two or three port tubing assemblies. Units are removable, leak-proof, and feature barbed tubulations that accept various tubing dimensions. Resistant to most chemicals. Steam autoclavable. Styles include Three-Way Fluoroplastic Stopcock and Three-Way Stopcock. Bore sizes are 4 and 8mm. Package quantity is 1. Colors are White and White/Red. Dimensions vary per model.

    Click for more
  • Vibration Damping Mounts

    Vibration Damping Mounts
    See all 3 items in product family
    Bel-Art F18385-0000 Vibrasorb® Economy Vibration Damping Mount, 15-3/8"L x 13-1/2"W x 4-5/8"H

    Vibrasorb® Vibration Damping Mounts facilitate optimal use and help protect electromechanical and optical equipment from excessive wear and even structural damage that can be caused by exposure to vibration. The Vibrasorb® Economy Vibration Damping Mount has a durable, high impact polystyrene shell with a smooth, non-slip neoprene working surface. Vibro-Absorber° damping mounts at each corner support the 20.8kg (46 lb) platform. The platform area is 34 x 27.5 cm (13-1/2 x 11") and easily wipes clean. Maximum carrying weight for effective vibration dampening is 11kg (24lb). Shipping weight: 24Kg (53 lbs).

    Click for more
  • Weighing Pans & Dishes

    Weighing Pans & Dishes
    See all 5 items in product family
    Weighing Pans And Dishes Are Used For Applications Including Medical, Storage, Distribution, And More.

    Weighing pans and dishes are made of aluminum for long lasting durability and dependability. Units are designed for general purpose drying, weighing, dispensing, mixing, and more. Crimped wall design increases pan rigidity for added strength. Units include no oil residue or vinyl coating for contamination prevention. Compact and easy to use. Available styles include Aluminum Drying Pan, Aluminum Moisture Balance Pan, and Aluminum Weighing Dish. Diameters range from 43mm to 5". Package quantities are 500 and 1000. Color is Silver. Dimensions vary per model.

    Click for more
  • Cleaning Supplies

    Cleaning Supplies
    See all 4 items in product family
    Cleaning Supplies Are Specifically Used To Clean Medical And Laboratory Equipment And Supplies.

    Cleaning Supplies include stainless steel sponge, OS extra dust remover, and detergent for glassware and plastics. Steel sponge has no sharp edges to damage surfaces or irritate hands and are flexible enough to thoroughly clean hard to reach areas. Grade 430 steel wool. Available sizes are 1 gallon, 5 gallon, 10 oz., and 2.5 x 4 sponge. Sold in package quantities of 1 or 2.

    Click for more
  • Lab Miscellaneous

    Lab Miscellaneous
    See all 9 items in product family
    Lab Miscellaneous items Are Used For A Variety Of Medical And Laboratory Applications.

    Lab Miscellaneous items include Drying Tubes, Tubing Clamps, Water Conditioner, Lab Thread Tape and Tube Fittings. Items are made of plastic, polypropylene and PTFE to provide long lasting durability. Available colors are Clear, White and Blue. Sold in package quantities ranging from 1 - 100.

    Click for more
  • Nalgene™ Versi-Dry Absorbent Rolls and Mats

    Nalgene™ Versi-Dry Absorbent Rolls and Mats
    See all 4 items in product family
    Nalgene™ Versi-Dry Absorbent Rolls and Mats are Ideal For Medical And Laboratory Applications.

    Quickly absorb spills and cushion breakable labware with Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors. Each surface protector is composed of thousands of Thermo Scientific™ Thirsty Cells™ for heightened performance. The polyethylene backing protects the benchtop from the harshest of chemicals. Use as a bench protector, shelf liner, cabinet liner or for wiping up isolated spills.

    Click for more
  • Alconox® Powdered Precision Cleaner

    Alconox® Powdered Precision Cleaner
    See all 1 items in product family
    Alconox® Powdered Precision Cleaner

    Alconox® Powdered Precision Cleaner is a concentrated, anionic detergent for manual and ultrasonic cleaning. Free rinsing to give you reliable results without interfering residues. Ideal for cleaning contaminants from glassware, metals, plastic, ceramic, porcelain, rubber and fiberglass. Excellent replacement for corrosive acids and hazardous solvents. USDA authorized. Dilute 1:100. pH 9.5.

    Click for more
  • Readycult® Coliforms 100 Test

    Readycult® Coliforms 100 Test
    See all 2 items in product family
    Readycult® Coliforms 100 Test Is Used In A Variety of Medical and Laboratory Environments.

    Readycult® coliforms 100 test is made of high quality materials for longevity. Vials test for the detection of total coliforms and E. coli in drinking water. Units are a premeasured, single use, sterilized media packet. If coliforms are present, their ß-galactosidase enzymes cleave the colorless X-GAL so culture medium changes from yellow to blue-green. If E. coli is present among the coliforms, the ß-glucuronidase enzymes cleave the MUG producing a blue fluorescence under UV-light. Provides a 99% confirmation of E. coli and eliminates the need for additional 24-48 hour confirmation steps. Style is Readycult® Coliforms 100 Test Kit. Kit quantities are 20 and 200 Tests.

    Click for more