Browse Laboratory Glassware & Plasticware

(938 items)

Narrow Your Results

Brand

Capacity

  • Less...
  • More...

Material

Color

Our Price

Go

Recently Viewed

Categories

  • Plastic Vials and Tubes

    Plastic Vials and Tubes
    See all 18 items in product family
    Vials and Tubes Provide Storage For Pills, Powders And More For Centrifuge Use In Medical and Healthcare Facilities.

    Vials and Tubes are made of polypropylene, LDPE, PE and Styrene to ensure long lasting durability. Rimless and round-bottomed style provides ease of use. Autoclavable at 121°C (250°F). Available styles include Conical Centrifuge Tube w/Rim, Microcentrifuge Tube, Rimless Centrifuge Tube, Sample Vial w/Captive Closure, and Snap Cap vial. Capacities range from 0.13 ml - 90ml. Package quantities are 12, 72, 100,144 and 500.
    Click for more
  • Serum Vials

    Serum Vials
    See all 2 items in product family
    Serum Vials protect Against Leakage, Breakage And Contamination For Medical And Laboratory Applications.

    Serum Vials are constructed of PETG or Borosilicate Glass to provide long lasting durability. Vials can be used with stoppers and caps. Serum Vials are packed in trayless shrink-wrapped modules. Stoppers and caps not included. Vials are sterile, non-cytotoxic, non-pyrogenic and are USP VI-compliant. Capacity is 10ml. Height is 50mm. Sterile to 10-6 SAL. Color is Clear. Sold in package quantities of 1260 or 800.

    Click for more
  • Glass Sample Vials

    Glass Sample Vials
    See all 26 items in product family
    Glass Sample Vials Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

    Glass sample vials are made of borosilicate glass for durability and corrosion resistance. Vial construction provides exceptional resistance to heat shock and chemical leaching. Units ensure high visibility for user convenience. Available styles include Screw Thread Sample Vial with Black Cap, Screw Thread Sample Vial with Green Cap, and Screw Thread Sample Vial without Cap. Capacities range from 0.50 dram (1.85ml) to 10 dram (40 ml). Package quantities are 72, 144, 1584, and 2016. Vial colors are Amber and Clear. Dimensions vary per model.

    Click for more
  • Glass Test Tubes

    Glass Test Tubes
    See all 4 items in product family
    Glass Test Tubes Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

    Glass test tubes are made of borosilicate glass for durability and corrosion resistance. Tubes are designed for tissue cultures, blood banks, and more. Unit construction reduces pH changes and leached contaminants from soda lime glass tubes. Compact design accommodates most test tube dispensers. Shrink wrapped for contamination prevention. Features rounded bottoms and fire-polished rims. Capacities are 3, 5, 7, and 10ml. Package quantity is 1000. Color is Clear. Dimensions vary per model.

    Click for more
  • Glass Culture Tubes

    Glass Culture Tubes
    See all 19 items in product family
    Glass Culture Tubes Allow Accurate Liquid Measurement for Applications Including Medical, Laboratory, Educational, and More.

    Glass culture tubes are made of borosilicate glass for durability and corrosion resistance. Tubes ensure chemical resistance against sodium leaching, common in soda lime glass products. Units are packed in trays for convenient bench top and drawer use. Shrink wrapped for breakage and contamination protection. Features uniform bottoms and consistent lengths. Available styles include KIMAX® Disposable Rim Top Culture Tube and Screw Thread Culture Tube with Cap. Package quantities are 144, 192, 288, 500, and 1000. Color is Clear. Meets ASTM requirements. Dimensions vary per model.

    Click for more
  • Pre-Cleaned Vials - Vacuum & Ionized

    Pre-Cleaned Vials - Vacuum & Ionized
    See all 5 items in product family
    Pre-Cleaned Vials - Vacuum and Ionized Allow Accurate Liquid Measurement and Storage for Applications Including Medical, Laboratory, Educational, and More.

    Pre-cleaned vials - vacuum and ionized are made of borosilicate glass for durability and corrosion resistance. Amber glass offers light and temperature shock protection. Thermoset plastic caps provide a range of chemical compatibility and temperature tolerances. Foam backed PTFE-faced liners provide chemical resistance and a low moisture transmission rate. Vacuum and ionization process removes dirt, lint, aerosols, and fine glass particles. Capacities are 1 dram (4ml), 2 dram (7.5ml), 8 dram (30ml), and 10 dram (40ml). Bottles are Amber and Clear. Caps are Black and Green. Neck finishes are 22-400, 24-400, 13-425, and 15-425. Package quantities are 72 and 144. Dimensions vary per model.

    Click for more
  • Chromatography Vials

    Chromatography Vials
    See all 1 items in product family
    Chromatography Vials

    Borosilicate Glass Screw Thread Chromatography Vials with large opening are for robotic arm samplers. Standard Screw Thread Chromatography Vials are designed for autos amplers requiring narrow necks. Dimensions: 12 x 32mm, 2ml. Clear Borosilicate Glass Large Opening Screw Thread Vial with 9mm neck finish. Case of 1,000.
    Click for more
  • Tubing Sinkers

    Tubing Sinkers
    See all 1 items in product family
    Bel-Art F32903-0102 Tubing Sinker, Fits 7/32" to 1/4" Tubing

    Teflon® sinkers keep tubing at the bottom of your container. Ideal for use with pumps and dispensers, these sinkers have hose barb ends for simple tubing connection. Solvent resistant and autoclavable. Sold as set of two sizes or individually. Fits Tubing Size I.D. 5.5 to 6.2mm (7/32" to 1/4").

    Click for more