Browse Laboratory Glassware & Plasticware

(906 items)

Narrow Your Results

Material

Our Price

Go

Recently Viewed

Categories

  • Thermometers

    Thermometers
    See all 24 items in product family
    H-B® B60202-0000 Easy-Read® Calibrated Liquid-In-Glass Thermometer, -10 to 70°C

    Feature a detailed Calibration Report stating corrections to one-tenth of the smallest division. Contains black EnviroKleen™ certified Enviro-Safe® liquid against yellow back glass. Individually packaged in a recyclable heavy duty storage box. Easy-Read® calibrated thermometers are individually serialized and made in the U.S. at our registered ISO/IEC 9001:2008 facility. They are tested and calibrated in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA.

    Click for more
  • Hydrometers

    Hydrometers
    See all 8 items in product family
    H-B® B61809-0000 DURAC® 0/100% Salt Brine % by Saturation Hydrometer

    Used for measuring sodium chloride saturation of salt brines in various industries including food, fishing, and transportation. Choose from two models with ranges from 0 to 100% or 0 to 26.5%. At 300mm (12") long, these plain form hydrometers are made of lead free ballast and glass. Each is individually serialized and has a temperature standardization of 60°F (15°C).DURAC® Salt Brine Hydrometers are hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in our ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Note: Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

    Click for more
  • Compact Sling Psychrometer

    Compact Sling Psychrometer
    See all 1 items in product family
    H-B® B61503-0000 DURAC® Compact Sling Psychrometer; -5/50°C

    Measure relative humidity with weather bureau-type wet and dry bulb thermometers. Two organic liquid filled thermometers with white back glass are mounted in a pocket sized self-contained plastic case designed with a built in slide rule to convert wet and dry bulb readings to relative humidity, thus eliminating the need for calculating tables.

    Click for more