Browse Laboratory Equipment

(3,735 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Dry Bath Incubator

    Dry Bath Incubator
    See all 2 items in product family
    Dry Bath Incubators Are Used By Clinical, Biological And Industrial Lab Settings.

    Dry Bath Incubators provide stable temperatures and even heating to provide optimum performance. 12v electronics make it portable with optional battery cords for use in the field. Scientific Dry Bath Incubator provide the choice to mix and match two standard heat blocks, while numerous other block configurations are available. USA Dry Bath Incubator available with 12DC 90-240AC voltage. Capacities are 2 (4) 50 ml Heat Blocks and 2 (12) 14 ml Heat Blocks.

    Click for more
  • SCILOGEX Digital Dry Bath

    SCILOGEX Digital Dry Bath
    See all 1 items in product family
    SCILOGEX HB120-S LED Digital Dry-Bath with Clear Cover, Single-Block, 110-120V, 50/60 Hz

    The SCILOGEX HB120-S LED Digital Dry Bath is ideal for molecular biology, histology, clinical, environmental and industrial laboratories, including melting and boiling point determination, enzyme reactions, incubation and activation of cultures, immunoassays, DNA denaturation, culture media tests, coagulation tests, blood-urea-nitrogen determinations and in-situ hybridizations. With a low profile and space saving design, control of temperature and time is displayed in real-time with clear independent displays. Various high grade aluminum blocks are available for common tube sizes providing excellent temperature uniformity from ambient +5 to 120°C.

    Click for more
  • SCILOGEX Dry Bath Heating Blocks

    SCILOGEX Dry Bath Heating Blocks
    See all 6 items in product family
    SCILOGEX Dry Bath Heating Blocks Allow Sample Incubation For Applications Including Hospitals, Laboratories, Medical Facilities And More.

    SCILOGEX dry bath heating blocks are made of aluminum for long lasting durability. Heating blocks are used for melting and boiling point determination, enzyme reaction, incubation, culture media tests, coagulation tests and more. Units support common tube sizes providing temperature uniformity from ambient +5 to 120°C. Temperature and time controls are displayed in real-time with independent displays. Features low profile space saving design. Tube capacities range from 0.2 ml to 50 ml. Places are 8, 28, 40 and 54. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Dry Baths

    Thermo Scientific™ Dry Baths
    See all 10 items in product family
    Thermo Scientific™ Dry Baths Regulate Temperature For Applications Including Medical, Laboratory, Industrial And More.

    Thermo Scientific™ dry baths are made of high quality materials for long lasting durability and dependability. Baths accommodate sample preparation, enzyme preservation, DNA amplification and more. Built-in temperature-sensing probe assists with temperature accuracy and control. Digital display allows convenient user visibility, access and control of temperature and time. Interchangeable block sizes allow convenient user maintenance. Powder coat finish provides corrosion resistance. Includes dry bath, US style plug, block lifter and plastic lid. Features a reduced heating rate, low voltage power input, small footprint and lightweight design. Type is Dry Bath. Available styles include Compact Digital Dry Bath/Block Heater, Digital Dry Bath/Block Heater, Digital Heating Cooling Drybath, Digital Heating Shaking Drybath and Touch Screen Dry Bath/Block Heater. Temperature ranges are 4° to 95°C, Ambient +2° to 100°C (Ambient at 25°C), Ambient +5° to 100°C and Ambient +5° to 130°C (Ambient at 25°C). Voltages are 100-120V, 100-240V and 120V. Package quantity is 1. CE marked. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Dry Bath Blocks

    Thermo Scientific™ Dry Bath Blocks
    See all 43 items in product family
    Thermo Scientific™ Dry Bath Blocks Are Used For Applications Including Medical, Laboratory, Pharmaceutical And More.

    Thermo Scientific™ dry bath blocks are made of high quality materials for long lasting durability and dependability. Blocks provide sample storage for preparation, enzyme preservation, DNA amplification and more. Units accommodate various tube quantities and dimensions for application versatility. Available styles include Block Heater, Block Heater (1/2 Block), Block Heater (1/4 Block), Digital Cooling Drybath Block and Tube Block Set w/ Cover. Places range from 3 to 96. Capacities range from 0.2mL Half-or-Full-Skirted PCR Plate to PCR Plate. For use with Compact Digital Dry Bath/Block Heater, Digital/Touch Screen Dry Baths/Block Heaters, Digital Heating Cooling Drybath and Digital Heating Shaking Drybath. Package quantity is 1. Dimensions vary per model.

    Click for more