Browse Laboratory Equipment

(3,743 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Test Tube & Vial Laboratory Racks

    Test Tube & Vial Laboratory Racks
    See all 145 items in product family
    Test Tube And Vial Laboratory Racks Provide Handling Stability And Storage For Applications Including Medical, Laboratory, Law Enforcement And More.

    Test tube and vial/elution racks are made of high quality materials for long lasting durability and dependability. Units provide various solution access, secure tube storage and transport ease. Styles include Color Comparison Tube Rack, Full-View Test Tube Support, Heavy Duty Test Tube Rack, In-Line Test Tube Rack, Incu-Shaker™ Tube Holder, Indexed Rack-Serpentine Numbering, Indexed Rack-Standard Numbering, Micro Sample Test Tube Rack and more. Capacities range from (18) 1.5 or 2ml, (12) 5ml, (12) 15ml and (6) 50ml Tubes to 5mm Tubes. Places range from 6 to 216. Package quantity is 1. Colors are Blue, Clear, Fluorescent Assorted, Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Fluorescent Yellow and more. Dimensions vary per model.

    Click for more
  • Centrifuge/Microcentrifuge & Conical-Elution Tube Racks

    Centrifuge/Microcentrifuge & Conical-Elution Tube Racks
    See all 76 items in product family
    Centrifuge/Microcentrifuge And Conical/Elution Tube Racks Provide Handling Stability And Storage For Applications Including Medical, Laboratory, Law Enforcement And More.

    Centrifuge/microcentrifuge and conical/elution tube racks are made of high quality materials for long lasting durability and dependability. Units provide various solution access, secure tube storage and transport ease. Styles include Centrifuge Tube Rack, Centrifuge Tube Refrigerator Rack, Conical Tube Holder, Connecting Microcentrifuge Tube Rack, Magic Touch™ Floating Tube Rack, Microcentrifuge Floating Bubble Rack w/ Hold-Down Disk, Microcentrifuge Floating Rack, Microcentrifuge Tube Rack and more. Capacities range from 0.2ml PCR Tubes or 1.5-2.0ml Microcentrifuge Tubes to 50ml Conical Tube. Places range from 1 to 120. Available colors are Assorted, Black, Blue, Clear, Fluorescent Assorted, Fluorescent Blue, Fluorescent Green, Fluorescent Orange and more. Dimensions vary per model.

    Click for more
  • Pipettor Stands and Racks

    Pipettor Stands and Racks
    See all 46 items in product family
    Pipettor Stands And Racks Are Used For Secure And Convenient Handing Or Storage Of Pipettes Or Pipettors.

    Pipette Racks And Stands are made of chemical resistant acrylic, polypropylene, polyethylene, stainless steel or epoxy-coated aluminum or steel materials for long lasting durability and dependability. Wide selection of Vertical, Horizontal or Rotary style units are available for secure and convenient handling or storage of from 12 to 94 pipettes or up to 10 pipettors and pipette fillers.

    Click for more
  • Bottle Racks

    Bottle Racks
    See all 6 items in product family
    Bottle Racks Are Used For A Wide Variety Of Laboratory Applications.

    Bottle Racks are made of epoxy-coated steel wire, acrylic, polypropylene for long lasting durability and dependability. Variety of rack types available to provide bottle/flask organization and improve processing and avoid collection errors. Styles are B.O.D. Bottle Rack, Standards Bottle Rack, Tissue Culture Flask Rack and Round Bottom Flask Carrier. Color finishes are Blue, Clear and White. Dimensions vary per style. Package quantity is 1.

    Click for more
  • Cuvette Racks

    Cuvette Racks
    See all 4 items in product family
    Cuvette Racks Hold Cells With Minimal Physical Contact To Eliminate Scratching And Damage.

    Cuvette Racks are made of polypropylene for long lasting durability and dependability. Provides gentle no-scratch support for fragile and expensive spectrophotometer cuvettes. Two tier rack design supports cuvettes with minimum physical contact, greatly reducing damage. Only corners of cuvettes touch racks. Accommodates from 12 to 20 cuvettes of 10 mm light path. Will not scratch quartz cuvettes. Steam autoclavable at 121° C (250° F). Types are Cuvette Rack-No-Wire™, Cuvette Racks and Spectro Cuvette Rack. Number of cuvette places are 12 and 20. Color finish is White. Dimensions vary per type. Package quantity is 1.

    Click for more
  • Drying Racks

    Drying Racks
    See all 9 items in product family
    Bel-Art F18933-0011 Lab-Aire II Single-Sided Non-Electric Benchtop or Wallmount Dryer, 1-Tier

    Laboratory space is always in high demand making the small footprint of the Scienceware® Lab-Aire® II Drying Racks a practical solution for drying and storing fragile, frequently used labware. Lab-Aire II Non-Electric Benchtop Dryers lets you place your dryer wherever it will be most convenient. Rugged ABS plastic will never corrode and easily wipes clean and the drip/storage trays have scalloped wells to hold long thin labware. Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and cylinders. Choose a single sided model to fit nicely against a wall for economy of space or double your capacity with a minimal increase in footprint with a double-sided model. A sturdy base provides excellent balance and support. Extra accessories and a variety of different sizes/configurations let you create a drying system that works for you.

    Click for more
  • Contact Plate/Petri Dish Racks

    Contact Plate/Petri Dish Racks
    See all 19 items in product family
    Contact Plate/Petri Dish Racks Are Designed For Efficiently Holding And Transporting Multiple Plates At One Time.

    Contact Plate/Petri Dish Racks are made of epoxy-coated steel, polycarbonate, polypropylene or ABS plastic for long lasting durability and dependability. Variety of types, colors and sizes are available to hold 6 up to 84 petri dishes/plates. Types are Contact Plate Rack, Petri Dish Rack, Petri Dish Dispenser Rack, Contact Plate/Petri Dish Rack, Petri Dish Carrying Rack and Petri Dish Dispensing Rack. Number of dish places are 6, 10, 11, 15, 30, 33, 42, 48, 54, 60 and 84. Color finishes are Assorted, Blue, Clear, Natural, Yellow, White. Dimensions and capacities vary per type. Package quantity is 1.

    Click for more
  • Specialty Laboratory Racks

    Specialty Laboratory Racks
    See all 16 items in product family
    Specialty Laboratory Racks Provide Handling Stability And Storage For Applications Including Medical, Laboratory, Law Enforcement And More.

    Specialty elution racks are made of high quality materials for long lasting durability and dependability. Units are designed for incubating tissue cultures and water bath or beaker stability. Even bottom decks provide tube reflective surface. Styles include Electrode Rack, Floating Rack for Cryotubes, Height Adjustable Water Bath Rack, Imhoff Cone and Separatory Funnel Rack, Nessler Tube Rack, Poxygrid® Imhoff Settling Cone Rack, Rotary Separatory Funnel Rack, Slant Rack and more. Capacities range from 1 Thermometer to 98mm Funnels. Places range from 3 to 143. Package quantity is 1. Colors for elution racks are Blue, Clear and White. Dimensions vary per model.

    Click for more
  • Freezer Storage Racks & Accessories

    Freezer Storage Racks & Accessories
    See all 9 items in product family
    Bel-Art Scienceware® Freezer Storage Racks & Accessories Can Be Configured To Customize Freezer Space In Medical And Laboratory Enviornments.

    Bel-Art Scienceware® Freezer Storage Racks are made of epoxy coated steel and polypropylene to provide long lasting durability. Racks are modular, ultra low freezer racks that link together side-by-side or can be securely stacked for horizontal and/or vertical storage. Top cover provides flat shelf space for additional storage. Available models include Ultra Low 5 Box Freezer Rack and Rack Top Cover, 144-Place Freezer Storage Box, 81-Place Divider and Pop Up 2" Freezer Box w/ or w/o 81-Place Divider. Available colors are White, Blue, Yellow, Green, Clear and Translucent. Dimensions vary per model.

    Click for more
  • TrippNT Graduated Cylinder Storage Racks

    TrippNT Graduated Cylinder Storage Racks
    See all 3 items in product family
    TrippNT Graduated Cylinder Storage Racks Store Cylinders In Medical Laboratories.

    TrippNT Graduated Cylinder Storage Racks are made of PVC for long lasting durability. Cylinders can be packaged upside down to keep dust and dirt out. Easy slide on/slide off design provides user convenience. Available in Large, Medium and Small sizes. Diameters are 12", 24" and 36". Color is White.

    Click for more
  • Support Stands

    Support Stands
    See all 2 items in product family
    Bel-Art H18303-0000 Heavy Duty Support Stand, 8-1/2" x 16" x 1-3/4" Base, 30" x 1/2" Rod

    Excellent for use in severe corrosive conditions, this heavy-duty support stand is made of polypropylene plastic and metal, yet has no exposed metal parts. Measuring 21.5 x 40.5 x 5cm H (8-1/2 x 16 x 1-3/4"), the base has a smooth surface for easy cleaning and weighs 2.5kg (5.5 lbs) for stability. A 12.5mm dia x 76cm L (1/2 x 30") rod can be screwed into the center of the base, or at either end, and has a deep thread and sturdy tightening knob.

    Click for more
  • The Collector Blood Tray

    The Collector Blood Tray
    See all 1 items in product family
    Bel-Art F18631-0715 The Collector Blood Tray, Complete Set, 14"L x 11-1/2"W x 2"H, 1/PK

    This versatile blood collection tray carries all you need from the lab to your patient, and can be rearranged to meet your specific needs. Includes two, 40-place test tube racks for tubes up to 16mm O.D., one 18-place slide holder, a large requisition section, and adjustable partitions to hold needles, syringes, cotton and other materials. Sturdy polypropylene plastic construction holds its shape even when fully loaded. Steam autoclavable at 121°C (250°F). Detachable handle is 17.8cm (7") high.

    Click for more