Browse Laboratory Equipment

(3,800 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Memmert Water Baths

    Memmert Water Baths
    See all 8 items in product family
    Memmert Water Baths Regulate Water Temperature For Applications Including Medical, Laboratory, Industrial And More.

    Memmert Water Baths are made of stainless steel for long lasting durability and corrosion resistance. Units are designed for sample incubation at a constant water temperature. Temperatures range up to +95°C (with Peltier cooling unit CDP115 from +10°C.) Accessories include Peltier cooling unit, flat or gable cover, shaking device, floor shelf and test tube rack. Available types include General Water Baths and Circulating Water Baths. Capacity range is from 7 to 45 Liters. Voltages are 115V and 230V. Dimensions vary per model.

    Click for more
  • Memmert Oil Baths

    Memmert Oil Baths
    See all 3 items in product family
    Memmert Oil Baths Regulate Oil Temperature For Applications Including Medical, Laboratory, Industrial And More.

    Memmert oil baths are made of stainless steel for long lasting durability and corrosion resistance. Units feature state of the art temperature control technology for sample incubation at a constant oil temperature. Temperatures range up to +200°C. Accessories include flat or gable cover and floor shelf. Capacity range is from 7 to 45 Liters. Voltages are 115V to 230V. Hertz is 50/60Hz. Wattages range from 1200W to 2800W. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Precision™ Water Baths

    Thermo Scientific™ Precision™ Water Baths
    See all 16 items in product family
    Thermo Scientific™ Precision™ Water Baths Regulate Water Temperature For Applications Including Medical, Laboratory, Industrial And More.

    Thermo Scientific™ Precision™ water baths are made of steel for long lasting durability and dependability. Baths provide temperature uniformity with perimeter-directed water flow. Coil-free internal design allows convenient unit maintenance. Low-fluid protection feature prevents unit overheating and damage. Icon-based graphical display allows ergonomic monitoring and operation. Includes auto-on and auto-off timers for scheduling ease and efficiency. Features hinged lid and height adjustability accommodating various height requirements. Available styles include Precision Circulating Water Bath, Precision Coliform Water Bath, Precision Dual General Purpose Water Bath, Precision Dubnoff Shaking Water Bath, Precision General Purpose Water Bath, Precision Shaking Water Bath, Precision Shallow General Purpose Water Bath and Precision Shallow Shaking Water Bath. Type is Water Baths. Liter capacities range from 2 to 89. Temperature ranges are Ambient + 5°C to 100°C, Ambient to 90°C and Ambient to 100°C. Wattages range from 200W to 1500W. UL listed, CE marked. Dimensions vary per model.

    Click for more
  • LW Scientific Water Baths

    LW Scientific Water Baths
    See all 1 items in product family
    LW Scientific Water Bath creates a constant temperature with an open reservoir and immersion circulator, ideal for heating temperature-sensitive samples. The stainless steel reservoir is seamless, eliminating the possibility of rust and leaks, and the rounded corners are easy to clean. The control unit achieves the desired temperature quickly and maintains a constant temperature to prevent sample overheating. Select desired setting with the touch-pad digital controller, and view the actual temperature on the red LED display. The compact design and stainless steel reservoir make this product a must for every lab.

    Click for more
  • SHEL LAB­ Water Baths

    SHEL LAB­ Water Baths
    See all 6 items in product family
    SHEL LAB­ Water Baths Allow Sample Incubation for Applications Including Medical, Laboratory, Quality Control, and more.

    SHEL LAB­ water baths are made of steel for strength and durability. Microprocessor ensures precise temperature control for readout accuracy. Polymer-coated or stainless steel tanks are easy to clean for low maintenance. Air jacket design radiates heat to sides and bottom of tank, eliminating hot spots. Recessed heating element prevents low water level burnout. Includes thermometer clip. Available style include Circulating Water Bath, General Purpose Water Bath, and Shaking Water Bath. Liter capacities are 7, 15, 17, 22, 23, and 27. Controller is Digital PID. Voltage is 115. Dimensions vary per model.

    Click for more