Browse Medical Equipment

(1,905 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Metal Glove Box Holders

    Metal Glove Box Holders
    See all 37 items in product family
    Glove Box Holders Provide A Convenient, Simple Storage Solution For Examination Rooms.

    Glove Box Holders allow easy access to disposable apparel in exam rooms, hospitals, laboratories and more. Holders are available in a variety of sizes and styles to suit any volume of usage. Available colors include Chrome, Blue, Silver, Stainless Steel or White. Dimensions vary per model.

    Click for more
  • Non-Metal Glove Box Holders

    Non-Metal Glove Box Holders
    See all 28 items in product family
    Non-Metal Glove Box Holders Provide Glove Storage For Applications Including Medical, Laboratory, Healthcare And More.

    Non-metal glove box holders are made of high quality materials for long lasting durability and corrosion resistance. Holders allow convenient storage and access for boxed or loose gloves. Units allow wall or countertop installation for location and application versatility. Available styles include Apparel Dispenser, Clear PETG Glove Box Holder, Easy Access Horizontal Box Glove Dispenser, Glove Box Holder, Hairnet Dispenser, Plain Glove Box Holder/Dispenser, Poly Small Glove Dispenser, Poly Large Glove Dispenser and more. Glove box capacities are Single, Double, Triple and Quadruple. Package quantity is 1. Colors are Clear, White and White/Clear. Dimensions vary per model.

    Click for more
  • Procedural Face Masks

    Procedural Face Masks
    See all 22 items in product family
    Procedural Face Masks Ensure Protection And Comfort During Long-Term Wear In Medical Facilities, Laboratories, Hazordous Enviornments And More.

    Procedural Face Masks are made of non-woven polyester for long lasting durability. Available styles include Antiviral Medical Face Mask, Pleated Earloop Mask w/ or w/o Shield, Cone Mask, Economy Molded Mask, Prohibit Mask w/Eye Shield, Premium Molded Mask, Standard/Technol or Valueline Face Mask. Available colors are Blue, Peach, Pink and White. Sizes areSmall, One Size Fits All and Standard. Sold in case quantities of 25, 50 or 100.

    Click for more
  • Tongue Depressors

    Tongue Depressors
    See all 2 items in product family
    Tongue Depressors Are Used For Use In Doctor Offices, Dentist Offices, School Infirmaries And More.

    Tongue Depressors are made of high quality, 100% wood for long lasting durability and strength. Can also be used for spreading ointments, stirring medications and more. Depressors are smooth and splinter free for safe, comfortable use. Adult Tongue Depressors are 6 inches in length and are non-sterile. Splinter Free Tongue Depressors are latex free to help prevent allergic reactions. Available in quantities of 100 or 500.

    Click for more
  • Cotton Rolls & Applicators

    Cotton Rolls & Applicators
    See all 4 items in product family
    Cotton Rolls & Applicators Are Made With Non-Sterile 100% Cotton

    Cotton Rolls are high quality, soft cotton rolls made from 100% virgin cotton. Non-linting, non-sterile and pliable. 20% more absorbent than the leading brand. Cotton rolls maintain their shape when wet and will not adhere to mucous membranes. Cotton Tipped Applicators are made from all wood dowels with very tight 100% cotton bud to minimize linting and prevent shredding. Comes sealed in autoclavable bag with indicator.

    Click for more
  • Patient Towels, Headrest Covers & Exam Paper

    Patient Towels, Headrest Covers & Exam Paper
    See all 18 items in product family
    Patient Towels, Headrest Covers And Exam Papers Are Designed To Provide Protection In A Variety Of Medical Settings.

    Patient Towels, Headrest Covers And Exam Papers help to prevent moisture for increased patient protection. The poly tissue construction provides maximum absorbency and strength. They aid in infection control by guarding against stains and spills. Used for use in physician's offices, clinics, industrial health-care centers, surgery centers, X-ray labs, hospital outpatient areas and emergency rooms. Available styles include Exam Table Paper, Disposable Drape Sheets, Headrest Covers, Patient Towels, Pillowcases, Stretcher Sheet and more. Available colors are Blue, Crepe, Green, Lavender, Pink and White. Available package quantities are 6-500 or 12 rolls/case. Individually poly bagged for cleanliness during shipping and storage. Sizes vary.

    Click for more
  • Disposable Drinking Cups

    Disposable Drinking Cups
    See all 5 items in product family
    Disposable Cups Are Used For DentistÂ’s Exam Rooms, Procedural Rooms And Anywhere Patient Mouth Rinsing Is Required.

    Disposable drinking cups have a special embossed grip that provides greater strength and makes dispensing easier. Lustrous high-gloss finish. Recyclable. Sold 1,000 per case.

    Click for more
  • Pillows & Supports

    Pillows & Supports
    See all 7 items in product family
    Pillows And Supports Enhance Therapeutic Comfort During Medical Exams And Treatments.

    Pillows and Supports are made using down-like material for long-lasting freshness and superior pillow life. Sleeping Pillows are specifically designed to provide support needed for restful sleep. Traveler Pillow supports neck when sitting or lying down to prevent stiffness. Cervical Support Pillow includes an ice pack to combine comfort with therapeutic benefits of cold or hot therapy. Sizes vary per model.

    Click for more
  • Medical Squeeze Bottle Holders

    Medical Squeeze Bottle Holders
    See all 23 items in product family
    Medical Squeeze Bottle Holders Are Used For Hosptials, Medical Centers, Heath Care Walk In Areas And More.

    Medical Squeeze Bottle Holders are made from chemically resistant ABS, PETG, PVC/Blue-Acrylic or Polyethylene for long lasting durability and safety. Available in 3, 5, 7 and 9-Hole Two Story Bottle Holder, Spinning Bottle Holder, Small 1, 2, 3 and 4-Hole Bottle Holder, Large 1, 2, 3 and 4-Hole Bottle Holder, 500 mL Bottle and 1 liter Bottle Holders. Dimensions vary per model. Available colors are White/Blue-Top, White and Clear.

    Click for more
  • Drug and Alcohol Test Kits

    Drug and Alcohol Test Kits
    See all 15 items in product family
    Drug and Alcohol Test Kits Detect And Control Illegal Substances In Medical Laboratories, Healthcare Facilities, Schools And More.

    Drug and Alcohol Test Kits are used to test for detection of controlled and illegal substances and cholesterol. Available kits include 4-, 5-, and 12-Panel Dip Card/Dipstick Drug Test, 6-Panel Oral Fluid Drug Test, Drug Screen Cup w/Adulteration Testing, DOT Approved Saliva Alcohol Screening Test, On-Site Cholesterol Test and more. Contents vary per kit.

    Click for more
  • Medical Security Paper

    Medical Security Paper
    See all 3 items in product family
    Medical Security Papers Are Used For Prescription Pads, MRIs, CAT Scans And Medical Tests.

    Medical Security Papers are made with seven security features to prevent copying, erasing and counterfeiting and quality paper material provides lasting durability. Tamper-resistant paper prevents unauthorized copies and safeguards confidential documents. Pantograph prints word, VOID, on front when duplicated. Printed watermarks on back can be seen when held up to light source. Coin-reactive ink on back side changes color when scratched with coin. Microtext borders contain the DocuGard product name and difficult to copy. Erasure-resistant background prevents erasure. Heat-sensitive thermochromatic ink with Rx symbol disappears when subject to touch or heat from copier. Security Listing on sheet designed to prevent counterfeiting. Paper exceeds federal guidelines set by Centers for Medicare and Medicaid Services (CMS) to reduce risk of fraud. Color is Blue. Size is 8-1/2 in. W x 11 in. L. Package quantity is 500.

    Click for more
  • File Chart Holder

    File Chart Holder
    See all 1 items in product family
    Chart Holder Conveniently Stores Files And Patient Charts For Easy Access.

    Unbreakable file and chart holder is used for oversized pieces of literature, patient files, and folders on exam room doors, nurses stations and reception areas. Chart holder accommodates any size paper or folder up to 1-1/3" thick. File and chart holder is made of high-impact plastic. Tongue and groove sides prevent paper fallout. Features a high tension, spring action bracket to keep literature firmly in place. Chart holder is wall mountable.

    Click for more
  • Anatomical Charts

    Anatomical Charts
    See all 69 items in product family
    Anatomical Charts Teach Human Anatomy And Provide Patient Education In Schools, Physician's Offices, Hospitals And More.

    Anatomical Charts are available as Laminated, Paper or Sticky-Back charts to provide lasting durability in classrooms or offices. Large selection of anatomical charts available including Acupuncture, Arthritis, Foot and Ankle, Hand and Wrist, Human Heart, Knee Joint, Larynx, Nervous System, Spinal Column and more to aid in medical studies. Posters explaining conditions including Osteoporosis, Parkinson's Disease, Rheumatic Diseases, Sports Injuries, Stoke and Whiplash also listed. Anatomical charts are 18" x 24" or 20" x 25".

    Click for more
  • Anatomical Models

    Anatomical Models
    See all 104 items in product family
    Anatomical Models Are Widely Used In Schools, Physician's Offices, Hospitals And More To Explain The Internal And External Structure Of The Human Body.

    Anatomical Models are manufactured to exact medical quality standards for accurate demonstration of human body structure and function to students or patients. Wide range of anatomical models available including Muscles, Individual Bones, Joints, Spines, Skulls, Skeletons, Brains, Hearts and more. Some styles include removable components to provide intricate detail. Dimensions vary per model.

    Click for more
  • Patient Room ID Flag Systems

    Patient Room ID Flag Systems
    See all 4 items in product family
    Room ID Flag Systems Clearly Identify Room Availability.

    Room ID Flag Systems are made of steel for long lasting durability. Flag system is used by medical facilities and more to alert staff to room availability, guide visitors properly and protect patients. Swings for ideal viewing from various locations. Room ID Flag System can be rearranged by color. Assorted colors available.

    Click for more
  • Swabs

    Swabs
    See all 2 items in product family
    Swabs Allow Bacterial Testing for Applications Including Medical, Laboratory, and More.

    Swabs are made of high quality materials for longevity. Kit includes swabs, culture medium, and membrane device. Media developed bacteria produces a range of various colored and sized colonies. Yeast and mold kit monitors food and beverages, dental unit water, dialysate, pharmaceuticals, and more. Styles include Total Count Swab Kit and Yeast and Mold Swab Kit. Case quantity is 25.

    Click for more
  • Enema Bag and Tube Set

    Enema Bag and Tube Set
    See all 1 items in product family
    Covidien Dover™ Enema Bag and Tube, Pre-Lubricated Tip, 1500mL Bag, Case of 50

    Patient care products cover a wide variety of situations: vaginal irrigation, enema bags and buckets, rectal tubes and flatus bags. 100% Latex-Free. Dover™ Enema Bag and Tube, Pre-Lubricated Tip, 24 Fr/Ch (8.0 mm) x 60" (1.5 m). The enema bag has a capacity of 1500 mL.



    Click for more
  • Alcohol Preps

    Alcohol Preps
    See all 1 items in product family
    Covidien Webcol™ Alcohol Preps, Large, 2-Ply, Sterile, Box of 200

    Covidien wound care products represent over a century of quality and innovation trusted by health care professionals around the world.

    Features:
    • Premium pad material provides maximum absorbency for scrubbing and cleansing
    • 70% isopropyl alcohol
    • Sterile, non-woven sponges designed for moderate cleansing
    • Economical
    • Available in convenient sizes for a variety of uses


    Click for more
  • DEFEND®LOC Sterilization Pouches

    DEFEND®LOC Sterilization Pouches
    See all 11 items in product family
    DEFEND®LOC Sterilization Pouches Provide Sterilization For Medical Or Laboratory Instruments.

    DEFEND®LOC Pre-Folded Sterilization Pouches are made with built-in, lead-free internal and external indicators for optimum sterilization of instruments. Internal indicator ensures correct sterilization temperature is reached, eliminating the need for an internal indicator strip inside the pouch. External indicator will still change color when optimal temperature is reached. Other features include Quick and easy seal, pre-folded flap closure folds to help eliminate misaligned seals that can compromise sterility. Reinforced plastic pouch and rugged medical-grade paper guard against tears and perforations. Sterilization pouches measure 4" W x 2-1/4" H. color is White/Blue. Sold in package quantities of 200.

    Click for more