Browse Medical Equipment

(1,907 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Hospital Bed Mattresses

    Hospital Bed Mattresses
    See all 128 items in product family
    Hospital Bed Mattresses Are Used For Use In Hospitals Or Long Term Care Facilities.

    Hospital Bed Mattresses are made for long lasting durability and dependability. Multi-layered, high density foam to provide optimal pressure redistribution. Top layer of foam is high resilient and die-cut to provide comfort and proper pressure redistribution. Heel section is uniquely designed to provide extremely low skin interface pressure, preventing pressure ulcers. Mattress cover is a 2-way stretch, water resistant, vapor permeable nylon. Models with 3 inch Elevated Perimeter prevent patient falls. High quality inner spring design ensures maximum comfort. Vinyl coveris waterproof, anti-bacterial and anti-static. Some models designed for immersion and envelopment therapies to provide proper treatment of skin maceration, pressure, sheer, and friction. Weight capacities range from 250 lbs - 1000 lbs. Variety of types available. Dimensions vary per model.

    Click for more
  • NK Medical Beds

    NK Medical Beds
    See all 5 items in product family
    NK Medical Products Beds Are Designed For Various Special Needs And Applications.

    NK Medical Products Beds are solidly made for long lasting durability and dependability. Various types available for particular need or application. Adult Beds are available for acute care or long term care. Feature a durable finish that is easy to clean and maintain. Sturdy and attractive headboards and footboards complement any medical or at home setting. Electric positioning controls. Engineered to ensure quiet, smooth operation. Equipped with locking casters so to ensure patients are safe in any position. Youth Beds feature full safety length bedside rails that meet 2-3/8 inch spacing requirements for preventing entrapment, 5 inch braking casters, solid pan sleeping surface (non-helical design) and improved crank mechanism. Includes 4 IV hook holes and 4 urine bag hooks and Perfed Comfort Mattress. 33 to 43 inch height adjustment. Sleeping surface measures 33-1/2 x 64-1/2 inches. Available in Manual Crank or Electric models. Seclusion Bed is used for use in Psych Centers and Prisons. Sturdy, one piece welded bed made of epoxy coated, slotted 18 gauge steel construction. 1/4 inch anchor plates. Overall Dimensions are 17 in. H x 35-1/2 in. W x 80 in. L.

    Click for more
  • Adjustable Hospital Beds

    Adjustable Hospital Beds
    See all 49 items in product family
    Adjustable Hospital Beds Are Used For Hospitals, Home Care Centers, Assisted Living Facilities And More.

    Adjustable Hospital Beds are made from a variety of high quality materials for long lasting durability and dependability. Variety of types and styles available. Allow back and foot angle adjustment to provide anatomically correct sleeping surfaces to meet individual needs. Sizes are 35 in., 36 in., 42 in., 48 in. and 54 in.. Weight capacities are 450 lbs, 600 lbs, 750 lbs and 1,000 lbs. Dimensions and colors vary per type. Quantity is 1.

    Click for more
  • Bed Rails

    Bed Rails
    See all 17 items in product family
    Bed Rails Provide Stability To Patients When Getting In And Out Of Bed.

    Bed Rails are made from a variety of high quality materials for long lasting durability and dependability. Selection includes Bed Rails, Bed Canes, Assist Poles, Bed Caddies, Lift Assists, Bed Tables and more to meet patient requirements. Weight capacities from 250 lbs. to 400 lbs. Dimensions and colors vary per type.

    Click for more
Featured Items