Browse Medical Equipment

(1,937 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • ICU Standard and Klimer Cribs

    ICU Standard and Klimer Cribs
    See all 28 items in product family
    NK Medical Products ICU Cribs Are Used For Safe And Secure Hospital Care Applications.

    NK Medical Products ICU Cribs are solidly made of high quality 20 Gauge Steel Tubing for long lasting durability and dependability. Wide selection of Infant, Child or Youth type cribs feature easy access safety gates, 5 inch casters (2 braking), solid pan sleeping surface and Flat, Trendlenburg or Gatch/Trendlenburg deck. Chrome or Epoxy finish. Klimer models include vinyl side panels with blue trim. Optional accessories include patient weighing system, mattress, cage top, plexi top, bubble top, central locking casters, bumper pads, under crib storage bin with oxygen tank cutouts, IV pole with bracket, steering caster, teething guards, dialysis gate and dual access gates. 44 inch length, 30 inch width cribs are available in 61 and 78 inch heights.

    Click for more
  • Infant Standard and Klimer Cribs

    Infant Standard and Klimer Cribs
    See all 12 items in product family
    NK Medical Products Infant Cribs Are Used For Safe And Secure Hospital Infant Care Applications.

    NK Medical Products Infant Cribs are solidly made of high quality 20 Gauge Steel Tubing for long lasting durability and dependability. Feature easy access safety gates, 5 inch casters (2 braking), solid pan sleeping surface and Flat, Flat w/Plexi End or Trendlenburg deck. Chrome or Epoxy finish. Klimer models include vinyl side panels with blue trim. Optional accessories include patient weighing system, mattress, vinyl top, central locking casters, bumper pads, under crib storage bin with oxygen tank cutouts, steering caster, dialysis gate, dual access gates and teething guards. 44 inch length, 30 inch width cribs are available in 61 and 78 inch heights.

    Click for more
  • Child Standard and Klimer Cribs

    Child Standard and Klimer Cribs
    See all 16 items in product family
    NK Medical Products Child Cribs Are Used For Safe And Secure Hospital Child Care Applications.

    NK Medical Products Child Cribs are solidly made of high quality 20 Gauge Steel Tubing for long lasting durability and dependability. Feature easy access safety gates, 5 inch casters (2 braking), solid pan sleeping surface and Flat, Gatch or Trendlenburg deck. Chrome or Epoxy finish. Klimer models include vinyl side panels with blue trim. Optional accessories include patient weighing system, mattress, vinyl top, central locking casters, bumper pads, under crib storage bin with oxygen tank cutouts, steering caster, dialysis gate, dual access gates and teething guards. 44 inch length, 30 inch width cribs are available in 61 and 78 inch heights.

    Click for more
  • Youth Standard and Klimer Cribs

    Youth Standard and Klimer Cribs
    See all 4 items in product family
    NK Medical Products Youth Cribs Are Used For Safe And Secure Hospital Care Applications.

    NK Medical Products Youth Cribs are solidly made of high quality 20 Gauge Steel Tubing for long lasting durability and dependability. Feature easy access safety gates, 5 inch casters (2 braking), solid pan sleeping surface, safety extenders and Gatch deck. Chrome or Epoxy finish. Klimer model includes vinyl side panels with blue trim. Optional accessories include patient weighing system, mattress, cage top, plexi top, bubble top, central locking casters, bumper pads, under crib storage bin with oxygen tank cutouts, steering caster, IV pole with bracket, dialysis gate and dual access gates. 44 inch length, 30 inch width cribs are available in 61 and 78 inch heights. 61 inch height ICU Crib also available.

    Click for more
  • NK Medical Bassinets

    NK Medical Bassinets
    See all 9 items in product family
    NK Medical Products Bassinet Carriers Are Used For Hospital Maternity Room And Secure Mobile Applications.

    NK Medical Products Bassinet Carriers are made of solid Stainless Steel, Melamine or Red Oak Veneer Plywood construction for long lasting durability and dependability. Various styles and material construction available for particular need or application. Choose all stainless steel or wood units or steel frame units with wood drawer fronts and/or cabinet doors. Bottom Shelf Only, Open Cabinet, Closed Cabinet and Sliding Drawer units in various configurations. Secure tops for holding bassinet in place while stationary or in transit. All move easily room to room or area to area on sturdy casters. Dimensional sizes vary per model.

    Click for more
  • Neonatal Cribettes

    Neonatal Cribettes
    See all 2 items in product family
    NK Medical Products Neonatal Cribettes Are Used For Safe And Secure Hospital Care Applications.

    NK Medical Products Neonatal Cribettes are solidly made of high quality 20 Gauge Steel Tubing for long lasting durability and dependability. Larger than a bassinet but smaller than a standard crib for easy access. 12 inch height lightweight side rails. 3 inch casters (2 braking). Solid pan sleeping system (non-helical design) with Fowler deck. Confetti epoxy finish. Appropriate for twins. Optional accessories include patient weighing system, 3 inch mattress, bumper pads, under crib storage bin with oxygen tank cutouts and IV pole with bracket. Available in Standard unit with Head End safety gate or ICU unit with ICU Safety Gate System. Measure 44 in. H x 24 in. W x 36 in. L.

    Click for more