Browse Medical Equipment

(19,493 items)

Narrow Your Results

Capacity Cubic Feet

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Countertop & Undercounter Refrigeration

    Countertop & Undercounter Refrigeration
    See all 17 items in product family
    Free Standing, Built-In And Countertop Refrigeration Is Designed For A Variety Of Medical Applications.

    Free Standing, Built-In And Countertop Refrigeration is constructed of steel, stainless steel, ABS and a baked-on powder coat finish for long lasting durability and dependability. Variety of types available with varying number of doors/shelves and defrost types to meet refrigeration requirements. Freestanding units for installation where adequate ventilation on all sides is present. Provides microprocessor digital temperature controller, digital temperature display, audible and visual alarm package for vaccine security, leveling legs and keyed door lock. Types are Premier Free Standing Undercounter Refrigerator, Premier Built-In Glass Door Under Counter Freezer, Premier Built-In Glass Door Undercounter Refrigerator, Premier Built-In Undercounter Glass-Door Refrigerator, and Standard Freestanding Undercounter Refrigerator. Color is White. Door types are Single Glass Door and Single Solid Door. Defrost types are Cycle, and Manual.Shelf quantity, capacities and dimensions vary per type. Package quantity is 1. 2 Years Parts and Labor Warranty.

    Click for more
  • Large Capacity Medical Refrigerators

    Large Capacity Medical Refrigerators
    See all 22 items in product family
    Large Capacity Medical Refrigerators Are Used For Large Capacity Refrigeration Requirements In Pharmacies And Other Medical Environments.

    Large Capacity Medical Refrigerators are constructed with a stainless steel interior floor, acrylic enamel interior walls and baked-on powder finish for long lasting durability and dependability. Variety of types available with varying number of doors and shelves to meet refrigeration requirements. Provides self-closing, energy efficient, double pane vacuum insulated doors, adjustable, electrostatically coated wire shelves, adjustable microprocessor temperature controller, digital temperature display, audible and visual alarms for high and low temperatures and power failure, battery back-up and safety shielded interior lights. Some models include swivel casters for mobility. Types are Premier Large Capacity Refrigerator For Pharmacies and American Biotech Supply Standard Large Capacity Refrigerator For Pharmacies. Color is White. Door types are 1 Glass Swing, Double Slide Glass Door, Double Swing Glass Door, Single Glass Door, Triple Slide Glass Door and Triple Swing Glass Door. Capacities, shelf quantity and dimensions vary per type. Package quantity is 1. 2 Years Parts/Labor Warranty and 5 Year Compressor Warranty.

    Click for more
  • Dual Temperature Refrigeration

    Dual Temperature Refrigeration
    See all 9 items in product family
    Dual Temperature Refrigeration Is Designed For A Wide Variety Of Refrigeration Requirements In Pharmacies And Other Medical Environments.

    Dual Temperature Refrigeration is constructed with a white baked-on powder coat finish on cabinet and shelves and an ABS material flat door liner for long lasting durability and dependability. Variety of types available with varying number of doors/shelves to meet refrigeration requirements. Provides adjustable microprocessor temperature controller or mechanical thermostat, battery back-up alarms, leveling legs and heavy duty handle. Some models include swivel casters with locks for mobility. UL listed. Types are Standard Dual Temperature Refrigerator/Freezer and Basic Dual Temperature Refrigerator/Freezer. Color is White. Door type, shelf quantity, capacities and dimensions vary per type. Package quantity is 1. 2 Years Parts/Labor Warranty and 5 Year Compressor Warranty.

    Click for more
  • Summit Medical Refrigerators

    Summit Medical Refrigerators
    See all 26 items in product family
    Summit Medical Refrigerators Stabilize Temperature Performance For Hospitals, Laboratories, Medical Facilities And More.

    Summit medical refrigerators are made of high quality materials for long lasting durability. Units are commercially approved for use in 24 spaces. Includes automatic internal fan defrost operation with gel packs for even cold air distribution. Door includes front lock and high temperature warning alarm displaying current and high/low temperatures. Features switchable interior light, adjustable shelves, and hospital grade cord with green dot plug for added safety in high traffic areas. ADA compliant units available. Available styles include Compact, Drawer, Full-Sized and Under Counter. Cubic feet capacities range from 1.7 to 17.0. Thermostat options are Dial or Digital. Shelf/drawer quantities are 2 Drawers, 2 Shelves, 3 Drawers, 3 Shelves, 4 Shelves or 6 Shelves. Voltage is 115. Colors are Stainless Steel and White. Dimensions vary per model.

    Click for more
  • Summit Medical Freezers

    Summit Medical Freezers
    See all 40 items in product family
    Summit Medical Freezers Provide Temperature Stability For Hospitals, Laboratories, Medical Facilities And More.

    Summit medical freezers are made of high quality materials for long lasting durability. Freezers operate at -20°C allowing for extended food, vaccine and specimen storage. High temperature door alarm display advises of internal temperature without exposing contents to prolonged external conditions. Units fit securely on countertops and include removable shelves and easy to clean liners. Features front lock with hospital grade green dot plug for added safety in high traffic areas. Additional options include self-closing doors and open door alarms. ADA compliant units available. Available styles are Compact, Full-Sized and Under Counter. Cubic feet capacities range from 1.4 to 5.8. Thermostat options are Dial or Digital. Colors are Stainless Steel and White. Dimensions vary per model.

    Click for more
  • Summit Medical Combination Refrigerator-Freezers

    Summit Medical Combination Refrigerator-Freezers
    See all 1 items in product family
    Summit Medical Refrigerator-Freezers Are Designed For Hospitals, Laboratories, Medical Facilities And More.

    Summit medical refrigerators-freezers are made of high quality materials for long lasting durability. Units allow secure compact freezer, refrigerator stacking. Includes adjustable shelves, door storage, internal fan-forced cooling, insulation and mounted lock. Temperature alarm displays current and high/low temperatures on door. Hospital grade cords with green dot plugs ensure stability in high traffic locations. Includes gel packs for interior stabilization. ADA compliant units available. Available styles include Compact and Stacked. Cubic feet capacities are 2.9, 3.4, 4.1 and 11.7. Shelf options include 1, 2, 3 or 4. Defrost options are Automatic or Cycle. Color finish is White. Dimensions vary per model.

    Click for more
  • ABS Pharmacy/Vaccine Undercounter & Countertop Refrigerators

    ABS Pharmacy/Vaccine Undercounter & Countertop Refrigerators
    See all 9 items in product family
    ABS Pharmacy/Vaccine Undercounter And Countertop Refrigerators Are Used For Applications Including Medical, Laboratory, Pharmaceutical, And More.

    ABS pharmacy/vaccine undercounter and countertop refrigerators are made of high quality materials for long lasting durability and corrosion resistance. Refrigerators feature a digital display microprocessor temperature controller and adjustable operating temperature range for convenient operation. Remote alarm contacts and audible and visual high and low temperature alarm alert operator to significant temperature or humidity deviation. Includes high density polyurethane foam insulation, forced draft circulation system, back wall evaporator cover, and keyed door lock for temperature control and sample protection. Features pull handle for convenient content access, magnetic door gaskets for positive seal, and shelves for added storage. Leveling legs allow ergonomic unit stability for uneven surfaces. Available styles include Built-In Undercounter, Compact, and Under Counter. Types are Premier Pharmacy/Vaccine Countertop Refrigerator and Premier Pharmacy/Vaccine Undercounter Refrigerator. Cubic feet capacities are 1.0, 2.5, 4.5, 4.6, and 5.2. Doors are Glass and Solid. Shelves are 2, 3, and 4. Cabinet finishes are Stainless Steel and White. UL listed. Dimensions vary per model.

    Click for more
  • ABS Pharmacy/Vaccine Upright Refrigerators

    ABS Pharmacy/Vaccine Upright Refrigerators
    See all 34 items in product family
    ABS Pharmacy/Vaccine Upright Refrigerators Are Used For Applications Including Medical, Laboratory, Pharmaceutical, And More.

    ABS pharmacy/vaccine upright refrigerators are made of high quality materials for long lasting durability and corrosion resistance. Refrigerators feature a digital display microprocessor temperature controller and adjustable operating temperature range for convenient operation. Remote alarm contacts and audible and visual high and low temperature alarm alert operator to significant temperature or humidity deviation. Includes high density polyurethane foam insulation, forced draft circulation system, back wall evaporator cover, and keyed door lock for temperature control and sample protection. Features magnetic door gaskets for positive seal, shelves for added storage, and leveling legs for unit stability on uneven surfaces. Available styles include Premier Pharmacy/Vaccine Compact Refrigerator, Premier Pharmacy/Vaccine Refrigerator, and Standard Pharmacy/Vaccine Refrigerator. Cubic feet capacities range from 10.5 to 72. Doors options are Glass and Solid. Door quantities are 1, 2, and 3. Shelf quantities range from 3 to 18. Cabinet finishes are Stainless Steel and White. UL listed. Dimensions vary per model.

    Click for more
  • ABS Pharmacy/Vaccine Undercounter Freezers

    ABS Pharmacy/Vaccine Undercounter Freezers
    See all 4 items in product family
    ABS Pharmacy/Vaccine Undercounter Freezers Are Used For Applications Including Medical, Laboratory, Pharmaceutical, And More.

    ABS pharmacy/vaccine undercounter freezers are made of high quality materials for long lasting durability and corrosion resistance. Refrigerators feature a digital display microprocessor temperature controller and adjustable operating temperature range for convenient operation. Remote alarm contacts and audible and visual high and low temperature alarm alert operator to significant temperature or humidity deviation. Includes high density polyurethane foam insulation and keyed door lock for temperature control and sample protection. Features recessed handle for convenient content access, magnetic door gaskets for positive seal, and shelves for added storage. Leveling legs allow ergonomic unit stability for uneven surfaces. Defrost options are Automatic and Manual. Cabinet finishes are Stainless Steel and White. UL listed. Dimensions vary per model.

    Click for more
  • ABS Pharmacy/Vaccine Refrigerator & Freezer Combination

    ABS Pharmacy/Vaccine Refrigerator & Freezer Combination
    See all 6 items in product family
    ABS Pharmacy/Vaccine Refrigerator And Freezer Combination Is Used For Applications Including Medical, Laboratory, Pharmaceutical, And More.

    ABS pharmacy/vaccine refrigerator and freezer combination is made of high quality materials for long lasting durability and corrosion resistance. Combination features a digital display microprocessor temperature controller and adjustable operating temperature range for convenient operation. Remote alarm contacts and audible and visual high and low temperature alarm alert operator to significant temperature or humidity deviation. Includes high density polyurethane foam insulation and keyed door lock for temperature control and sample protection. Features integrated door handles for convenient access, magnetic door gaskets for positive seal, shelves for added storage, and leveling legs for unit stability on uneven surfaces. Defrost types are Fridge: Cycle, Freezer: Auto and Fridge: Cycle, Freezer: Manual. Door types are Fridge: Glass, Freezer: Solid and Fridge: Solid, Freezer: Solid. Cubic feet capacities are 7, 9, and 12. Cabinet finish is White. UL listed. Dimensions vary per model.

    Click for more
  • Nor-Lake® Undercounter Refrigerators

    Nor-Lake® Undercounter Refrigerators
    See all 11 items in product family
    Nor-Lake® Undercounter Refrigerators Maintain Optimal Storage Temperature For Applications Including Medical, Industrial, Laboratory And More.

    Nor-Lake® undercounter refrigerators are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes base mount refrigeration system and enamel finish for corrosion resistance. Styles include 4°C Auto Defrost Undercounter Refrigerator, Compact Table Top All-Refrigerator, Counter Top Compact Refrigerator, Undercounter Laboratory Refrigerator, Undercounter Pharmacy Refrigerator, Undercounter Refrigerator and Undercounter Refrigerator/Freezer. Temperature ranges are -10°C to -20°C, 2°C to 8°C and 2°C to 10°C. Door types are Glass and Solid. Door quantity is 1. Shelves are 1, 2 and 3. Voltage is 115V. Cubic feet capacities are 1.72, 2.4, 4, 4.2 and 5.2. Defrost types are Automatic and Refrigerator: Auto/Freezer: Manual. Color finish is White. UL and C-UL listed. Dimensions vary per model.

    Click for more
  • Nor-Lake® Undercounter Freezers

    Nor-Lake® Undercounter Freezers
    See all 5 items in product family
    Nor-Lake® Undercounter Freezers Maintain Optimal Storage Temperature For Applications Including Medical, Industrial, Laboratory And More.

    Nor-Lake® undercounter freezers are made of steel for long lasting durability and dependability. Units feature refrigeration, temperature control and monitoring for reliability, energy efficiency and safety. Includes base mount refrigeration system and enamel finish for corrosion resistance. Styles include -20°C Auto Defrost Undercounter Freezer, -20°C Manual Defrost Undercounter Freezer, -30°C Auto Defrost Low Temp Undercounter Freezer, Compact Table Top All-Freezer and Undercounter Freezer. Temperature ranges are -10°C to -20°C and -15°C to -35°C. Door type is Solid. Door quantity is 1. Shelves are 1 and 3. Voltage is 115V. Cubic feet capacities are 1.42, 3.5, 4.2 and 5.9. Defrost types are Automatic and Manual. Color finish is White. UL and C-UL listed. Dimensions vary per model.

    Click for more
  • Thermo Scientific™ Revco Pharmacy Refrigerators

    Thermo Scientific™ Revco Pharmacy Refrigerators
    See all 8 items in product family
    Thermo Scientific™ Revco Pharmacy Refrigerators Maintain Optimal Storage Temperature For Hospitals, Laboratories, Medical Facilities And More.

    Thermo Scientific™ Revco pharmacy refrigerators are made of high quality materials for long lasting durability and corrosion resistance. Refrigerators feature microprocessor and adjustable temperature control. Icon-based controls and displays include graphic references for universal operation. Setpoint security with key-operated, triple-position master switch controls system power. Spring-loaded door and full extension drawers allow ergonomic content accessibility. Audible/visual warnings provide over-temperature, under-temperature and power failure notification. Battery backup assures control panel function during power failure. Includes forced-air circulation, directional air flow, foam insulation and self-closing doors for content stability. Features automatic defrost, double-pane construction and automatic condensate removal for cooling capacity maintenance and condensation prevention. Cubic feet capacities are 11.5, 23.3, 29.2 and 51.1. Door quantities are 1 and 2. Drawer quantities are 5, 6 and 12. Cabinet finish is White/Blue. UL listed and CE marked. Dimensions vary per model.

    Click for more