Browse Medical Cabinets & Utensils

(1,674 items)

Narrow Your Results

Country of Origin

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Aero Manufacturing Stainless Steel Base Medical Cabinets

    Aero Manufacturing Stainless Steel Base Medical Cabinets
    See all 121 items in product family
    Aero Manufacturing Stainless Steel Base Medical Cabinets Are Used To Storage Items For Medical Offices, Laboratories And More.

    Aero Manufacturing Stainless Steel Base Medical Cabinets are made of fully welded stainless steel to provide long lasting durability. Handle is stainless steel lip. Available with 1, 2, 3, 4, 5, 6, 7, 8, 10 or 16 drawers. Door types are Hinged Door or Sliding Door. Widths range from 12" - 58". Pound capacity is up to 100 lbs. Cabinets are built to NSF standards.

    Click for more
  • Lab Design Laboratory Base Cabinets

    Lab Design Laboratory Base Cabinets
    See all 55 items in product family
    Lab Design Laboratory Base Cabinets Are Used For Commercial, Laboratory, Hospital and Restaurant Kitchen Applications.

    Base Cabinets are made of corrosive resistant, epoxy based dry powder paint electro-statically applied and oven cured to provide long lasting durability. This standing height unit includes louvered panels above two cupboard doors made of cold rolled, prime gauge, mild furniture stock steel. The all welded, heavy gauge unibody is manufactured in 16 and 18 gauge steel. Self-closing drawer. The slide features removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are cast in aluminum and are 100% corrosive resistant. A full submersion, 3 tank wash system cleans each unit individually to ensure proper surface for paint finish application. Cupboard interiors, pilasters and shelving feature 1" centers for shelf height requirements. Models with glass doors have 1/4" thick glass encased in a double panel, reinforced steel frame with recessed rubber channeling. Customer controlled keylocks on any drawer or door may be added as needed. Counter tops not included. Customized work is available. 1, 2, 4 and 5 shelf quantities. Available colors are Burgundy, Champagne, Model Gray, Navy Blue and Stone Gray. Dimensions vary per model.

    Click for more
  • Blickman Base Medical Cabinets

    Blickman Base Medical Cabinets
    See all 38 items in product family
    Blickman Base Medical Cabinets Provide A Storage Solution For Large Medical Instruments, Endoscopy Equipment Or Other Items.

    Blickman Base Medical Cabinets featurestainless steel and glass construction for long-lasting durability.Double-walled doors with die-cast aluminum bar pulls provide dependability and strength. Doors featuresound deadening technology for optimal performance.Spring activated nylon catches provide security. Drawers pull in and out onball bearing roller slides and extend fully for improved functionality and storage use. Dimensions, shelf quantities and drawer quantities vary per model.

    Click for more