Browse Physical Therapy

(3,241 items)

Narrow Your Results

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Dynamometers

    Dynamometers
    See all 69 items in product family
    Dynamometers Provides Measurement Of The force Of Muscular Contractions for Medical And Health Related Fields.

    Dynamometers are made of steel and plastic to provide long lasting durability. Lightweight construction and dual grip handle provide easy operation. Three push pads are padded curved, padded straight, and circular for versatile use. 1 pull hook and 1 snap-lock hook. Can be used with lift platform (sold separately) to conduct muscle strength and functional capacity tests. Compatible with Baseline single and dual grip handles (sold separately). The strength reading can be viewed as pounds or kilograms. Available styles include Analog Gauge Push-Pull Dynamometer, Analog Hydraulic Wrist Dynamometer, Back/Leg/Chest Dynamometer, Electronic Smedley Spring Dynamometer, CableTensiometer and more.. Available tool colors are Beige, Black, Blue, Gray, Red, Silver, White and White/Black. Weight capacities are 50 lbs - 660 lbs. CE Certified. Comes in protective carrying case.

    Click for more
  • Hand Evaluation Sets

    Hand Evaluation Sets
    See all 19 items in product family
    Hand Evaluation Sets Provide Measurement Of The Muscular Contractions For Medical And Health Related Fields.

    Hand Evaluation Sets include standard 200 pound capacity hydraulic hand dynamometer (black), 30 pound capacity mechanical pinch gauge (blue), 6 inch stainless steel finger goniometer, 2-point discriminator with 3rd point, Wartenburg pinwheel, finger circumference gauge and functional finger motion gauge. Weight capacities are 200 lbs., 300 lbs. and 500 lbs. Available tool colors are Beige, Black, Blue, Red and White. Dynamometer and pinch gauge have a 5 year manufacturer's warranty. CE Certified. Instruments stored in a protective carrying case.

    Click for more
  • Pinch Gauges

    Pinch Gauges
    See all 18 items in product family
    Pinch Gauges Measure Tip, Key And Palmer Pinch Strength For Physical Therapy And Other Medically Related Needs.

    Pinch Gauges are made of steel to provide long lasting durability. Provides measurements in both pounds and kilograms that are accurate and repeatable. Maximum force indicator remains at the maximum reading until reset. pound capacity especially for weak and damaged hands. Unit has a gold body. Measurements are accurate and repeatable. Available styles include Mechanical Pinch Gauge, LITE Hydraulic Pinch Gauge, Electronic Pinch Gauge, 5-Position Hydraulic Feedback Pinch Gauge and more. Pound capacities range from 2lbs. to 100 lbs. Tool colors are Black, Blue, Gold, Red, Silver and White. CE Certified. Protective carrying case included.

    Click for more
  • Inclinometers

    Inclinometers
    See all 2 items in product family
    Inclinometers Measure Range Of Motion For Healthcare and Medical Applications.

    Inclinometers are made of steel and plastic to provide long lasting durability. used to specifically take accurate, objective range of motion measurements, inclinometers can be used as a dual or single site inclinometer. Testing accuracy is within 1°. Easy to see results on the LCD screen. Measures in 1° increments from 0° to ± 180°. Self-activating "sleep" mode to extend battery life. Use as a stand-alone or with clinical software package (sold separately) or FET data collection software package (sold separately). Available styles are MicroFET6 Wireless Dual Inclinometer, and MICROFET6 Wireless Dual Inclinometer w/Clinical Software Package.

    Click for more