Browse Physical Therapy

(3,241 items)

Narrow Your Results

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Cold Packs and Covers

    Cold Packs and Covers
    See all 85 items in product family
    Cold Packs and Covers Are Used In Medical And Health Care Facilities To Relieve Swellings, Pain And Fever.

    Cold Packs and Covers Packs filled with non-toxic silica gel that delivers up to 30 minutes of soothing relief of acute pain, swelling and fever. Available styles include Boo-boo Pacâ„¢ Cold Pack, Reusable Cold Packs, Reusable ice Bags, Instant Cold compress, Insulated Ice Bag w/hook and Loop Band, Nylatex Wrap, Cold Pack Cover and Soccer Ball Cold Pack. Sizes range from Quarter or Half size, Circular, Neck, Eye, Oversize and more. Available in package quantities of 1-12. Sizes vary per style.

    Click for more
  • Hot Packs and Covers

    Hot Packs and Covers
    See all 106 items in product family
    Hot Packs and Covers Are Used In Medical and Healthcare Facilities To Provide Moist Or Dry Heat.

    Hot Packs and Covers provide therapeutic heat to treat pain in patients. Add water to the sponge for moist heat and remove sponge for dry heat. Available models include Moist or Dry Heating Pads, Electric Heating Pads, Reusable Instant Hot Compresses, Hot Water Bottles, Moist Heat Packs, Covers and more. Available for cervical, eye/sinus, knee/shoulder and lumbar in sizes ranging from mini to king. Available colors are Beige, Blue, Light Grey, Natural, Red and White. Package quantities available from 1 set to 12 sets. Dimensions vary.

    Click for more
  • Combo Hot/Cold Packs

    Combo Hot/Cold Packs
    See all 52 items in product family
    Combo Hot/Cold Packs Are Used In Hospital Or Medical Facilities To Treat Pains Or Swelling With Hot Or Cold.

    Combo Hot/Cold Packs can be microwaved to provide soothing heat or chilled in freezer to provide penetrating cold therapy. Available styles include packs for Back, Cervical, Eye, Finger, Head, Neck, Shoulder, Tri-Sectional and more. Non-toxic. Gel packs conform to body for optimal performance. Colors are Blue or White. Sizes vary per style.

    Click for more
  • Ice Massagers

    Ice Massagers
    See all 9 items in product family
    Ice Massagers Are Used For Applications Including Medical, Athletic, Physical Therapy, And More.

    Ice massagers are made of high quality materials for long lasting durability and dependability. Massagers provide targeted temperature therapy for tension, aches and pains, strained muscles, and more. Fill unit with water, freeze, and use as required for operation ease. Devices are reusable for cost-effectiveness. Includes insulated handle. Available styles include CryoCup™ Ice Massager, CryoStim™ Prober Ice Massager, Ice-Cup™ Ice Massager, Roller Ice® Ball Style Ice Massager, Roller Ice® Ball Style Ice Massager Cover, Roller Ice® Ball Style Ice Massager w/ Extended Bullet, and Roller Ice® Ball Style Ice Massager w/ Magnet. Package quantities are 1, 1 Set, and 12. Colors are Black, White, and White/Blue. Dimensions vary per model.

    Click for more
  • AirCast® CryoCuff® Cold Compression

    AirCast® CryoCuff® Cold Compression
    See all 11 items in product family
    AirCast® CryoCuff® Cold Compressions Are Used In Medical And Health Care Facilities To Treat Swellings And Minimize Pain.

    AirCast® CryoCuff® Cold Compressions combine compression and cold for medical treatment of swelling limbs or joints. Compression minimizes swelling, while cold minimizes pain. Available kit styles include Ankel, Back/Hip/Rib, Calf, Hand/Wrist, Large Knee, Medium Foot, Medium Knee, Shoulder, Thigh, XL Shoulder and XL Thigh. Cooler holds enough ice and water for up to 8 hours of cryotherapy. Compression is gravity controlled. Cuffs are made of nylon and vinyl. NOTE: Use with gravity feed (included) or continuous AutoChill® electric pump (sold separately). Sizes vary per style.

    Click for more
  • Topical Pain Relievers

    Topical Pain Relievers
    See all 70 items in product family
    Topical Pain Relievers Are Used For Applications Including Medical, Athletic, Physical Therapy, And More.

    Topical pain relievers are made of high quality materials for long lasting durability and dependability. Formula is used for massage therapy, rehabilitation exercise, pre and post workout stretch, and more. Units provide pain relief for sore muscles, muscle spasms, arthritis, strains, and more. Relievers are greaseless, stainless, and feature a vanishing scent. Available styles include BioFreeze® Cold Pain Relief Gel, BioFreeze® Cold Pain Relief Spray, Flexall® 454 Maximum Strength Pain Relief Gel, Flexall® Pain Relief Gel, Point Relief® ColdSpot Pain Relief Gel, Point Relief® ColdSpot Pain Relief Gel Packet, Point Relief® ColdSpot Pain Relief Gel Tube, Point Relief® ColdSpot Pain Relief Roll-On, and more. Sizes range from 0.25 oz to 1 Gal. Package quantities range from 1 to 1000. Color finish is Natural. Dimensions vary per model.

    Click for more
  • Paraffin Baths

    Paraffin Baths
    See all 15 items in product family
    Paraffin Baths Are Used For Applications Including Medical, Athletic, Physical Therapy, And More.

    Paraffin baths are made of high quality materials for long lasting durability and dependability. Baths accommodate clinics, nursing homes, doctor's offices, and more. Units provide hand and foot therapy for arthritis, strains, sprains, joint stiffness, and more. Devices are compact, lightweight, and portable for ergonomic transport and storage. Includes timer controlled high heat sterilizing circuit which automatically returns to operating temperatures after cycle completion. Styles are Mobile and Stationary. Weight capacities are 6, 18, 20, and 50 lbs. Package quantity is 1. Colors are Stainless Steel, White, and White/Wooden. Dimensions vary per model.

    Click for more
  • Paraffin Bath Refills

    Paraffin Bath Refills
    See all 30 items in product family
    Paraffin Bath Refills Are Used For Applications Including Medical, Laboratory, Physical Therapy, And More.

    Paraffin bath refills are made of high quality materials for long lasting durability and dependability. Refills are designed to smooth skin on hands, elbows, and feet by removing dry surface skin. Units are compatible with all paraffin warmers and feature increased melting characteristics, moistness, and feel. Available in both solid blocks and pastille pellets (beads). Types are WaxWel® Paraffin Bath Refill Beads and WaxWel® Parraffin Bath Refill Blocks. Styles are Beads and Blocks. Sizes are 3, 6, and 36 lbs. Fragrances are Citrus, Lavender, Peach, Rose Blossom, Unscented, and Wintergreen. Package quantity is 1. Color finish is White. Dimensions vary per model.

    Click for more
  • Dry Heat Therapy

    Dry Heat Therapy
    See all 3 items in product family
    Dry Heat Therapy Is Used In Medical and Healthcare Facilities To Improve Circulation In Extremities.

    Dry Heat Therapy is a process of granulated or ground cellulose - Cestim being held in animated suspension by heated air forced through an air distributor and held captive by a housing and flexible Velcro® tightening sleeves. It is used for hands, wrists, feet, ankles, or lower legs to gently and warmly massage the extremity for improved circulation, healing and comfort. Lower panel can be removed to facilitate quick access to blowers. Other features include a patient protector above the air distributor to eliminate static shock and moderate heat transfer and dual thermostat to prevent overheating. Thermo Therapy Dry Heat Therapy units available with 10 lb., 12 lb., and 40-50 lb capacities. Table or Floor mount. Mobile stand sold separately. Color is Light Gray. Dimensions vary per model.

    Click for more
  • Shortwave Diathermy

    Shortwave Diathermy
    See all 3 items in product family
    Shortwave Diathermy Provides Unattended Dry Heat Therapy For Patients In Medical And Healthcare Facilities.

    Shortwave Diathermy produces high frequency, oscillating electromagnetic energy for easy tissue absorption and increased cellular metabolism for exceptional healing. Easy to use features improve user interfacing and patient response and a wide variety of treatment setup options. Inductive electrodes are indicated for use with deeper soft tissue injuries such as neck and back strains and sprains. Available styles include Intelect Shortwave Diathermy, Auto-Therm 390 Shortwave Diathermy and Auto-Therm 390X Shortwave Diathermy in mobile or stationary units. Colors are Blue or White. Dimensions vary per style.

    Click for more
  • Hydrocollator® Heating Units

    Hydrocollator® Heating Units
    See all 7 items in product family
    Hydrocollator® Heating Units Are Used For Applications Including Medical, Athletic, Physical Therapy, And More.

    Hydrocollator® heating units are made of stainless steel for long lasting durability and corrosion resistance. Units provide thermostatically controlled temperature for moist heat packs in water bath applications. Includes swivel-type rubber casters for silent transport and friction-free maneuverability. Simple to fill and drain for user convenience and maintenance ease. No plumbing required. Available styles include Mobile Heating Unit M-2 w/ 12 Standard Packs, Mobile Heating Unit M-4 w/ 24 Standard Packs, Mobile Heating Unit SS-2 w/ 8 Standard Packs, Tabletop Heating Unit E1 w/ 2 Standard/2 Neck Packs, Tabletop Heating Unit E1 w/ Standard/1 Neck Pack, Tabletop Heating Unit E1 w/ 4 Standard Packs, and Tabletop Heating Unit E2 w/ 2 Oversize, 3 Standard/1 Neck Pack. Package quantity is 1. Color finish is Stainless Steel. Dimensions vary per model.

    Click for more
  • Cold Pack Chilling Units

    Cold Pack Chilling Units
    See all 6 items in product family
    Cold Pack Chilling Units Keep Cold Packs Chilled In Medical And Health Care Facility Applications.

    Cold Pack Chilling Units are used to effectively chill cold packs and maintain ready-to-use state. Styles include Front Loading, Mobile and Top Loading. Dimensions vary per style. Adjustable thermostat control, defrost drain and manual defrost features available. Colors are Stainless Steel and White.

    Click for more