Browse Physical Therapy

(3,248 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Electrotherapy TENS Units

    Electrotherapy TENS Units
    See all 5 items in product family
    Electrotherapy TENS Units Are Used For Rehabilitation And Physical Therapy Applications.

    Electrotherapy TENS Units are made with a variety of high quality materials for long lasting durability and dependability. Variety of types and styles available. TENS Units help with chronic, acute and postoperative pain. Provides asymmetrical, bi-phase and square pulse wave forms. Variety of types available to meet application requirements. Colors are Black, Charcoal, Grey, Silver and White. Pulse amplitudes, pulse frequencies and pulse widths vary per type. Quantity is 1.

    Click for more
  • Electrodes

    Electrodes
    See all 39 items in product family
    Electrodes Are Used For Applications Including Medical, Laboratory, Physical Therapy, And More.

    Electrodes are made of high quality materials for long lasting durability and dependability. Electrodes provide reduced impedance, greater conductivity, and uniform current dispersion. Dual gel will not separate and is reusable for cost effectiveness. Includes re-sealable packaging. Shapes are Butterfly, Oval, Rectangle, Round, and Square. Package quantities range from 4 to 100. Colors are Beige, Blue, Tan, and White. Dimensions vary per model.

    Click for more
  • Iontophoresis Electrodes and Patches

    Iontophoresis Electrodes and Patches
    See all 8 items in product family
    Iontophoresis Electrodes And Patches Are Used For Applications Including Medical, Laboratory, Physical Therapy, And More.

    Iontophoresis electrodes and patches are made of high quality materials for long lasting durability and dependability. Units deliver direct current and consistent dosage for all resistance levels. Pause feature allows treatment area inspection without restarting session. 2-channels accommodate dual treatment sites or delivery of 2 medications simultaneously. Alarm alerts for open current, high impedance, low battery, and more. Automatic 30 second current ramp up and down ensures patient comfort. Shapes are Butterfly, Small, Medium, Large, and Round. Package quantities are 1, 6, and 12. Colors are Blue, Tan, and White. Dimensions vary per model.

    Click for more
  • Mettler® Stim & Ultrasound Combination Units

    Mettler® Stim & Ultrasound Combination Units
    See all 2 items in product family
    Mettler® Stim And Ultrasound Combination Units Are Used For Applications Including Medical, Laboratory, And More.

    Mettler® stim and ultrasound combination units are made of high quality materials for long lasting durability and dependability. Units are light-weight and portable for convenient storage and transport. Universal applicator cable allows efficient applicator replacement. Large, soft-touch controls allow quick treatment set-up and backlit display provides treatment parameter and condition visibility. Includes standard 5cm2 dual frequency applicator. Optional rechargeable lithium ion battery pack available. Type is Clinical Electrotherapy. Package quantity is 1. Color finish is White. Dimensions are 13-1/2"L x 9-1/2"W x 7"H.

    Click for more
  • Ultrasound Gels

    Ultrasound Gels
    See all 12 items in product family
    Ultrasound Gels Are Used For Applications Including Medical, Laboratory, Physical Therapy, And More.

    Ultrasound gels are made of high quality materials for durability and dependability. Gels allow ultrasonic waves to pass from the ultrasound transducer head to patient's body tissue. Hypoallergenic, water-soluble, and greaseless for improved conductivity and patient comfort. Accommodates diagnostic and therapeutic procedures. Will not irritate tissue or damage ultrasound applicator. Sizes are 8.5 oz., 1 Gallon, and 5 Liters. Package quantities range from 1 to 72. Colors are Blue and Natural. Dimensions vary per model.

    Click for more
  • Continuous Passive Motion (CPM)

    Continuous Passive Motion (CPM)
    See all 13 items in product family
    Continuous Passive Motion (CPM) Is Used For Applications Including Medical, Laboratory, Physical Therapy, And More.

    Continuous passive motion (CPM) is made of steel for long lasting durability and dependability. CPM is a postoperative procedure designed to aid in joint surgery recovery. Units feature a wide, low-profile, closed-base frame for stability. Accommodates patients ranging from 4' to 6.6' for height versatility. Includes patient lockout feature for safety. Features reversible footplate for shorter legs. On-board power supply. Type is CPM. Package quantity is 1. Colors are Black, Gray, Green/White, and White. Dimensions vary per model.

    Click for more
  • G5® Percussors

    G5® Percussors
    See all 6 items in product family
    G5® Percussors Are Used For Applications Including Medical, Laboratory, Physical Therapy, And More.

    G5® percussors are made of high quality materials for long lasting durability and dependability. Percussors are a non-invasive massage tool for skin, muscles, lymph nodes, and more. Units reduce pain and swelling by flushing out lactic acid buildup in the muscles caused by work and stress. Devices combine vertical and parallel forces to produce effective and comfortable percussion, gyratory massage, deep tissue mobilization, compression, and more. Improves flexibility and range-of-motion while reducing risk of muscle spasms, strains, or contusions. Styles are Hand-Held and Mobile. Power options are 100-240V and 110V or 220V. Colors are Black, Gray, and White. Dimensions vary per model.

    Click for more
  • Galvanic Skin Response Biofeedback Device

    Galvanic Skin Response Biofeedback Device
    See all 3 items in product family
    Galvanic Skin Response Biofeedback Device Is Used For Applications Including Medical, Laboratory, And More.

    Galvanic skin response biofeedback device is made of high quality materials for long lasting durability and dependability. Device monitors stress levels via sensing plates into a rising or falling tone. Unit provides tonal feedback through speaker or earphones. Ergonomically shaped for user comfort and natural grip. Includes 9V battery. Features manual and instructional CD with relaxation exercise. Type is Biofeedback. Package quantity is 1. Color finish is White. Dimensions are 11"L x 8"W x 3"H.

    Click for more
  • sEMG Biofeedback Sensors and Electrodes

    sEMG Biofeedback Sensors and Electrodes
    See all 3 items in product family
    sEMG Biofeedback Sensors And Electrodes Are Used For Applications Including Medical, Laboratory, And More.

    sEMG biofeedback sensors and electrodes are made of high quality materials for long lasting durability and dependability. Units accommodate ambulatory exercises, clinical assessments, and self-training. Sensors feature three sensitivity ranges for muscle strengthening, rehabilitation, and relaxation therapy. Wide and narrow bandpass filters provide precise monitoring of normal and fatiguing muscles and eliminate heart-beat artifact. Features two biofeedback modes including LED and 5 way tone. DC output connects to third party equipment for computerized monitoring. Low current consumption improves battery life. Package quantities are 1 and 100. Colors are Light Gray and White. Dimensions vary per model.

    Click for more
  • Stabilizer™ Pressure Biofeedback Gauge

    Stabilizer™ Pressure Biofeedback Gauge
    See all 1 items in product family
    Stabilizer™ Pressure Biofeedback Gauge Is Used For Applications Including Medical, Laboratory, And More.

    Stabilizer™ pressure biofeedback gauge is made of high quality materials for long lasting durability and dependability. Gauge provides vital information ensuring quality and precision in exercise performance and muscle testing. Unit determines if patient is able to isolate and maintain contractions of the cervical or lumbopelvic core stabilization muscles. Measuring range is 0-200 mmHg analog pressure with an accuracy of +/- 3 mnHz pressure. Type is Biofeedback. Package quantity is 1. Color finish is Light Blue. Dimensions are 8"L x 4"W x 4"H.

    Click for more
  • Soft Tissue Systems

    Soft Tissue Systems
    See all 6 items in product family
    Soft Tissue Systems Are Used For Applications Including Medical, Laboratory, Physical Therapy, And More.

    Soft tissue systems are made of high quality materials for long lasting durability and dependability. System therapy is based on the progressive increased use of time and gravity as a reversal of abnormal sustained postures or positions. Design slowly repostures the spine and its soft tissue components. Pivotal therapy expedites this process, encouraging normal function restoration by strengthening muscles which support improved posture and prevent back pain. Package quantities are 1 and 5. Color finish is Black. Dimensions are 8-1/2"L x 4-1/2"W x 4"H.

    Click for more
  • Over Door Exercise

    Over Door Exercise
    See all 3 items in product family
    Over Door Exercise Is Used For Medical Patients, Caregivers, Physical Therapists And More For Patient Recovery.

    Over Door Exercise has a metal support and self-attaching closures for long lasting durability. Unit fits easily over a standard door and arrives complete with a door bracket, pulleys, cord and handles. Available styles are Over Door Cervical Traction Set and Over Door Exercise Pulley. One size fits all. Machine washable.

    Click for more
  • Patient Lifts

    Patient Lifts
    See all 25 items in product family
    Patient Lifts Are Used For Hospital Patient Transfer Applications.

    Patient Lifts are solidly manufactured for long lasting durability and dependability. Provide smooth, controlled ascent and descent of patient from lift to bed or from bed to lift. Require only one attendant. Reduce personnel costs and save time. Eliminate personal back strain and injury. Manual With Crank unit has easy to use cranking system for less physical strain to caregivers. Power Assisted With Keypad unit operates on low voltage 24V DC power with an onboard charging system which plugs into any 115 VAC standard outlet. Quiet, smooth operation is controlled by a simple handset. Mechanical compartment is fully enclosed to give a cosmetically clean overall look. Dimensions vary per model.

    Patient Lift Slings Are Sold Separately. Click here for Patient Lift Slings

    Click for more
  • Patient Lift Slings

    Patient Lift Slings
    See all 23 items in product family
    Lifts/Lift Slings Provides Patients With Safe, Stable Assistance While Standing, Transferring Or Toileting.

    Lifts/Lift Slings are made from a variety of high quality materials for long lasting durability and dependability. Available styles include Electric Patient Lift, Patient Lift Swing, Patient Lift and Stand Assist Patient Lift to meet lifting needs and requirements. Weight capacities are 400 lbs, 450 lbs, 500 lbs and 600 lbs. Dimensions and colors vary per type.

    Click for more