Browse Physical Therapy

(3,266 items)

Narrow Your Results

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Kinesiology Taping

    Kinesiology Taping
    See all 48 items in product family
    Kinesiology Taping Is Used For Applications Including Athletic, Medical, Physical Therapy, And More.

    Kinesiology taping is made of high quality materials for long lasting durability and dependability. Taping provides support and enhances circulation for added pressure relief and reduced recovery time. Units improve grip and hold with minimized adhesive surface area. Available types include 3B® Kinesiology Tape, Kinesio® Pre-Cut Kinesiology Tape, Kinesio® Tex Classic Kinesiology Tape, Kinesio® Tex Gold FP Kinesiology Tape, and KT® Kinesiology Tape. Styles are Pre-Cut Back, Pre-Cut Foot, Pre-Cut Knee, Pre-Cut Neck, Pre-Cut Shoulder, Pre-Cut Starter Set, Pre-Cut Wrist, and Uncut. Package quantities range from 1 Roll to 20. Colors are Beige, Black, Blue, Pink, Red, and White. Dimensions vary per model.

    Click for more
  • Ergonomic Ankle Supports

    Ergonomic Ankle Supports
    See all 4 items in product family
    Ergonomic Ankle Supports

    Open heel sleeve shaped as a sock. Fits right or left ankleThe Ankle Support is easily applied and provides mild protection to the ankle.Helps ease painful, tired feet and swollen ankles during sports or everyday activities.Promotes proprioception, which increases stabilization of the ankle joint.Useful as a support for strained and sprained ligaments.Suitable for the treatment of ankle sprain, ankle pain, foot.

    Click for more
  • Elbow Support Pads

    Elbow Support Pads
    See all 19 items in product family
    Elbow Support Pads Are Used For Construction Workers, Assembly Lines, Food Processing Applications And More.

    Elbow support pads are available in a variety of styles. Elbow Sleeves are made using neoprene and feature four-way stretch to fit over most arms for uniform support and warmth. Available with or without adjustable strap. Elbow Supports wrap just below the elbow for support during long-term repetitive tasks. Available in a variety of sizes.

    Click for more
  • Ankle & Foot Supports

    Ankle & Foot Supports
    See all 9 items in product family
    Ankle And Foot Supports Are Used For Applications Including Athletic, Medical, Physical Therapy, And More.

    Ankle and foot supports are made of high quality materials for long lasting durability and dependability. Supports immobilize and stabilize foot and ankle to reduce swelling and discomfort. Units enhance circulation for added pressure relief. Available types include Air Stirrup® Ankle Brace, AirHeel™ Support, Comfy™ Ambulating Boot Orthosis, and Comfy™ Boot Orthosis. Styles are Left, Right, and Universal. Sizes are Pediatric, Adult, Small, Medium, Large, and One Size. Colors are Black, Dark Blue, and White. Dimensions vary per model.

    Click for more
  • Wrist Supports

    Wrist Supports
    See all 24 items in product family
    Wrist Supports Are Used For Applications Including Medical, Physical Therapy, Athletic, And More.

    Wrist supports are made of high quality materials for long lasting durability and dependability. Supports provide wrist stress, strain, and pain protection. Units contain four stays to limit flexion and extension movement for neutral wrist positioning. Ambidextrous design and lining accommodates both hands while resisting moisture. Includes slip-on neoprene thumb/wrist support with wraparound hook and loop closure for unit stability. Available styles include Dual-Flex Wrist Support, Maxwrist Wrist Support, Lightweight Wrist Support, Single Strap Wrist Support, Thin Flexrist Wrist Support, Rist-Rap w/ Thumb Support, Thumb/Wrist Wrap, Wrist/Thumb Support, and Wrist Splint Support. Sizes are One Size, Standard, S, M, L, and XL. Colors are Beige, Black, and Navy. Dimensions vary per model.

    Click for more
  • Lift Safety Ergonomic Wrist Supports

    Lift Safety Ergonomic Wrist Supports
    See all 3 items in product family
    Lift Safety Ergonomic Wrist Supports Are Used For Protecting Wrists In A Variety Of Work Applications.

    Lift Safety Ergonomic Wrist Supports are made of nylon and soft neoprene material for support, comfort and long lasting durability. Engineered for the toughest professional trades. Innovative construction allows tailor made fit for comfort, support and superior dexterity. Lightweight and comfortable compression support. One size and fits left or right hand and has a quick release hook and loop for closure and adjustment. Types are Bracer Wrist Support, Hitch Wrist And Thumb Support and Neo Wrist Support. Sizes are S, M, L, XL, XXL and XXXL. Color is Black/Grey.

    Click for more
  • OccuNomix Support Gloves

    OccuNomix Support Gloves
    See all 15 items in product family
    OccuNomix Support Gloves Are Used Wrist And Arm Support.

    Support Gloves are made of nylon and spandex for long lasting durability and comfort. Fingerless provides full dexterity. Full finger coverage provides additional protection. Available styles are Occumitts My Way, Occumitts Plus and Occumitts Support Gloves. Sizes range from Extra Small to Extra Large. Colors are Beige or Navy.

    Click for more
  • ProFlex® Wrist Supports

    ProFlex® Wrist Supports
    See all 62 items in product family
    ProFlex® Wrist Supports Are Used For Assembly Lines, Warehouse Work, Typing And More.

    Delivers support required to relieve strain associated with repetitive stress and overuse injuries. Used for workers who have already suffered minor strains, sprains, injuries or arthritis. Wrist supports provide a variety of support levels for many different jobs. Lightweight Wrist Supports provide supplemental support for offices or light industrial work. Patented Open-Center Stay™ provides added support. Single Strap Wrist Supports and Double Strap Wrist Supports help limit downward (flexion) wrist movements. Made from elastic with two-stage hook and loop closure. Universal Wrist Wraps are made using double woven elastic for lasting support and comfort. Hook and loop closure for exact tension and fit. Universal wrist wraps are available with or without Thumb Loop. Ambidextrous Wrist Supports are made from black neoprene and fit on right or left wrist. Available with Single Strap or Double Strap.

    Click for more
  • Hand & Wrist Supports

    Hand & Wrist Supports
    See all 29 items in product family
    Hand And Wrist Supports Are Used For Applications Including Athletic, Medical, Physical Therapy, And More.

    Hand and wrist supports are made of high quality materials for long lasting durability and dependability. Supports immobilize and stabilize wrist joints to reduce swelling and discomfort. Units support tendons, ligaments, joints, and muscles to maintain bone alignment for reduced recovery times. Minimizes nerve pressure and prevents damaging movement. Available types are Comfy™ C-Grip Hand Orthosis, Comfy™ Elbow Orthosis, Comfy™ Finger Separator, Comfy™ Hand/Thumb Orthosis, Comfy™ Hand/Wrist Orthosis, and Sroufe® Universal Thumb Spica. Styles include Left, Right, and Universal. Sizes are Pediatric Small, Pediatric Medium, Pediatric Large, Adult Small, Adult Medium, Adult Large, and One Size. Colors are Black and Dark Blue. Dimensions vary per model.

    Click for more
  • Ergonomic Knee/Ankle & Elbow Supports

    Ergonomic Knee/Ankle & Elbow Supports
    See all 9 items in product family
    Ergonomic Knee Supports Are Used For Supporting Weak, Strained Or Swollen Knees

    Ergonomic Knee Supports are made of soft neoprene for support, comfort and long lasting durability. Innovative construction allows tailor made fit for comfort, support and superior dexterity. Fits comfortably around the knee.Types are Knee Support and Knee Stabilizer Sizes are S, M, L, XL and XXL Color is Grey and Black

    Click for more
  • ProFlex® Knee Sleeves

    ProFlex® Knee Sleeves
    See all 15 items in product family
    ProFlex® Knee Sleeves Are Used For Factory Workers, Food Processing Applications, Delivery Jobs, Assembly Lines And More.

    Knee sleeves are made with a contoured body to conform to the body’s natural shape. Neoprene 4-way stretch fabric ensures uniform support and warmth. All sleeves are ambidextrous. Single Layer Neoprene Knee Sleeves are solid neoprene and slip over the knee. Open Patella/Anterior Pad Sleeves feature a hole at the top of the kneecap for added flexibility. Open Patella/Spiral Stays Sleeves feature added padding around the patella opening, as well as adjustable straps. Sizing ranges from S – 2XL.

    Click for more
  • Knee Supports

    Knee Supports
    See all 8 items in product family
    Knee Supports Are Used For Applications Including Athletic, Medical, Physical Therapy, And More.

    Knee supports are made of high quality materials for long lasting durability and dependability. Supports immobilize and stabilize wrist joints to reduce swelling and discomfort. Units support tendons, ligaments, joints, and muscles to maintain bone alignment for reduced recovery times. Minimizes nerve pressure and prevents damaging movement. Available styles include Comfy™ Spring Loaded Goniometer Knee Orthosis, and Sof-Seam™ Knee Support. Sizes are Pediatric Small, Pediatric Medium, Pediatric Large, Adult Small, Adult Medium, Small, Medium, and X-Large. Colors are Black and Dark Blue. Dimensions vary per model.

    Click for more
  • Back Supports & Belts

    Back Supports & Belts
    See all 64 items in product family
    Back Supports And Belts Are Used For Applications Including Construction, Industrial, Maintenance, And More.

    Back supports and belts are made of high quality materials for long lasting durability and dependability. Units provide lumbar support, reducing back pain and injury when handling heavy items. Ergonomic design provides user stability, adjustability, and free range of motion. Integrated foam contours to body for maximum support. Available styles include Back Support Belt, Classic The Mustang® Back Support w/ Suspenders, Classic Universal Back Support Suspender, Economy Back Support, Economy Belt, Flexbak Back Support, Lumbo Sacral Back Support Belt, Premium Lumbar Back Support Suspender, All Fit Back Support Deluxe Spanbak Back Support and more. Sizes range from XS to 3XL. Colors are Black and Gray. Dimensions vary per model.

    Click for more
  • ProFlex® Back Supports

    ProFlex® Back Supports
    See all 64 items in product family
    Durable Back Support Helps Reduce Back Pain For Increased Comfort And Productivity.

    Back supports are made with lightweight, adjustable economic knit elastic for comfort and long wear. Non-conductive polypropylene stays. Body measures 7-1/2"W to provide firm support. Adjustable 2-stage closure provides exact fit and desired level of tension. Single layer 5" elastic cinch strap for positive tension. Back support allows easy mobility and can be worn all day. Back belts include adjustable, detachable 1-1/2"W knit elastic suspenders to help prevent belt misplacement.

    Click for more
  • StrongArm® ErgoSkeleton™ Back Supports

    StrongArm® ErgoSkeleton™ Back Supports
    See all 6 items in product family
    StrongArm® ErgoSkeleton™ Back Supports Are Used For Applications Including Commercial, Distribution, Storage And More.

    StrongArm® ErgoSkeleton™ back supports are made of high quality materials for long lasting durability and dependability. Supports provide pain and back injury protection for delivery men, warehouse workers, parcel handlers and more. Units promote safe lifting practices in accordance with NIOSH and OSHA guidelines including pivoting, knee bending, body mechanics and more. Evenly distributes weight throughout the body to reduce strain. Reduces arm fatigue and upper body stress. Available styles include Lift Assist Device and Postural Support Device. Sizes are Small, Medium and Large. Color is Black. Dimensions vary per model.

    Click for more
  • Splint Baths

    Splint Baths
    See all 2 items in product family
    Splint Baths Are Used For Applications Including Athletic, Medical, Physical Therapy, And More.

    Splint baths are made of stainless steel for long lasting durability and corrosion resistance. Baths accommodate splinting equipment, efficiently heating water for material preparation and use. Style is Forma-Splint™ Thermoplastic Splint Bath. Voltage is 120. Dimensions vary per model.

    Click for more