Browse Stainless Steel Work Benches

(1,879 items)

Narrow Your Results

Width Inches

Depth Inches

Top Construction

Capacity Lbs.

Brand

Recently Viewed

Categories

  • John Boos NSF Approved Maple Top Food Preparation Tables

    John Boos NSF Approved Maple Top Food Preparation Tables
    See all 66 items in product family
    John Boos NSF Approved Maple Top Food Preparation Tables - Some of the tables come with galvanized Legs And Shelf that are approved by the National Sanitation Foundation.

    John Boos NSF Approved Maple Top Food Preparation Tables are made with thick hard rock maple for support and long lasting durability. Maple top and back and stops are finished with varnique clear, semi-gloss sealer. Smooth radius transition from work surface into stops allows for easy clean-up. Some models include 100 % galvanized steel base with fixed bottom shelf that is 12 inch above ground. Four 1-5/8 inch dia. x 16 gauge tubing legs with gussets attach to wood top. Easy assembly. NSF Listed. Available in a variety of widths and depths to meet space requirements. Height is 35-1/2 in.. Color finish is Maple. Capacities are 500 lbs and 1,000 lbs.

    Click for more
  • John Boos Mobile Prep Tables - Stainless Steel Legs & Shelf

    John Boos Mobile Prep Tables - Stainless Steel Legs & Shelf
    See all 5 items in product family
    John Boos Mobile Prep Tables Are Perfect For Pizzeria’s And Bakeries.

    These food preparation tables feature 4”H back and end stops. 1-3/4” thick maple top is used for the sanitary containment of product during food preparation or decorating. Baker’s table includes stainless steel legs, a fixed lower shelf and pan rack. Top is constructed of 1-3/4" hard rock maple with a clear, semi-gloss sealer. Smooth radius transition from the work surface into the riser makes clean-up easy. Work surface is 36" high. NSF approved. Easy assembly.

    Click for more