Browse Stainless Steel Work Benches

(1,950 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Top Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Stainless Steel Shelves

    Stainless Steel Shelves
    See all 15 items in product family
    Riser Shelves Add Valuable Work Space To Your Workbench.

    Easily attaches to Stainless Steel Work Benches (sold separately) to increase work space. 18"H riser is made with a 1-1/2" thick x 16 gauge Type 430 stainless steel shelf. Shelf edges are hemmed for safety. 1-5/8" diameter x 16 gauge type 304 stainless steel tubular legs offer 16-1/2" clearance space between shelf and bench top. Legs are mounted into Aerolock aluminum extrusions for extra strength. Polished to a #4 mill finish. NSF® listed. Easy assembly.

    Click for more
  • Aerospec Stainless Steel Double Riser Shelves

    Aerospec Stainless Steel Double Riser Shelves
    See all 3 items in product family
    Double Riser Shelves Add Two Overhead Shelves For Increased Storage And Work Space To Your Work Bench.

    Easily attaches to Stainless Steel Work Benches (sold separately) to increase work space. Measures 30"H overall. Bottom shelf is height adjustable. Shelves are made with 1-1/2" thick x 14 gauge Type 304 stainless steel. Shelf edges are hemmed for safety. 1-5/8" diameter x 16 gauge type 304 stainless steel tubular legs are mounted into Aerolock aluminum extrusions for extra strength. Polished to a #4 mill finish. NSF® listed. Easy assembly.

    Click for more
  • Economy Wall Mount Stainless Steel Shelves

    Economy Wall Mount Stainless Steel Shelves
    See all 69 items in product family
    Wall Shelves Offer Convenient Out-Of-The-Way Storage For Supplies.

    Wall shelves include stainless steel brackets for easy mounting to welded studs. 16 gauge Type 430 stainless steel shelf features a 3/4" radius front roll for strength and safety. Raised 1-1/2" retaining lips on 3 sides help retain contents on shelf. Polished to a #4 mill finish. NSF® listed. Easy assembly.

    Click for more
  • Advance Tabco Wall Mounted Tables

    Advance Tabco Wall Mounted Tables
    See all 1 items in product family
    Wall-Mounted Tables Create Storage And Workspace For Kitchens And More.

    Wall-Mounted Tables are constructed with 14/304 stainless steel for long lasting durability. The 11/2" rear backsplash protects against spills and debris. Available in 16 sizes from 24"x 24" to 96" x 30", the versatile table features a rolled rim for added safety.

    Click for more
  • Advance Tabco Microwave Shelves

    Advance Tabco Microwave Shelves
    See all 2 items in product family
    Advance Tabco Microwave Shelves Are Used For Commercial And Residential Kitchens.

    Advance Tabco Microwave Shelves are made of heavy duty stainless steel for long lasting durability. Shelves are wall mounted and have 12" height. Sizes are 24"x24", 24"x18" and 36"x24"

    Click for more
  • Advance Tabco Table Mounted Shelves

    Advance Tabco Table Mounted Shelves
    See all 37 items in product family
    Advance Tabco Table Mounted Shelves Are Used For Commercial Kitchens.

    Advance Tabco Table Mounted Shelves are made of heavy duty stainless steel for long lasting durability. Table Mounted Shelf types are Rear Mounted or Mid Mounted Shelves are available in a variety of styles and sizes.

    Click for more