Browse Lubricants & Rust Prevention

(615 items)

Narrow Your Results

Availability

Country of Origin

Brand

Recently Viewed

Categories

  • Global™ Pistol Grip Grease Gun

    Global™ Pistol Grip Grease Gun
    See all 1 items in product family
    Global™ Pistol Grip Grease Gun Is Ideal For Use In A Variety Of Applications.

    Accepts bulk or cartridge filling, and holds up to 14 oz. of grease. Zinc alloy head and barrel, with chrome plated steel handles. Pistol Grip allows for comfortable operation. Includes one 6-1/2" rigid nozzle, and one 18" flexible nozzle for hard-to-reach spaces.

    Click for more
  • Grease Guns And Pumps

    Grease Guns And Pumps
    See all 26 items in product family
    Grease Guns Are Used For Lubricating Machinery In Factories, Construction Applications, Automotive Repair And More.

    Grease Guns come in a variety of sizes and styles to suit a variety of lubrication applications. Grease guns are available in styles that include Lever, Continuous Shot, Single Shot, Pistol Grip and more. Accessories like Grease Pumps, Greasing Kits, Grease Hoses and Grease Couplers are also available. Choose from several trusted grease gun brand names.

    Click for more
  • DeWALT® Grease Guns

    DeWALT® Grease Guns
    See all 2 items in product family
    Features:
    • Powerful motor delivers 10,000 max psi to power through clogged grease fittings
    • High-volume pump pushes up to 5.0 oz/min high-flow applications
    • Up to 16 cartridges per charge with a single DEWALT 20V MAX Battery (4.0 Ah)
    • Variable speed trigger offers precise control of the grease flow
    • 42" extra-long and flexible hose designed for reaching hard to access grease fittings
    • Bright LED light assists in locating hard to see grease fittings in low-light situations
    • Innovative pump filter screen prevents dirt and contamination from clogging the pump mechanism
    • Integrated no-mar foot design allows operators to rest the tool on flat surfaces
    • Air-bleeder valve assists in pump priming after cartridge changes
    Includes:
    • DCGG571B 20V MAX Grease Gun
    • Shoulder Strap
    Click for more
Featured Items