Files
Availability
Grit
Brand
Package Quantity
Length
Type
Price
Related Products
Features: To work in high-alloy tool steels for the sharpening of heavy implements For filing flat surfaces, sharp corners and shoulders as well as for deburring Shape: edges tapered towards the tip, surfaces parallel Type of cut: 1 = bastard, 2 = second, 3 = smooth Surfaces double cut, edge single cut Pointed shape enables the user to reach more easily into angles and corners For the same jobs as flat hand file 100 Industry pack unhandled
Keysco Slapping File - Medium Grit - 77505 Made for leadwork, hammering, and similar impact related tools. The Keysco Slapping File with Medium Grit texture features formed files designed for panel shrinking and metal removal that need medium grade abrasives. Designed with a conformable shape to allow a strong grip when handled for a variety of uses. This fully heat treated piece is suitable for torch heating. File length is 13".
Features: Must order in increments of 10 Solid shaft accommodates long bolts or studs Precision machined socket end Cushion grip handle for comfort Size imprinted on color coded ends for easy identification For sharpening all types of saw with fine universal teething Type of cut: 2 = Second Surfaces triangular single cut, edges single cut tapering towards the tip Industry pack unhandled
Keysco Slapping File - Coarse Grit- 77506 Made for leadwork, hammering, and similar impact related tools. The Keysco Slapping File with Coarse Grit texture features formed files designed for panel shrinking and metal removal that need coarse grade abrasives. Designed with a conformable shape to allow a strong grip when handled for a variety of uses. This fully heat treated piece is suitable for torch heating. File length is 13".
Ideal for most sharpening and material removal needs, Stanley's 5 piece file set includes an 8" Mill Bastard File, 6" Round File, 6" Slim Taper File, 8" 4-in-1 File and 1 Interchangeable Handle. Multi-tool sets are ideal for most sharpening and material removal needs Round, flat and triangle files for filing flat, round and less than 90-degree angles All sets include 1 interchangeable bi-material file handle that reduces vibrations