Browse Metalworking Machines - Machinery

(1,913 items)

Narrow Your Results

Free Shipping

Motor Horsepower

  • Less...
  • More...

Motor Phase

Motor Voltage

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Band Saws

    Band Saws
    See all 87 items in product family
    Band Saws Allow Complex Or Decorative Designs For Woodwork And Metalwork Applications.

    Band Saws are made of high quality materials for long lasting durability. Continuous band blade provides precise and even cutting. Frame construction decreases vibration reducing project error. Tables, worklamps and coolant attachment accessories sold separately. Available in Horizontal, Horizontal-Vertical and Vertical styles. Dimensions vary per model.

    Click for more
  • Cold Saws

    Cold Saws
    See all 14 items in product family
    Cold Saws Are Used Metalworking Tools For Cutting Steel, Aluminum, Sheet Metal, Plastics And More.

    Cold Saws are made with aluminum and steel for long lasting durability and dependability. Saws provide heat transfer from the blade into the cut chips to prevent the blade and material from getting hot for added safety. Cold saws operate without creating sparks, discoloration or dust. Base, blade, and tool kit available with some models. Available with Single Phase and Three Phase Motors. Dimensions, operating speeds and voltages vary per model.

    Click for more
  • Chop Saws

    Chop Saws
    See all 1 items in product family
    Chop Saws Are Designed To Cut Conduit, ABS, Copper Pipe, Tile And Concrete For Applications Including Carpentry, Metalwork, Construction And More.

    Chop saws are made of steel and other high quality materials for long lasting durability. Horizontal ā€œDā€ handle with hold-down lock button provides ease of use and comfort. Arbor lock allows blade replacement convenience and vise clamp assembly provides quick release function. Units feature interlock trigger for user stability and carry handle for mobility. Weight is 31 lbs. Amps are 15. Color finish is Red. Work light is 6'. Arbor size is 1". Maximum cut depth is 4-1/2" at 45°. Blade diameter is 14". Maximum RPM is 3500. Motor phase is 1. CSA certified.

    Click for more
  • Circular Saws

    Circular Saws
    See all 3 items in product family
    Metal Devil® metal cutting circular saws offer a safer, cleaner way to cut metal. The special motor maintains torque at optimum RPM's for cutting through metal smoothly and efficiently.

    Click for more