Browse Metalworking Machines - Machinery

(957 items)

Narrow Your Results

Free Shipping

Motor Horsepower

  • Less...
  • More...

Motor Phase

Motor Voltage

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 232 items within 4 product groups See all items from other sellers
  • Vertical Milling Machines

    Vertical Milling Machines
    See all 211 items in product family
    Vertical Milling Machines Are Used Tools For Industrial Metalworking Applications.

    Vertical Milling Machines are precision engineered for long lasting durability and reliability. Milling provides precision carving of materials to create drill holes, add threads to bolts, and shape solid products by eliminating excess material from a rough block. Riser Blocks also available. Available with Single Phase and Three Phase Motor. Available horsepower is 1-1/2, 2, 3, 5 and 7.5. Dimensions and powerfeed vary per model.

    Click for more
  • Mill Drills

    Mill Drills
    See all 13 items in product family
    Mill Drills Are Used For Machining Parts To Precise Sizes And Shapes In Industrial Metalworking Applications.

    Mill Drills are precision engineered for long lasting durability and reliability. Belt cover quick slide latch provides faster belt adjustment for changing spindle speeds. Hand wheel knobs, positive quick-stop knob, and internal depth gauge allow for fast stopping and adjustment. Extra large worktable features a tapered base for easy clean up. Floor Stands also available to safely and securely hold mill drill. Drills include a 360° Head Swivel, Adjustable Carbide Facemill, Drill Press Angle Vise, Draw Bar, Work Lamp, and 1/2 in. Drill Chuck/Chuck Arbor. Dimensions and horsepower vary per model.

    Click for more
  • Horizontal & Vertical Universal Mills

    Horizontal & Vertical Universal Mills
    See all 4 items in product family
    Horizontal And Vertical Universal Mills Are Used For Versatile, Heavy Duty Commercial Or Industrial Machining Applications.

    Horizontal And Vertical Universal Mills are solidly manufactured for long lasting strength, durability and dependability. X, Y and Z infinitely variable speeds achieved by an inverter through the gear box. Operator friendly control panel. Meehanite casting provides superior rigidity and wear resistance. Large 13.7 x 59 inch table with 5 T-slots. Table swivels 45° left and right. Huron Swivel Head on ram with manual moving quill. Extra large square and dovetail square slide ways for greater accuracy. All gears, shafts, slide ways and tables are hardened and ground. Turcite coated Y axis for wear resistance. Double clamps on all square slide ways. 7.5 horsepower main spindle motor and 2.5 horsepower feed motor. Horizontal and vertical manual drawbars. Automatic coolant system and coolant pump. Tool box and service tools included. Motorized overarm with selected speeds and features on most units. Model with manual overarm also available.

    Click for more
  • Hobby Mills

    Hobby Mills
    See all 4 items in product family
    Hobby Mills Are Used Tools For Industrial Metalworking Applications.

    Jet Hobby Mills are precision engineered for long lasting durability and reliability. Precision bored and honed milling heads provide efficient carving of materials to create drill holes, add threads to bolts, and shape solid products by eliminating excess material from a rough block. Internally cooled spindle head prevents seizing. Features Computer Numerical Control system on some models for added precision of digital automation to allow greater control and efficiency. Available with Single Phase and Three Phase Motor. Available powerfeeds are X-Axis, 3(Knee), and None. Horsepower is 2, 3, and 5. Dimensions vary per model.

    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results