Involute Gear Cutters
Angle
Range of Teeth
Type
Material
Price
Number Size
#6
Hole Diameter
1"
Number Size
#7
Hole Diameter
1"
Number Size
#3
Hole Diameter
1"
Number Size
#2
Hole Diameter
22mm
Module Size
2.00mm
Number Size
#8
Hole Diameter
22mm
Module Size
2.50mm
Number Size
#1
Hole Diameter
22mm
Module Size
1.75mm
Number Size
#7
Hole Diameter
7/8"
Number Size
#8
Hole Diameter
32mm
Module Size
4.50mm
Number Size
#4
Hole Diameter
1"
Number Size
#6
Hole Diameter
1"
Number Size
#3
Hole Diameter
1-1/4"
Number Size
#8
Hole Diameter
7/8"
Number Size
#3
Hole Diameter
7/8"
Number Size
#3
Hole Diameter
7/8"
Number Size
#2
Hole Diameter
1-1/4"
Number Size
#7
Hole Diameter
32mm
Module Size
6.00mm
Number Size
#8
Hole Diameter
7/8"
Number Size
#6
Hole Diameter
7/8"
Number Size
#4
Hole Diameter
1"
Number Size
#3
Hole Diameter
1"
Number Size
#1
Hole Diameter
22mm
Module Size
2.50mm
Number Size
#7
Hole Diameter
16mm
Module Size
1.25mm
HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module, Module M0.5 #2
Number Size
#2
Hole Diameter
16mm
Module Size
0.50mm
Number Size
#7
Hole Diameter
32mm
Module Size
4.50mm
Number Size
#3
Hole Diameter
22mm
Module Size
2.50mm
Number Size
#8
Hole Diameter
32mm
Module Size
6.50mm