Browse Electric Gear Motors

(1,281 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Oriental Motor® Pinion Shaft Reversible AC Motor

    Oriental Motor® Pinion Shaft Reversible AC Motor
    See all 13 items in product family
    Pinion Shaft Reversible AC Motors Are Designed For Applications Where Instantaneous Reversal Of Direction Is Frequently Required.

    Pinion Shaft Reversible AC Motors are durably constructed 30-minute rated motors for long lasting use and dependability. Optimal for bi-directional operation. Dielectric strength is sufficient to withstand 1.5 kV at 50 Hz or 60 Hz applied between the windings and the frame for 1 minute after rated motor operation under normal ambient temperature and humidity. Impedance protection or built-in thermal protector (automatic return type) for overheat protection. Conforms to safety standards and global power supply voltages. Motors require gearhead (sold separately). Available types are Lead Wire and Terminal Box. Output power is 1, 6, 15, 25, 40, 60, and 90 W. Frame sizes are 1.65, 2.36, 2.76, 3.15, and 3.54 inches.

    Click for more
  • Pinion Shaft AC Induction Motor

    Pinion Shaft AC Induction Motor
    See all 6 items in product family
    Pinion Shaft AC Induction Motors Are Designed To Plug Motor Into An AC Power Supply And Connect A Capacitor For Easy Operation.

    Pinion Shaft AC Induction Motors are optimal for uni-directional continuous operation such as a conveyor system. Dielectric strength is sufficient to withstand 1.5 kV at 50 Hz or 60 Hz applied between the windings and the frame for 1 minute after rated motor operation under normal ambient temperature and humidity. Impedance protection or built-in thermal protector (automatic return type) for overheat protection. No capacitor needed for a three-phase motor. Conforms to safety standards and global power supply voltages for long lasting durability. RoHS compliant. Motors require gearhead (sold separately). Available types are Conduit Box, Lead Wire, and Terminal Box. Output power is 1, 6, 15, 25, 40, 60, and 90 W. Frame sizes are 1.65, 2.36, 2.76, 3.15, and 3.54 inches. Voltage varies per model.

    Click for more
  • Round Shaft AC Induction Motor

    Round Shaft AC Induction Motor
    See all 8 items in product family
    Round Shaft AC Induction Motors Provide Uni-Directional Continuous Operation For Mechanical And Automotive Applications.

    Round Shaft AC Induction Motors are constructed with durable materials for long lasting use and dependability. Dielectric strength is sufficient to withstand 1.5 kV at 50 Hz or 60 Hz applied between the windings and the frame for 1 minute after rated motor operation under normal ambient temperature and humidity. Impedance protection or built-in thermal protector (automatic return type) for overheat protection. Conforms to safety standards and global power supply voltages for long lasting durability. RoHS compliant. Motors require gearhead (sold separately). Available shaft diameters are 5, 6, 8, 10, and 12 mm or 5/15" and 3/8". Output power is 1, 6, 15, 25, 40, 60, and 90 W. Frame sizes are 1.65, 2.36, 2.76, 3.15, and 3.54 inches. RPM and rated torque varies per model.

    Click for more
  • Watertight Induction Motors

    Watertight Induction Motors
    See all 3 items in product family
    Watertight Induction Motors Provide Water And Dust Resistance For Use Where Equipment Is Splashed Or Endures Periodic Washing.

    Watertight Induction Motors feature anti-corrosive coating and oil-shield protection for long lasting durability and use. Dielectric strength is sufficient to withstand 1.5 kV at 50 Hz or 60 Hz applied between the windings and the frame for 1 minute after rated motor operation under normal ambient temperature and humidity. Features built-in thermal protector (automatic return type) for overheat protection. Conforms to safety standards and global power supply voltages for long lasting durability. RoHS compliant. Motors require gearhead (sold separately). Available gear ratios range between 3:1 and 180:1. Shaft diameters are 10, 12, 15, and 18 mm. Frame sizes are 3.15, 3.54, and 4.09 inches. RPM and rated torque varies per model.

    Click for more
  • Induction Reversible Terminal Box Gear Motor

    Induction Reversible Terminal Box Gear Motor
    See all 42 items in product family
    Induction Reversible Terminal Boxes Are Used In Automotive Applications.

    Reversible Terminal Boxes are high precision, high quality sub fractional HP Induction Gear Motors. Size ranges from 60 mm -104mm with RPMs up to 1600. Speed controller provides easy connection and convenient application. Gear head sold separately. Available in a variety of models.

    Click for more
  • Induction Motion Gear Motor

    Induction Motion Gear Motor
    See all 61 items in product family
    Unit Type Speed Controllers Are Used In Automotive Applications.

    Unit Type Speed Controllers have a speed control circuit and a capacitor with the volume switch on the front. AC power is connected to provide speed control with the volume switch. Gear head sold separately. Control range is 90-1700 RPM. Available in a variety of models.

    Click for more