Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Gear Motors


(1,583 Items)
Sub Category
AC Inverter Rated Motors (19)
Remove
Narrow Your Results By:
Our Price
Under $261.00 (2)
$283.00 - $294.00 (4)
$314.00 - $315.00 (1)
$317.00 - $318.00 (2)
$335.00 - $336.00 (2)
$339.00 - $340.00 (1)
$341.00 - $342.00 (2)
Over $388.00 (5)


      Categories
Electric Gear Motors



Leeson Inverter Rated AC Gearmotors, Parallel & Right-Angle Shaft
Leeson Inverter Rated AC Gearmotors, Parallel & Right-Angle Shaft Feature three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Units feature many superior mechanical features in both the motor and gearbox. Includes double shielded ball bearings in the motor. Needle bearings in the parallel shaft gearboxes and ball bearings in right-angle (worm) gearboxes. Steel conduit box is provided as standard. Complete gearmotor coated with high gloss hardened black enamel paint.

These motors are designed with high temp insulation (Clsss F) to avoid over heating when operated with a PWM inverter down to a 10:1 speed range from the printed gearmotor output RPM.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of output shaft.

Leeson Inverter Rated AC Gearmotors, Parallel & Right-Angle Shaft
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
PRICE EACH
RPM TORQUE LBS. HP VOLTAGE TYPE-FRAME RATIO TO 1 AMPS LOAD LBS. LEESON CATALOG NO. IMAGE MODEL QTY 1-5 6+
93411/6208-230/46042YFR1801.049196065.00
WBB588403$339.95$324.95
163911/6/ 208-230P243-381030.72399M1145122.00
WBB234740$317.95$303.95
191001/15/ 208-230PZ4-31900.4155M1125282.00
WBB234741$314.95$300.95
292383/8/ 208-23013F60-38601.3235M1145127.00
WBB234770$388.95$370.95
292441/4230/460PE352-42581.232790066.00
WBB588404$341.95$326.95
302951/6/ 208-230P243-38580.72330M1145123.00
WBB234753$317.95$303.95
432283/8/ 208-23013F40-38401.3235M1145128.00
WBB234771$388.95$370.95
57561/15/ 208-230PZ3-31300.4171M1125283.00
WBB234742$283.95$270.95
582441/4208-230/460PE352-42301.230096067.00
WBB588290$341.95$326.95
601571/6/ 208-230P242-38290.72268M1145124.00
WBB234754$293.95$280.95
831383/8/ 208-23013F20-38201.3235M1145129.00
WBB234772$388.95$370.95
851651/4208-230/460PE352-42101.230096068.00
WBB588291$335.95$320.95
901031/6/ 208-230P242-38190.72330M1145125.00
WBB234755$293.95$280.95
142241/15/ 208-230PZ2-31120.4180M1125284.00
WBB234743$260.95$248.95
156601/6/ 208-230P242-3810.60.72330M1145126.00
WBB234756$293.95$280.95
1701053/8/ 208-23013F10-38101.3235M1145130.00
WBB234773$388.95$370.95
173921/4208-230/460PE352-4251.230096069.00
WBB588292$335.95$320.95
283121/15/ 208-230PZ2-3160.4180M1125285.00
WBB234567$260.95$248.95
340543/8/ 208-23013F05-3851.3235M1145131.00
WBB234575$388.95$370.95
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
(80)