Browse Electric Gear Motors

(604 items)

Narrow Your Results

Enclosure

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Baldor Parallel Shaft AC Gearmotors

    Baldor Parallel Shaft AC Gearmotors
    See all 50 items in product family
    Baldor Parallel Shaft AC Gearmotors Are Used For Conveyors, Packaging Machines, Machine Tools And Laboratory Equipment Requiring Constant Speed.

    Baldor Parallel Shaft AC Gearmotors are solidly manufactured for long lasting durability and dependability. Needle and ball bearing construction for smooth torque transmission. Induction hardened helical gearing. Permanently lubricated with synthetic Mobil SHC007. 3/4 inch diameter output shaft. Reversible. Corrosion resistant powder-coated enamel finish. 12 inch leads. Wide selection of 1/80 to 1/4 horsepower TENV or TEFC enclosure motors available for various RPM and 10 to 350 lb. torque ranges. L Type Mounting Brackets also available.

    Click for more
  • Leeson AC Gearmotors, Parallel Shaft, 115V, 1-Phase, TEFC, PZ Series

    Leeson AC Gearmotors, Parallel Shaft, 115V, 1-Phase, TEFC, PZ Series
    See all 40 items in product family
    Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor designs are rated for 115 VAC 60 hertz input, and have starting torques equal to the running torques. The inline gearing is of precision machined steel, with first stage steel helical gear followed by spur type gears. Lubrication is by semi-fluid grease, reducing possibility of leakage and providing permanent lubrication. Output shafts have needle bearings for high load capacities. Shafts are hardened steel.

    These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor' shaft seal fail. If these gearmotors are stalled, gearhead damage may result, especially in the ratios of 60:1 and higher. Provisions to limit the torque are recommended. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of outputshaft. All PZ Series gearmotors are supplied with continuous duty "run" capacitor. Conduit box not supplied with motor. Model PZ gearmotors have the same mounting dimensionsas Bodine model D and Z gearmotors, Bison 100 gearmotors, and Baldor/Boehm PSS, plus many Dayton gearmotors.
    Click for more
  • Leeson AC Gearmotors, Parallel Shaft, 1 & 3-Phase, TEFC, P1100 Series

    Leeson AC Gearmotors, Parallel Shaft, 1 & 3-Phase, TEFC, P1100 Series
    See all 31 items in product family
    Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Oversized output bearings increase overhung load capacity and give longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.

    These gearmotors are designed for mounting at any angle,but shaft-up with motor below gearhead is not recommended. P1100 AC gearmotors have the same mounting dimensions as Bison 482 gearmotors and many Dayton gearmotors. Three phase units are suitable for inverter duty. Both single and three phase models include conduit box.
    Click for more
  • Leeson AC Gearmotors, Parallel Shaft, Totally Enclosed, 115/230V, 1-Phase, P240 Series

    Leeson AC Gearmotors, Parallel Shaft, Totally Enclosed, 115/230V, 1-Phase, P240 Series
    See all 13 items in product family
    Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor designs are rated for 115/230VAC, 60/50 Hertz input, and have starting torques equal to the running torques. The in-line gearing is of precision machined steel, with first stage steel helical gear followed by spur type gears. Lubrication is by semi-fluid grease, reducing possibility of leakage and providing permanent lubrication. Output shafts have needle bearings for high load capacities. Shafts are hardened steel.

    These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. If these gearmotors are stalled, gearhead damage may result, especially in the ratios of 60:1 and higher. Provisions to limit the torque are recommended. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of outputshaft. All PZ Series gearmotors are supplied with continuous duty "run" capacitor. Conduit box is not supplied with motor. These model PZ gearmotors have the same mounting dimensions as Bodine model D and Z gearmotors, Bison 100 gearmotors, and Baldor/Boehm PSS, plus many Dayton gearmotors.
    Click for more