Browse Electric Gear Motors

(812 items)

Narrow Your Results

Enclosure

Horsepower

RPM

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Minimotor Right Angle Gearmotors

    Minimotor Right Angle  Gearmotors
    See all 30 items in product family
    Worm AC gear motors: Asynchronous single or three phase, totally enclosed with external ventilation. Class F winding. IP65 rating protection. Gear unit: die-cast aluminum housing. Hardened steel gears, lubricated with synthetic oils. High temperature oil seal. Available in many reduction gear ratios. Used in a variety of applications including the food packaging industry.
    Click for more
  • Baldor Right Angle AC Gearmotors Over 1/2 HP

    Baldor Right Angle AC Gearmotors Over 1/2 HP
    See all 12 items in product family
    Baldor AC Gearmotors Over 1/2 Horsepower Are Used For Material Handling, Textile Machines, Packaging Machinery And Other Slow Speed, High Torque Applications.

    Baldor AC Gearmotors Over 1/2 Horsepower are solidly manufactured for long lasting durability and dependability. Hollow bore output shaft for direct connection to driven load. Permanently lubricated with synthetic H1 food grade oil. Supplied with torque arm and shaft cover. Suitable for horizontal or vertical motor above gearhead mounting. Reversible. Chill cast bronze gearing. Wide selection of over 1/2 horsepower, 1 or 3 phase totally enclosed fan cooled (TEFC) motors available for 29 to 350 RPM and 111 to 1940 lb. torque ranges. For 115/230V, 230/460V and 208-230/460V voltages. L Type Mounting Brackets also available.

    Click for more
  • Baldor Right Angle Gearmotors up to 1/2 HP

    Baldor Right Angle Gearmotors up to 1/2 HP
    See all 99 items in product family
    Baldor AC Gearmotors Up To 1/2 Horsepower Are Used For Conveyors, Packaging Machines, Machine Tools And Laboratory Equipment Requiring Constant Speed.

    Baldor AC Gearmotors Up To 1/2 Horsepower are solidly manufactured for long lasting durability and dependability. Needle and ball bearing construction for smooth torque transmission. Induction hardened helical gearing. Permanently lubricated with synthetic Mobil SHC007. 3/4 inch diameter output shaft. Reversible. Corrosion resistant powder-coated enamel finish. 12 inch leads. Wide selection of 1 or 3 phase up to 1/2 horsepower TENV or TEFC enclosure motors available for various RPM and 7-1/2 to 694 lb. torque ranges. L Type Mounting Brackets also available.

    Click for more
  • Leeson AC Gearmotors, Right-Angle, TENV, 115/230V, 1-Phase

    Leeson AC Gearmotors, Right-Angle, TENV, 115/230V, 1-Phase
    See all 11 items in product family
    Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Features precision machined aluminum housings and gearbox with all ball bearings. The housing is sealed and lubrication is permanent with an oil bath. The output shaft is field interchangeable from left hand style to righthand style.

    Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor motors are rated 115/230 VAC 60/50 hertz input, and have starting torque equal to the running torque.

    For optimum seal life, these right angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather-plug must be re-oriented by using a 90 degree 1/8 NPT taper pipe elbow. However, the motor portion of the gearmotor should never be mounted below the gearhead. Overhung load capacities shown are at center of outputshaft. These motors are supplied with continuous duty run capacity. Conduit box not supplied with motor.
    Click for more