Browse Electric Gear Motors

(604 items)

Narrow Your Results

Availability

Enclosure

Horsepower

  • Less...
  • More...

RPM

Brand

Recently Viewed

Categories

  • Baldor Parallel Shaft DC Gearmotors

    Baldor Parallel Shaft DC Gearmotors
    See all 80 items in product family
    Baldor Parallel Shaft DC Gearmotors Are Used For Conveyors, Medical And Laboratory Equipment, Printing Presses, Commercial Broiling Ovens, Machine Tools And Many Other Applications Requiring Adjustable Speed.

    Baldor Parallel Shaft DC Gearmotors are made with a needle and ball bearing construction for smooth torque transmission and a powder-coated enamel finish for long lasting durability. DCPM motor provides exceptional starting torque, adjustable speed and predictable performance. Induction hardened helical and spur gearing. Permanently lubricated with synthetic Mobil SHC007. Output shaft is 5/8" diameter. Reversible. Includes 3 ft. SJTO cord. Available in a variety of RPMs, torques and ratios. Phase is DC. Voltages are 90 and 180.

    Click for more
  • Leeson DC Parallel Shaft, SCR Rated Gearmotors

    Leeson DC Parallel Shaft, SCR Rated Gearmotors
    See all 88 items in product family
    Gearmotors are totally enclosed, permanent magnet DC, performance matched for continuous duty service. SCR rated gearmotors operate over a 60:1 speed range and have constant torque throughout the range when powered by a full-wave unfiltered SCR-type adjustable speed control having a typical form factor of 1.3 to 1.4.

    Low voltage gearmotors are designed for battery power or can be used with a low voltage controller with form factor up to 1.05

    Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box not included with motor.

    These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage.
    Click for more
  • Leeson Washdown, DC Gearmotors, Parallel Shaft, SCR & Low Voltage(12V), TENV

    Leeson Washdown, DC Gearmotors, Parallel Shaft, SCR & Low Voltage(12V), TENV
    See all 15 items in product family
    Gearbox output shafts are coated with Mirolon 3300 fortified Teflon for superior corrosion resistance. Frame, endshields, armature and interior components are coated by enamel and polyester compounds for resistance to moisture, acids, alkalies and oil. Cast conduit box with threaded conduit holes and nitrile gaskets keep water out. The conduit box cover is made from 304 stainless steel. For any condensation that may accumulate inside the motor, a one-way stainless steel vapor vent is provided. All hardware is stainless steel. Motor painted with white epoxy for superior corrosion resistance and protection. Machined fits between the endbells and motor frame are sealed with gaskets. Thru-bolt heads and nuts are sealed with fiber washers. O-rings are supplied under each threaded brush cover. Precision machined in-line steel gears, with a first stage steel helical gear are followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities.

    DC permanent magnetgear motors are rated for continuous duty. Designed for use with fullwave non-filtered SCR controls or battery supplied low voltage for adjustable speed applications that require constant torque throughout the speed range.

    These Washguard motors are designed for extended life in applications requiring regular washdown or otherwise wet environments. Washguard motors retard the entrance of water. Extra protection for the motor's interior prevents rust and corrosion build-up and releases trapped moisture to provide a longer life than possible with a standard motor.These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the shaft seal fail. Overhung load capacities shown are at center of the output shaft. The motor's stall torque exceeds recommended full load torques for the gearboxes. A current limiting device should be used to prevent damage to the gear sets.
    Click for more