Browse Electric Gear Motors

(604 items)

Narrow Your Results

Availability

Enclosure

Horsepower

RPM

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Baldor Right Angle Gearmotor over 1/2 HP

    Baldor Right Angle Gearmotor over 1/2 HP
    See all 5 items in product family
    Baldor DC Gearmotors Over 1/2 Horsepower Are Used For Material Handling, Textile Machines, Packaging Machinery And Other Slow Speed, High Torque Applications.

    Baldor DC Gearmotors Over 1/2 Horsepower are solidly manufactured for long lasting durability and dependability. Provide exceptional starting torque, adjustable speed and predictable performance. Ball bearing on output for smooth torque transmission. High strength tin-bronze gearing. Hardened and ground worm. Permanently lubricated with synthetic Mobil SHC634 oil. Internal oil expansion bladder allows for all position mounting without relocating a breather vent. 3/4 inch diameter output shaft. Reversible. Powder-coated enamel finish. 3 foot SJTO cord. Wide selection of over 1/2 horsepower, totally enclosed non ventilated (TENV) motors available for 29 to 350 RPM and 100 to 1940 lb. torque ranges.

    Click for more
  • Baldor Right Angle DC Gearmotors up to 1/2 HP

    Baldor Right Angle DC Gearmotors up to 1/2 HP
    See all 76 items in product family
    Baldor DC Gearmotor, 1/5HP, 76RPM, DC, TENV

    Features:
    • DCPM motor provides exceptional starting torque, adjustable speed and predictable performance
    • Ball bearing on output for smooth torque transmission
    • Bronze gearing
    • Hardened and ground worm
    • Permanently lubricated with synthetic Mobil SHC634 oil
    • Internal oil expansion bladder allows for all position mounting without relocating a breather vent
    Click for more
  • Leeson DC Gearmotors, Right-Angle, SCR Rated & Low Voltage(12V), TENV

    Leeson DC Gearmotors, Right-Angle, SCR Rated & Low Voltage(12V), TENV
    See all 33 items in product family
    Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Precision machined aluminum housings are use and gearbox has all ball bearings. The housing is sealed and lubrication is permanent with an oil bath. The output shaft is field interchangeable from left hand style to right hand style by reassembly.

    For optimum seal life, these right-angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather plug must be reoriented by using a 90 degree 1/8" NPT taper pipe elbow, not included. However, the motor portion of the gearmotor should never be mounted below the gearhead. Overhung load capacities shown are at center of outputshaft. Conduit box not supplied with motor.

    SCR rated gearmotors are totally enclosed and performance matched for continuous service over a 60:1 speed range. All have constant torque throughout the range when powered by a full-wave, unfiltered SCR-type 115 volt input adjustable speed control having a typical form factor of 1.3 to 1.4.

    Low voltage units are totally enclosed, permanent magnet DC gearmotors, performance matched for continuous duty. Motors are designed for battery power or can be used with a low voltage controller with form factor up to 1.05.
    Click for more
  • Leeson Washdown DC Gearmotors, Right-Angle, SCR & Low Voltage(12V), TENV

    Leeson Washdown DC Gearmotors, Right-Angle, SCR & Low Voltage(12V), TENV
    See all 7 items in product family
    Gearbox output shafts are 303 stainless steel. Frame, endshields, armature and interior components protected by enamel and polyestercompounds for resistance to moisture, acids, alkalies and oil. Cast conduit box with threaded conduit holes and nitrile gaskets keep water out. The conduit box cover is made from 304 stainless steel. For any condensation that may accumulate inside the motor, a one-way stainless steel vapor vent is provided. All hardware is stainless steel. Motor is painted with white epoxy for superior corrosion resistance and protection. Machined fits between the endbells and motorframe are sealed with gaskets. Thru-bolt heads and nuts are sealed with fiber washers. O-rings are fitted under each threaded brush cover. This worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Precision machined aluminum housings are used. Gearbox has all ball bearings. The housing is sealed and lubrication is permanent with an oil bath.

    DC permanent magnet gearmotors are rated for continuous duty. Designed for use with full wave non-filtered SCR controls or battery supplied low voltage for adjustable speed applications requiring constant torque throughout the speed range.

    These Washguard motors are designed for extended life in applications requiring regular washdown or otherwise wet environments. Washguared motors retard the entrance of water. Extra protection for the motor's interior prevents rust and corrosion build-up and releases trapped moisture to provide a longer life. For optimum seal life, these right-angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather plug must be reoriented by using a 90 degree 1/8 NPT taper pipe elbow. Overhung load capacities shown are at center of the output shaft.The motor's stall torque exceeds recommended full load torques for the gearboxes. A current limiting device should be used to prevent damage to the gear sets.
    Click for more
  • Leeson DC Gearmotors, Right-Angle, SCR Rated & Low Voltage(12V)

    Leeson DC Gearmotors, Right-Angle, SCR Rated & Low Voltage(12V)
    See all 13 items in product family
    Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Single-piece die cast aluminum alloy housing is vacuum impregnated with Resinol for protection and sealing. This gearbox combines light weight with high tensile strength along with precision machining for alignment of bearings and gearing. For optimum seal life, high-temperature nitrile seals are used. Gearbox provided with solid output shaft, but can be converted to a hollow output shaft mounting by using snap-ring pliers and removing the snap ring and solid output shaft. Also the T-base feet are bolted to the gearbox, but can easily be removed and converted to face mounting. SCR rated 90 volt motors are performance matched for continuous service over a 60:1 speed range. All have constant torque throughout the speed range when powered by a full-wave, unfiltered SCR-type 115 volt input adjustable speed control having atypical form factor of 1.3 to 1.4. The low voltage (12V) motors are also performance matched for continuous duty. Motors are designed for battery power or can be used with a low voltage controller with form factor up to 1.05.
    Click for more