Browse Safety Switches

(1,619 items)

Narrow Your Results

Availability

Free Shipping

Voltage

  • Less...
  • More...

Poles

Amps

Brand

Recently Viewed

Categories

Showing 1,030 items within 35 product groups See all items from other sellers
  • General Duty Safety Switches, Non-Fusible, 3-pole, 240 and 600 Volt

    General Duty Safety Switches, Non-Fusible, 3-pole, 240 and 600 Volt
    See all 15 items in product family
    Siemens 240/600 Volt 3-Pole General Duty Safety Switches Are Used For Use In Residential Electrical Systems.

    Siemens General Duty Safety Switches are available from 30 to 600 Amps. Choose from either a NEMA 1 (Indoor) OR NEMA 3R (Outdoor) rated enclosure. UL Listed.

    Click for more
  • General Duty Safety Switches, 240 Volt, 3-pole, Fusible

    General Duty Safety Switches, 240 Volt, 3-pole, Fusible
    See all 26 items in product family
    General Duty Safety Switches, 240 Volt, 3-pole, Fusible Are Used For Use In Residential Electrical Systems.

    General Duty Safety Switches, 240 Volt, 3-pole, Fusible are constructed with a steel enclosure for long lasting durability. Most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry. UL Listed. CSA certified. Available amps are 30 to 600. Rated enclosures are Nema 1 (Indoor) and 3R (Outdoor). Sizes vary per type.

    Click for more
  • General Duty Safety Switches, 240 Volt, 2-pole, Fusible

    General Duty Safety Switches, 240 Volt, 2-pole, Fusible
    See all 23 items in product family
    Siemens 240 Volt 2-Pole General Duty Safety Switches Are Used For Use In Residential Electrical Systems.

    Siemens General Duty Safety Switches are available from 30 to 600 Amps. Choose from either a NEMA 1 (Indoor) OR NEMA 3R (Outdoor) rated enclosure. UL Listed.

    Click for more
  • IDEM Tongue Interlock Safety Switch No Act

    IDEM Tongue Interlock Safety Switch No Act
    See all 5 items in product family
    IDEM Tongue Interlock Safety Switches Without Actuators Are Designed To Match A Cam Mechanism And Provide A Positively Operated Tamper-Resistant Switch.

    IDEM Tongue Interlock Safety Switches are constructed with polyester housings for long lasting durability and dependability. Switches are designed to provide position interlock detection for small moving guards and fit to the leading edge of sliding, hinged or lift off machine guards. Compact 22mm fixing profile and rotatable head are easy to install where space is restricted. Available circuits are 1NC 1NO, 1NO, 2NC 1NO, and 3NC. Dimensions and types vary per model.

    Click for more
  • IDEM Safety Rope Pull Switch W/E Stops & LED

    IDEM Safety Rope Pull Switch W/E Stops & LED
    See all 50 items in product family
    IDEM Safety Rope Pull Switches Offer A Reliable General Purpose Safety Solution For Conveyors.

    IDEM Safety Rope Pull Switches provide a robust and durable design to protect conveyor lengths during emergency situations for lasting use. Switches can be supplied with a mushroom type Emergency Stop button that can be fitted to the side of the switch for extra traditional Emergency Stop function close to the switch, or can be fitted later after installation without any extra wiring. Bi-color LED lights ensure switch status can be seen easily from a distance for operation visibility. Pull switches available With or Without E-Stops and LED Light. Circuits are 2NC 1NO, 2NC 2NO, 3NC 1NO, 4NC, and 4NC 2NO. Voltages are 24, 110/120, and 230 volts. Dimensions and types vary per model.

    Click for more
  • IDEM Safety Rope Pull Switch W/E Stops

    IDEM Safety Rope Pull Switch W/E Stops
    See all 15 items in product family
    IDEM Safety Rope Pull Switches With E-Stops Mount On Machines And Sections Of Conveyors That Cannot Be Protected By Guards.

    IDEM Safety Rope Pull Switches With E-Stops are constructed with die cast and stainless steel for long lasting durability and dependability. In contrast to traditional mushroom head type emergency stop buttons, rope pull switches can initiate the emergency command from any point along the installed rope length and provide emergency protection for exposed conveyors or machines. Features a positive mechanical linkage between the switch contacts and the wire rope. The switches have wire breakage monitoring. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts. Easily visible bi-color LED is available on some models to show switch status from a distance. Shorter rope spans up to 80m can be achieved by using just one switch to make a cost-effective solution and reduce electrical wiring runs. Available types are Heavy, Mini, and Standard Duty. Circuits are 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, 4NC, and 4NC 2NO. Dimensions and types vary per model.

    Click for more
  • IDEM Guard Locking Switches Std Act

    IDEM Guard Locking Switches Std Act
    See all 1 items in product family
    IDEM Guard Locking Switches With Standard Actuators Provide Stainless Steel Heads For Robust Protection Of The Cam Interlock.

    IDEM Guard Locking Switches with standard actuators are constructed of durable polyester and stainless steel for long lasting reliability. Enclosure protection is maintained by a double seal lid gasket design and metal fixings with low profile and fixing holes. Switch heads rotate to provide up to 8 actuator entry positions. KL4-SS Switches provide a rugged stainless steel housing with a holding force of 2000N to secure medium to large guard doors. KLP-P2L Switches are Power to Lock suitable for applications where immediate unlocking is required at removal or loss of power. Not suited for machines with a running down time. Dimensions vary per model.

    Click for more
  • IDEM Guard Locking Switches (Mechanical Only) Std Act

    IDEM Guard Locking Switches (Mechanical Only) Std Act
    See all 8 items in product family
    IDEM Guard Locking Switches Are Mechanical Only Tongue Type Safety Interlock Switches Incorporating Traditional Mechanical Anti-Tamper Tongue Technology.

    IDEM Guard Locking Switches with standard actuators are constructed of durable stainless steel with a holding force of 2000N to secure medium to large doors for long lasting reliability. Switches are suited to where a high anti-tamper technology is required to prevent accidental or deliberate attempts to by-pass the interlock. Enclosure protection is maintained by a double seal lid gasket design and metal fixings with low profile and fixing holes. Switch heads rotate to provide up to 4 actuator entry positions. Dimensions vary per model.
    Click for more
  • IDEM Safety Limit Switch Roller Plunger

    IDEM Safety Limit Switch Roller Plunger
    See all 52 items in product family
    IDEM Safety Limit Switch Roller Plungers Are Designed To Be Mounted For Position Sensing Of Guard Doors, Conveyors, Machine Beds, Elevators And Other Moving Applications.

    IDEM Safety Limit Switch Roller Plungers are constructed with durable die cast, plastic, stainless steel, and glass filled polymer for long lasting reliability. Operation of the switches is achieved by a sliding actuation of the moving object to cause deflection of the switch plungers or levers. For safety applications it is important that the moving object does not pass completely over the switch actuators so as to either cause damage to the actuator or allow it to return to its original position. LSPS-R switches are equipped with a manual reset which needs to be operated after the lock is engaged. Available styles are Cross Roller Plunger End Cable, Metal Roller Plunger Side Cable, Roller Plunger End Cable, and Roller Plunger Side Cable. Dimensions vary per model.

    Click for more
  • IDEM Safety Limit Switch Pin Plunger

    IDEM Safety Limit Switch Pin Plunger
    See all 44 items in product family
    IDEM Safety Limit Switch Pin Plungers Operate By A Sliding Actuation Of Moving Objects To Cause Deflection Of The Plunger.

    IDEM Safety Limit Switch Pin Plungers are constructed with durable die cast, plastic, stainless steel, and glass filled polymer for long lasting reliability. For safety applications it is important that the moving object does not pass completely over the switch actuators so as to either cause damage to the actuator or allow it to return to its original position. LSPS-R switches are equipped with a manual reset which needs to be operated after the lock is engaged. Side or End Cable available to assist with fitting. Dimensions vary per model.

    Click for more
  • IDEM Tongue Interlock Safety Switch Std Act

    IDEM Tongue Interlock Safety Switch Std Act
    See all 44 items in product family
    IDEM Tongue Interlock Safety Switches With Standard Actuators Create A Forced Disconnect Of Safety Contacts At The Withdrawal Of The Actuator.

    IDEM Tongue Interlock Safety Switches provide position interlock detection for medium to heavy duty moving guards for long lasting dependability. Features durable housings and fit to the leading edge of sliding, hinged or lift off machine guards. Includes anti-tamper mechanism. Rotatable heads have dual actuator entry positions to give up to 8 different entry positions. Available construction materials are Die Cast, Polyester, SS 316, SS Head, and Stainless Steel. Circuits are 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, and 4NC. Dimensions vary per model.

    Click for more
  • IDEM Tongue Interlock Safety Switch HF Act

    IDEM Tongue Interlock Safety Switch HF Act
    See all 44 items in product family
    IDEM Tongue Interlock Safety Switches With HF Actuators Offer A Compact Slimline Housing Which Will Fit To Areas Where There Are Space Restrictions.

    IDEM Tongue Interlock Safety Switches have been designed to cope with the rigorous applications of the Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. Suitable for high pressure hosing at high temperature for long lasting use. Fits to the leading edge of sliding, hinged or lift off machine guards. Durable switches provide a forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper not easily defeatable mechanism. Rotatable heads have dual actuator entry positions to give up to 8 different entry positions. Available construction materials are Die Cast, Polyester, SS Head, and Stainless Steel. Switch types are K-15, K-SS, KM, KM-SS, and KP. Dimensions vary per model.

    Click for more
  • IDEM Tongue Interlock Safety Switch PF Act

    IDEM Tongue Interlock Safety Switch PF Act
    See all 49 items in product family
    IDEM Tongue Interlock Safety Switches With PF Actuators Are Designed To Cope With The Rigorous Applications Of The Food Processing, Pharmaceutical, Packaging and Chemical Industries.

    IDEM Tongue Interlock Safety Switches are suitable for high pressure hosing at high temperature. Switches offer a durable, compact slimline housing which will fit to areas where there are space restrictions. Fits to the leading edge of sliding, hinged or lift off machine guards. Provides a forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper not easily defeatable mechanism. Rotatable heads have dual actuator entry positions to give up to 8 different entry positions. Available construction materials are Die Cast, Polyester, SS 316, SS Head, and Stainless Steel. Circuits are 1NC 1NO, 1NO, 2NC, 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, and 4NC. Dimensions and types vary per model.

    Click for more
  • IDEM Guard Locking Switches Std Act W/LED

    IDEM Guard Locking Switches Std Act W/LED
    See all 20 items in product family
    IDEM Guard Locking Switches Feature LED Lights For Displaying Status Of Solenoid Applied Power And Guard Lock.

    IDEM Guard Locking Switches with standard actuators are constructed with durable polyester and stainless steel housing for long lasting reliability. Enclosure protection is maintained by a double seal lid gasket design and metal fixings with low profile and fixing holes. Switch heads rotate to provide up to 4 actuator entry positions. KL1-P model types provide a compact plastic body design with a holding force of 1400N to secure small to medium guard doors. KL1-SS models are designed to cope with direct food splash and cleaning in food processing industries and can be high pressure hosed with detergent at high temperature. Provides a holding force of 1600N for medium to large guard doors. Available with Flat, HF, HFH, and Standard Actuators. Dimensions vary per model.

    Click for more
  • IDEM Hinge Interlock Safety Switch

    IDEM Hinge Interlock Safety Switch
    See all 1 items in product family
    IDEM Hinge Interlock Safety Switches Are Designed To Fit To The Hinged Axis Of Machine Guard Doors.

    IDEM Hinge Interlock Safety Switches provide position interlock detection for moving guards. Switch body fits to the door frame and leaf actuator fits to the door. Rugged stainless steel actuator profile is designed to fix to the door and provide a positively operated not easily defeatable interlock mechanism. Can be mounted unobtrusively away from direct vision or contact. Features durable compact body for easy installation where space is restricted. The head can be rotated through 90 degree increments to provide ease of mounting in 4 positions for lasting use. Contact blocks are replaceable with optional slow or snap break operation. Available circuit types are 1NC 1NO, 2NC 1NO, AND 3NC. Dimensions vary per model.

    Click for more
  • IDEM Magnetic Non Contact Switch

    IDEM Magnetic Non Contact Switch
    See all 41 items in product family
    IDEM Magnetic Non Contact Switches Provide Guard Door Interlocking For Food Processing, Pharmaceutical, And Petro-Chemical Industries.

    IDEM Magnetic Non Contact Switches are made with durable stainless steel for long lasting use, are suitable for CIP and SIP cleaning and can be high pressure hosed at high temperature. Features wide 12mm sensing with high tolerance to misalignment and have been designed in accordance with EHEDG guidelines for hygienic design. Available switch styles are 4-Pin, 8-Pin, Green LED, and Red LED. Circuit types are 1NC, 1NC 1NO, 2NC, 2NC 1NO, AND 3NC. Color finishes are Red and Stainless Steel. Dimensions and types vary per model.

    Click for more
  • IDEM RFID Coded Non Contact Switch

    IDEM RFID Coded Non Contact Switch
    See all 14 items in product family
    IDEM RFID Coded Non Contact Switches Provide And Maintain A High Level Of Functional Safety And Very High Anti-Tamper Coded Activation.

    IDEM RFID Coded Non Contact Switches are made with high specification durable plastic housings for lasting use in high pressure cleaning environments. Coding is achieved by using magnetic and radio frequency techniques, both principles need to be satisfied for the switch to operate safely. Connects to most popular standard Safety Relays. RFID sensing provides a tamper resistant operation when the actuator is in the sensing range of the switch. Typical sensing distance "on" is 14mm with wide tolerance to guard misalignment after setting. Available switch styles are 4-Pin, 8-Pin, Green LED, and Red LED. Circuit types are 1NC, 1NC 1NO, 2NC, 2NC 1NO, and 3NC. Color finishes are Red and Stainless Steel. Dimensions and types vary per model.

    Click for more
  • IDEM Safety Limit Switch

    IDEM Safety Limit Switch
    See all 154 items in product family
    IDEM Safety Limit Switches Operate By A Sliding Actuation Of The Moving Object To Cause Deflection Of The Switch Plungers Or Levers.

    IDEM Safety Limit Switches are mounted for position sensing of guard doors, conveyors, machine beds, elevators and other moving applications. Features either slow break or snap action contacts for a variety of actuator heads. High mechanical life over 10,000,000 cycles. Head position adjustment any of 4 positions. Enclosure protection is suitable for washdown. Available switch styles are Adjustable Roller Lever, Cats Whisker, End Cable, Hinge Lever, Lever Arm, Long Roller Lever, Roller Lever End Cable, Spring Lever, Side Cable, and Telescopic Spring Lever. Circuit types are 1NC 1NO, 1NO, 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, and 4NC. Color finishes are Black, Red, Red/Black, and Stainless Steel. Dimensions and types vary per model.

    Click for more
  • IDEM Safety Relay

    IDEM Safety Relay
    See all 17 items in product family
    IDEM Safety Relays Feature Internally Monitored Dual Force Guided Relay Output Contacts For High Current Outputs.

    IDEM Safety Relays are durably made for long lasting use and dependability. Relays may be used in conjunction with Mechanical Interlock Guard Switches, Emergency Stop Switches, Non Contact Guard Switches or Light Curtains to achieve redundant monitoring and fault checking. When dual circuit monitoring is used they can check the switch contacts for correct opening and re-closing, monitor for wiring short circuits and can be configured to check for correct opening of external machine contactors. Available relay styles are Pluggable Screw Terminals and Std Screw Terminals. Voltages are 24, 110, and 230. Dimensions and types vary per model.

    Click for more
  • IDEM Safety Rope Pull Switch

    IDEM Safety Rope Pull Switch
    See all 24 items in product family
    IDEM Safety Rope Pull Switches Are Designed To Protect Long Conveyor Lengths.

    IDEM Safety Rope Pull Switches are made with die cast and stainless steel for long lasting durability and can withstand the harsh environments found in the Food and Pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust sealing by using integral bellows and gaskets. An easily visible bi-color LED is available to show switch status from a distance. Shorter rope spans can be achieved by using just one switch for cost-effective solutions and also reducing electrical wiring runs. Available types are GLHD, GLHD-SS, GLHL, GLHL-SS, GLHR, GLHR-SS, GLM, GLS, GLS-AR, GLS-AR-Ex, GLS-SS, and GLS-SS-AR. Circuits are 1NC 1NO, 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, 4NC, 4NC 2NO. Color finishes are Stainless Steel and Yellow. Dimensions vary per model.

    Click for more
  • IDEM Stand Alone Coded Non Contact Switch

    IDEM Stand Alone Coded Non Contact Switch
    See all 6 items in product family
    IDEM Stand Alone Coded Non Contact Switches Provide High Levels Of Fault Detection And Functional Safety.

    IDEM Stand Alone Coded Non Contact Switches are made for interlocking sliding, hinged or removal guard doors. Coded magnetic sensing provides a wide sensing distance, as well as a high tolerance to misalignment. Non contact switches can operate in temperatures as low as -13°F (-25°C) and as high as 113°F (45°C) for long lasting durability. PSA models are made using plastic, and MSA models are stainless steel. IDEM Stand Alone Coded Non Contact Switches are available in Single Actuator Sensing and Dual Actuator Sensing.

    Click for more
  • IDEM Tongue Interlock Safety Switch HFH Act

    IDEM Tongue Interlock Safety Switch HFH Act
    See all 88 items in product family
    IDEM Tongue Interlock Safety Switches With HFH Actuators Are Designed To Provide Robust Position Interlock Detection For Moving Guards.

    IDEM Tongue Interlock Safety Switches With HFH Actuators fit the leading edge of sliding, hinged, and lift off machine guards with a forced disconnect of safety contacts at the withdrawal of the actuator. Durable switches include anti-tamper mechanism for added security. Head can be rotated to give 4 actuator entry positions. Stainless steel switches are made to cope with the rigorous applications of food processing, pharmaceutical, and chemical industries for long lasting use. Features enclosure protection to withstand high pressure and high temperature hosing with detergent. Switches are available with Die Cast, Polyester, and Stainless Steel construction. Circuit types are 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, 4NC, and 4NCH. Color finishes are Red and Stainless Steel. Dimensions and types vary per model.

    Click for more
  • IDEM Guard Locking Switches - STD Act

    IDEM Guard Locking Switches - STD Act
    See all 15 items in product family
    IDEM Guard Locking Switches With Standard Actuators Provide A Lock Mechanism To Keep The Guard Closed Until The Hazard Has Been Removed.

    IDEM Guard Locking Switches provide all the features and specifications of the standard KLM, but with an extra Rear Manual Release Button at the rear of the housing. Where the risk assessment for the application permits, a non latching manual escape release is provided to enable quick release of the switch lock in case of emergency. The switch can be mounted such that access to the release button is available from inside the active guard area. Designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, durable key mechanism for long lasting protection. Guard locking switches available with Lid Release, No Release, and Standard Release. Switches are constructed with Die Cast, Polyester, and Stainless Steel. Dimensions and types vary per model.

    Click for more
  • IDEM Guard Locking Switches LED/LED 2

    IDEM Guard Locking Switches LED/LED 2
    See all 41 items in product family
    IDEM Guard Locking Switches Feature Enclosure Protection Maintained By A Double Seal Lid Gasket Design And Metal Fixings For Added Safety.

    IDEM Guard Locking Switches provide a low profile and fixing holes that are on an industry standard 40mm center to enable easy fitting to new or existing guards or when replacement of a non-locking tongue switch is required. Head rotates to provide up to 4 actuator entry positions. Switches are constructed with polyester and stainless steel for long lasting durability. Plastic guard locking switches have been developed with a holding force of 1400N to keep small to medium guard doors closed until hazards have been removed. Stainless steel switches keep medium to large guard doors closed with 1600N holding force. Guard locking switches are equipped with LED Only or LED 2 and available with Flat, HF, HFH, or Standard Actuators. Dimensions and types vary per model.

    Click for more
  • IDEM Guard Locking Switches (Std Release)

    IDEM Guard Locking Switches (Std Release)
    See all 51 items in product family
    IDEM Guard Locking Switches Provide Complete Flexibility With A Variety Of Contact Blocks, LED Diagnostics And Actuators For Safety.

    IDEM Guard Locking switches provide robust position interlock detection for moving guards and a lock mechanism to keep the guard closed until the hazard has been removed. Durable tongue-operated switches fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism for long lasting reliability. Includes 8 actuator entry positions with rotatable head and 2 lock monitoring safety contacts. Standard release switches are available with Flat, HF, or Standard Actuators. Dimensions and types vary per model.

    Click for more
  • IDEM Guard Locking Switches (Std Release) HF Act

    IDEM Guard Locking Switches (Std Release) HF Act
    See all 16 items in product family
    IDEM Guard Locking Switches With Standard Release Are Designed For Rigorous Applications In Factory Automation, Packaging, Food Processing, Pharmaceutical and Petro-Chemical Industries.

    IDEM Guard Locking Switches include a sliding handle bolt to provide holding of heavy or hinged doors and lock off actuators. LED light indicates lock status. Switch heads rotate to provide up to 8 actuator entry positions. KLM model types provide rugged die cast housing with slim profile to fit on frame sections with minimum space. KLP models offer high specification plastic body for chemical and washdown solution resistance. KL3-SS and KL4-SS models are designed for coping with direct food splash and cleaning in food processing industries and can be high pressure hosed with detergent at high temperature. RR model types feature a rear manual escape release on the housing to enable quick release of the switch lock in case of emergency inside the active guard area. Standard release switches are available with HFH Actuators. Voltages are 24, 110, and 230 volts. Dimensions vary per model.

    Click for more
  • IDEM Guard Locking Switches (No Release)

    IDEM Guard Locking Switches (No Release)
    See all 1 items in product family
    IDEM Guard Locking Switches With No Release Are Only Released When Voltage Is Applied For A High Level Of Safety.

    IDEM Guard Locking Switches do not include a manual release button on the housing to provide more control over the latching and unlatching of switch in hazardous conditions. Sliding handle bolt provides holding of heavy or hinged doors and lock off actuators. LED light indicates lock status. Switch heads rotate to provide up to 8 actuator entry positions. KLM model types provide rugged die cast housing with slim profile to fit on frame sections with minimum space. KLP models offer high specification plastic body for chemical and washdown solution resistance. KL3-SS and KL4-SS models are designed for coping with direct food splash and cleaning in food processing industries and can be high pressure hosed with detergent at high temperature. RR model types feature a rear manual escape release on the housing to enable quick release of the switch lock in case of emergency inside the active guard area. Switches are available with HF or Standard Actuators. Dimensions vary per model.

    Click for more
  • IDEM Guard Locking Switches - Flat Act

    IDEM Guard Locking Switches - Flat Act
    See all 3 items in product family
    IDEM Guard Locking Switches With Flat Actuators Are Designed For Securing Sliding Guard Doors.

    IDEM Guard Locking Switches with flat actuators are durably made with die cast and stainless steel for long lasting use. Switch heads rotate to provide up to 8 actuator entry positions. KLM-P2L and KLP-P2L model types are Power to Lock and Spring to Unlock for applications where immediate unlocking is required at removal or loss of power. They are not suitable for machines with a running down time. KL4-SS models are designed for coping with direct food splash and cleaning in food processing industries and can be high pressure hosed with detergent at high temperature. RR model types feature a rear manual escape release on the housing to enable quick release of the switch lock in case of emergency inside the active guard area. Voltages are 24, 110, and 230 volts. Dimensions vary per model.

    Click for more
  • IDEM Coded Non Contact Switch

    IDEM Coded Non Contact Switch
    See all 40 items in product family
    IDEM Coded Non Contact Switches Are Designed To Protect People And Machines In Hygienic Environments For A High Level Of Tamper Protection.

    IDEM Coded Non Contact Switches have been developed for non-contact guard door interlocking in food processing, pharmaceutical, electrical, and petro-chemical industries. Durably designed with no moving parts to give lasting reliability and long life. Switches feature a wide 14mm sensing distance and provides a high tolerance to misalignment after sensing. Housing designs, surface finish and styling is designed for use in almost any environment subject to high levels of cleaning following contamination from foreign particles. Can be mounted on steel structures. Visual LED indication of switch status available on some models. Available styles include Left Switch, Right Switch, Switch w/LED for Cable Left or Right, and Switch w/o LED. Circuits are 1NC 1NO, 2NC, 2NC 1NO, and 3NC. Colors are Red and Stainless Steel. Cable lengths and types vary per model.

    Click for more
  • IDEM E-Stop Switches

    IDEM E-Stop Switches
    See all 27 items in product family
    IDEM E-Stop Switches Provide Robust Emergency Stop Protection For Machines Or Exposed Conveyors.

    IDEM Standard Duty Emergency Stop Switches are suitable for use within virtually all industry sectors for long lasting durability. Special lid safety trip mechanism provides safety contacts that will open if the lid is removed for added tamper resistance. Button protection shroud versions with padlock holes to enable "Lock Off" in maintenance situations. Stainless Steel 316 (IP69K) models can be high pressure hosed with detergents at high temperature. Available styles include E-Stop Switch, Knockout, Replacement Lid, Replacement Lid w/Shroud, and E-Stop Switch w/LED. Circuits are 1NO, 2NC 1NO, 2NC 2NO, 2NO, 3NC, 3NC 1NO, and 4NC. Dimensions and types vary per model.

    Click for more
  • IDEM Explosion Proof Safety Limit Switch

    IDEM Explosion Proof Safety Limit Switch
    See all 7 items in product family
    IDEM Explosion Proof Safety Limit Switches Are Mounted For Position Sensing Of Guard Doors, Conveyors, Elevators And Other Moving Applications.

    IDEM Explosion Proof Safety Limit Switches are constructed with durable die cast and stainless steel for long lasting use and dependability. Electrical switches feature either slow break or snap action contacts. High mechanical life over 5,000,000 cycles. Available safety limit switches are Pin Plunger, Roller Plunger, Spring Lever, Telescopic (Plated) Spring Lever, and Telescopic Spring Lever. Circuits are 1NC 1NO, 2NC, and 2NC 2NO. Switch types are HLM and HLM-SS. Dimensions vary per model.

    Click for more
  • IDEM Gate Bolt Actuator

    IDEM Gate Bolt Actuator
    See all 4 items in product family
    IDEM Gate Bolt Actuators Easily Install On Sliding Or Hinged Guards With High Tolerance To Guard Misalignment.

    IDEM Gate Bolt Actuators provide rugged metal construction for long lasting durability. Features holes for fitting padlocks to prevent guard from being closed and machine starting during maintenance. Yellow and black color finish aids in hazard identification and includes plastic handle and flat actuator. Operators are required to manually close the guard, they cannot close accidentally. Available for Left Hand and Right Hand operations. Actuator types are GBA-1 and GBL-1. Dimensions vary per model.

    Click for more
  • IDEM Guard Locking Switches HFH, HF Act

    IDEM Guard Locking Switches HFH, HF Act
    See all 29 items in product family
    IDEM Guard Locking Switches Provide Robust Position Interlock Detection For Moving Guards.

    IDEM Guard Locking Switches are constructed with die cast, polyester, and stainless steel for long lasting durability. Switches provide a lock mechanism to keep the guard closed until hazard has been removed. Tongue operated switches are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and tamper resistant, not easily defeatable key mechanism. Available guard locking switches are Front/End Lower, Rear/Front Upper, Flat Actuator, HF Actuator, and HFH Actuator. Switch types are KL1-P, KL1-SS, KL4-SS, KLM-P2L, KLM-RR, KLP-P2L, KLTM, and KLTM-RFID. Dimensions vary per model.

    Click for more
  • IDEM Tongue Interlock Safety Switch Flat Act

    IDEM Tongue Interlock Safety Switch Flat Act
    See all 50 items in product family
    IDEM Tongue Interlock Safety Switches With Flat Actuators Offer High Tolerance To Guard Misalignment For Efficient Operation.

    IDEM Tongue Interlock Safety Switches are suitable for high pressure hosing at high temperature. Switches offer a durable, compact slimline housing which will fit to areas where there are space restrictions. Fits to the leading edge of sliding, hinged or lift off machine guards. Provides a forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper not easily defeatable mechanism. Rotatable heads have dual actuator entry positions to give up to 8 different entry positions. Available construction materials are Die Cast, Polyester, SS Head, and Stainless Steel. Circuits are 1NC 1NO, 1NO, 2NC, 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, and 4NC. Dimensions and types vary per model.

    Click for more
  • IDEM Tongue Interlock Safety Switch Angled Act

    IDEM Tongue Interlock Safety Switch Angled Act
    See all 5 items in product family
    IDEM Tongue Interlock Safety Switches With Angled Actuators Feature Compact Fixing Profile And Rotatable Head For Easy Installation Where Space Is Restricted.

    IDEM Tongue Interlock Safety Switches are constructed with polyester housings for long lasting durability and dependability. Actuator profile is designed to match a cam mechanism to provide a positively operated not easily defeatable interlock mechanism. Switches provide position interlock detection for small moving guards and fit to the leading edge of sliding, hinged or lift off machine guards. Available circuits are 1NC 1NO, 1NO, 2NC 1NO, and 3NC. Dimensions and types vary per model.

    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results